Spring Summer US 2017 Page 272 Stretch Wrap

272 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BUNDLE WRAP 1" diameter extended core is less bulky and easier to handle. Built-in disposable handle is ready to use right out of the box. High quality Uline cast film. Super duty - Strong 150 gauge recommended for lumber. Six stock colors for fast product identification. *SPECIFY COLOR: Red White Blue Yellow Black Green SOLD IN CASE QUANTITIES 1" CORE Patented dispenser provides a hand "brake" for instant tension control. High quality cast film. FREE H-761 Dispenser with an order of one case or more. 1 3 /4" CORE SOLD IN CASE QUANTITIES IDENTI-WRAP Instruct or code while you unitize. 2 FREE H-761 Dispensers with each case. High quality cast film. 80 GAUGE STOCK ROLLS MIN. 1 CASE S-104 S-144 S-3337 1 3 /4" CORE MODEL NO. DESCRIPTION SIZE GAUGE ROLLS/ CASE WT./ CASE PRICE PER ROLL 12-18 36 72 144+ S-5056 Regular 3" x 1,000' 80 18 18 lbs. $4.75 $4.40 $4.10 $3.75 S-5057 5" x 1,000' 12 20 lbs. 7.75 7.25 6.70 6.10 S-5058 Heavy Duty 3" x 650' 100 18 14 lbs. 4.75 4.40 4.10 3.75 S-5059 5" x 650' 12 16 lbs. 7.70 7.20 6.65 6.10 S-12990 Super Duty 3" x 600' 150 18 22 lbs. 4.90 4.55 4.35 3.90 S-6673 5" x 600' 12 24 lbs. 8.20 7.80 7.25 6.55 S-17967* Colors 3" x 1,000' 80 18 18 lbs. 5.75 5.40 5.10 4.75 S-17968* 5" x 1,000' 12 20 lbs. 9.75 9.25 8.75 7.95 MODEL NO. DESCRIPTION SIZE GAUGE ROLLS/ CASE WT./ CASE PRICE PER ROLL 12-18 36 72 144+ S-6139 Regular 3" x 1,000' 80 18 18 lbs. $5.10 $4.75 $4.45 $4.10 S-6140 5" x 1,000' 12 20 lbs. 8.30 7.85 7.25 6.65 S-6141 Heavy Duty 3" x 600' 120 18 15 lbs. 5.05 4.70 4.40 4.05 S-6142 5" x 600' 12 18 lbs. 8.35 7.95 7.45 6.70 H-761 Adjustable Tension Dispenser - $9.95 each MODEL NO. DESCRIPTION SIZE COLOR ROLLS/ CASE WT./ CASE PRICE PER ROLL 6 12 24+ S-104, S-144, S-3337 Messages 5" x 500' Red 6 11 lbs. $13 $12 $11

Previous Page
Next Page