Spring Summer US 2017 Page 27 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 27 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-13334 48 x 16 x 16" $4.76 $4.46 $4.26 $4.01 $3.90 10 / 120 35 lbs. S-20416 48 x 16 x 16" 275 LB. TEST DW 8.16 7.66 7.34 6.98 6.79 10 / 90 59 lbs. S-19831 48 x 24 x 8" 6.42 6.09 5.33 5.04 4.74 10 / 120 42 lbs. S-4848 48 x 24 x 12" 6.25 5.94 5.53 5.18 4.87 10 / 120 47 lbs. S-15062 48 x 24 x 12" 275 LB. TEST DW 9.98 9.35 8.96 8.54 8.30 5 / 90 36 lbs. S-4749 48 x 24 x 24" 6.99 6.52 6.11 5.70 5.21 10 / 120 62 lbs. S-14235 48 x 24 x 24" 275 LB. TEST DW 13.21 12.40 11.89 11.30 10.98 5 / 90 47 lbs. S-18974 48 x 24 x 28" 1,100 LB. TW HSC 34.00 33.00 32.00 31.00 30.00 5 / 30 100 lbs. S-18935 48 x 40 x 24" 51 ECT DW HSC 18.80 17.75 17.05 16.05 15.50 5 / 75 64 lbs. S-20427 48 x 40 x 24" 1,100 LB. TW HSC 44.00 43.00 42.00 41.00 40.00 5 / 30 125 lbs. S-4480 48 x 40 x 36" 51 ECT DW HSC 18.55 18.55 18.55 18.55 18.55 5 / 75 75 lbs. S-4812 48 x 40 x 36" 51 ECT DW EASY LOADER 25.00 23.00 22.00 21.00 20.00 5 / 75 75 lbs. S-4931 48 x 40 x 36" 1,100 LB. TW HSC 44.00 44.00 44.00 44.00 44.00 5 / 30 150 lbs. S-16338 48 x 40 x 36" 1,100 LB. TW RSC 64.00 62.00 59.00 58.00 57.00 5 / 30 200 lbs. S-4479 48 x 40 x 36 - 68" TELESCOPIC 26.00 25.00 24.00 23.00 22.00 5 / 125 85 lbs. S-17996 48 x 40 x 48" 1,100 LB. TW HSC 62.00 60.00 59.00 57.00 56.00 5 / 30 185 lbs. S-16337 48 x 48 x 36" 1,100 LB. TW HSC 69.00 67.00 66.00 64.00 63.00 5 / 30 185 lbs. S-14246 48 x 48 x 48" 1,100 LB. TW HSC 80.00 78.00 76.00 74.00 72.00 5 / 30 205 lbs. S-18335 50 x 12 x 12" 3.49 3.27 3.11 2.94 2.84 10 / 240 27 lbs. S-4878* 54 x 8 x 28" FOL, BIKE BOX 7.76 7.76 7.76 7.76 7.76 5 / 125 37 lbs. S-10667 54 x 8 x 75" FULL MATTRESS 14.02 13.61 13.15 12.64 12.24 5 / 125 30 lbs. S-15111* 56 x 10 x 32" FOL, BIKE BOX 14.17 12.77 11.66 10.55 9.63 5 / 125 44 lbs. S-4684 58 x 41 x 45" "D" CNTNR. 350 LB. TEST DW 58.00 56.00 54.00 53.00 52.00 5 / 8 112 lbs. S-21568 60 x 6 x 6" NEW 2.53 2.37 2.19 2.07 1.99 15 / 360 22 lbs. S-20536 60 x 8 x 8" 3.36 3.14 2.90 2.74 2.63 15 / 240 30 lbs. S-21569 60 x 10 x 10" NEW 4.25 3.98 3.67 3.46 3.32 15 / 240 38 lbs. S-19097 60 x 12 x 12" 5.14 4.81 4.43 4.18 4.00 10 / 240 32 lbs. S-20417 60 x 12 x 12" 275 LB. TEST DW 8.82 8.26 7.62 7.29 6.94 5 / 180 25 lbs. S-10668 81 x 11 x 40 - 80" K/Q MATTRESS 25.86 25.07 24.48 24.08 23.62 5 / 125 83 lbs. IN STOCK. SHIPS FROM 11 LOCATIONS. BULK CARGO BOXES PAGES 41-43 CARTON STANDS STEEL Save space and keep your packing area organized. All steel construction provides superior strength. Single tier - 20" dividers. Two tier - Bottom shelf has 20" dividers. Adjustable top shelf has 14" dividers. WIRE Position your boxes exactly where you need them. Open wire shelves reduce dust and dirt buildup. Adjust shelves in 1" increments. 5" polyurethane swivel casters included. STEEL SHIPS UNASSEMBLED VIA MOTOR FREIGHT WIRE SHIPS UNASSEMBLED VIA UPS CARTON SIZER Reduce boxes to exact size required. Ruled for precise measuring. Save Money - No need to maintain excess sizes. Save Supplies - Less void fill needed. FREE OFFERS FREE Steel Single Tier H-1073 with any box order of $750+ upon request. FREE Wire Two Tier with any box order of $1,500+ upon request. FREE Steel Two Tier H-1188 with any box order of $1,800+ upon request. SINGLE TIER H-1073 TWO TIER H-1188 WIRE H-2080 MODEL NO. PRICE EACH 1 2 6+ H-101 $17 $15 $13 H-101B Blade $3.50 ea. MODEL NO. DIMENSIONS L x W x H DESCRIPTION CAPACITY PRICE EACH 1 2+ H-1073 42 x 18 x 23" Single Tier 500 lbs. $169 $149 H-1188 51 x 18 x 58 3 /4" Two Tier 289 269 H-1074 Optional Set of 4 Casters 49 47 MODEL NO. DIMENSIONS L x W x H DESCRIPTION CAPACITY PRICE EACH 1 2+ H-2080 48 x 18 x 68" Two Tier 800 lbs. $249 $229 H-2081 60 x 18 x 68" 279 259 SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) RSC = REGULAR TOP AND BOTTOM FLAPS HSC = REGULAR BOTTOM WITH TOP LID FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT ORDER IN SKID QUANTITIES

Previous Page
Next Page