Spring Summer US 2017 Page 266 Stretch Wrap

266 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 INDUSTRIAL Wrap pallets for less. Lightweight for all-day use. Tension control for desired stretch. Flexible rubber grip maximizes comfort, minimizes fatigue. HEAVY-DUTY Solid and durable. Our best built handwrapper. Easy To Tension - Control knob adjusts to size of roll and bottom core holder keeps it firmly in place. Won't slip or lose tensioning. Broad zinc base doesn't tip over. MINI-BASE Mini-base allows greater flexibility when stretch wrapping pallets. Tension controlled by rotating base plate in addition to control knob. HANDWRAPPER SPECIAL Order 8+ rolls of Uline Stretch Wrap and pay as little as $39 for our quality Handwrappers. *MINIMUM ORDER 2 PAIR H-588 H-589 STRETCH WRAP CUTTER Angled cutter glides through stretch wrap. Will not bunch or stick while cutting. HAND-SAVER DISPENSERS Saves your hands when a dispenser is not available. Use with any 3" core stretch wrap. H-1588 with adjustable tension knob. H-760 H-1588 MODEL NO. DESCRIPTION SHPG. WT. LIMIT ONE REG. SPECIAL H-588 Uline 4 lbs. $84 $39 H-589 Heavy Duty 5 lbs. 89 49 MODEL NO. CAPACITY PRICE EACH 1 2 4+ H-295 Rolls up to 18" $89 $79 $69 H-518 18", 20" rolls 99 89 79 MODEL NO. CAPACITY PRICE EACH 1 2 4+ H-437 12", 15", 18", 20" rolls $87 $77 $67 MODEL NO. CAPACITY PRICE EACH 1 2 4+ H-88 12", 15", 18" rolls $84 $74 $64 MODEL NO. PRICE EACH (MIN. 2) 2 6 12 24+ H-175 $8 $7 $6 $5 H-175B Box of 100 Blades - $30/Box MODEL NO. SHPG. WT. PRICE PER PAIR 1-2 5 10+ H-760* 1 lb. $9 $8 $7 H-1588 2 lbs. 16 15 14 HANDWRAPPERS AMERICAN MADE UPON REQUEST SAVE UP TO $45

Previous Page
Next Page