Spring Summer US 2017 Page 253 Labels

DEC Shipping Supply Specialists PHONE 1-800-295-5510 253 PRE-PRINTED INVENTORY LABELS Rotate or date stock with these pressure-sensitive labels. Combinable for volume pricing. MONTHS OF THE YEAR MODEL NO. SIZE WT./ ROLL PRICE PER ROLL OF 500 1 5 10+ S-2243 to S-2295 2 x 3" 1 lb. $23 $20 $18 S-2065 to S-2102 3 x 6" 3 lbs. 35 30 27 S-15547 to S-15558 1" Circle .25 lb. 18 15 13 S-8300 to S-8311 2" Circle .50 lb. 22 19 17 RECTANGLES CIRCLES DAYS OF THE WEEK MODEL NO. SIZE WT./ ROLL PRICE PER ROLL OF 500 1 5 10+ S-5905 to S-5911 1" Circle .25 lb. $18 $15 $13 S-2776 to S-2782 2" Circle .50 lb. 22 19 17 2 x 3" S-2243 3 x 6" S-2065 2 x 3" S-2244 3 x 6" S-2092 2 x 3" S-2286 3 x 6" S-2093 2 x 3" S-2287 3 x 6" S-2094 2 x 3" S-2288 3 x 6" S-2095 2 x 3" S-2289 3 x 6" S-2096 2 x 3" S-2290 3 x 6" S-2097 2 x 3" S-2291 3 x 6" S-2098 2 x 3" S-2292 3 x 6" S-2099 2 x 3" S-2293 3 x 6" S-2100 2 x 3" S-2294 3 x 6" S-2101 2 x 3" S-2295 3 x 6" S-2102 1" S-15547 2" S-8300 1" S-15548 2" S-8301 1" S-15549 2" S-8302 1" S-15550 2" S-8303 1" S-15551 2" S-8304 1" S-15552 2" S-8305 1" S-15553 2" S-8306 1" S-15554 2" S-8307 1" S-15555 2" S-8308 1" S-15556 2" S-8309 1" S-15557 2" S-8310 1" S-15558 2" S-8311 1" S-5905 2" S-2776 1" S-5906 2" S-2777 1" S-5907 2" S-2778 1" S-5908 2" S-2779 1" S-5909 2" S-2780 1" S-5910 2" S-2781 1" S-5911 2" S-2782 CONSECUTIVE NUMBERS Keep track of skids, count incoming inventory and identify product. Pressure-sensitive labels with easy-to-read 1/2" numbers. MODEL NO. / SEQUENCE MODEL NO. / SEQUENCE SIZE PRICE PER ROLL 1 2 4+ S-8319 / 0001 - 0500 S-8322 / 1501 - 2000 S-8323 / 2001 - 2500 1 x 1 1 /2" $26 $23 $19 S-8320 / 0501 - 1000 S-8321 / 1001 - 1500

Previous Page
Next Page