Spring Summer US 2017 Page 245 Labels

Shipping Supply Specialists PHONE 1-800-295-5510 245 SPECIAL HANDLING LABELS Take advantage of our huge inventory of labels. Large pressure-sensitive fluorescent labels stand out and get noticed. Select labels available in 2 x 3" and 3 x 8" sizes. Ships today from the nearest Uline warehouse. SHIPPING 3 x 5" S-5024 3 x 5" S-6158 3 x 5" S-13084 3 x 5" S-5936 3 x 5" S-5919 3 x 5" S-13085 3 x 5" S-2299 3 x 5" S-13087 3 x 5" S-2164 2 x 3" S-8203 3 x 5" S-13086 3 x 5" S-6160 3 x 8" S-8206 RECEIVING 3 x 5" S-20726 3 x 5" S-20727 3 x 5" S-20728 3 x 5" S-20729 3 x 5" S-8209 3 x 5" S-7387 3 x 5" S-20730 3 x 5" S-20731 3 x 5" S-8210 MODEL NO. SIZE PRICE PER ROLL OF 500 1 2 5 10 25+ S-8203 2 x 3" $26 $21 $18 $15 $13 S-2164 to S-20728 3 x 5" 32 28 25 22 20 S-8206 3 x 8" 43 39 35 31 28 MODEL NO. SIZE PRICE PER ROLL OF 500 1 2 5 10 25+ S-7387 to S-20731 3 x 5" $32 $28 $25 $22 $20

Previous Page
Next Page