Spring Summer US 2017 Page 24 Boxes

24 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-18375 28 x 18 x 8" $2.74 $2.51 $2.38 $2.16 $2.01 15 / 150 33 lbs. S-20539 28 x 18 x 10" 2.96 2.71 2.55 2.33 2.16 15 / 150 35 lbs. S-11383 28 x 18 x 12" 3.16 2.89 2.73 2.49 2.31 15 / 120 37 lbs. S-4962 28 x 18 x 18" 3.43 3.16 2.84 2.72 2.50 10 / 150 31 lbs. S-18168 28 x 18 x 18" 275 LB. TEST DW 6.22 5.58 5.29 4.89 4.70 10 / 90 46 lbs. S-12611 28 x 20 x 12" 3.29 3.06 2.81 2.62 2.42 15 / 150 40 lbs. S-16784 28 x 20 x 20" 4.08 3.64 3.55 3.31 3.04 10 / 150 35 lbs. S-4806 28 x 20 x 24" 24,22,20,18,16,14" 5.11 4.87 4.63 4.39 4.10 10 / 120 40 lbs. S-4665 28 x 20 x 25" 5.02 4.74 4.50 4.23 3.96 10 / 120 40 lbs. S-4459 28 x 24 x 6" 3.40 3.12 2.93 2.73 2.52 10 / 240 27 lbs. S-16785 28 x 24 x 20" 4.51 4.20 3.97 3.83 3.64 10 / 150 41 lbs. S-4829 28 x 28 x 6" 3.90 3.70 3.50 3.38 3.06 10 / 120 33 lbs. S-20543 28 x 28 x 8" 4.07 3.87 3.66 3.51 3.16 10 / 150 37 lbs. S-19086 28 x 28 x 10" 4.23 4.04 3.80 3.65 3.27 10 / 150 39 lbs. S-4666 28 x 28 x 12" 4.28 4.10 3.84 3.69 3.30 10 / 120 40 lbs. S-21541 28 x 28 x 12" 275 LB. TEST DW NEW 8.56 8.08 7.87 7.36 7.18 10 / 90 64 lbs. S-4866 28 x 28 x 20" 5.33 4.91 4.61 4.49 4.26 10 / 120 47 lbs. S-19830 28 x 28 x 22" 5.55 5.11 4.81 4.67 4.45 10 / 150 50 lbs. S-4433 28 x 28 x 28" 6.21 5.72 5.37 5.25 4.96 5 / 120 28 lbs. S-16461 28 x 28 x 28" 275 LB. TEST DW 11.91 11.24 10.93 10.25 9.98 5 / 90 43 lbs. S-14284 29 x 17 x 3" GARMENT BOX 2.17 2.05 1.91 1.77 1.66 25 / 300 41 lbs. S-11384 29 x 17 x 5" GARMENT BOX 2.28 2.16 2.03 1.87 1.77 15 / 300 31 lbs. S-13328 29 x 17 x 7" GARMENT BOX 2.49 2.36 2.19 2.06 1.91 20 / 240 38 lbs. S-4807 29 x 17 x 9" GARMENT BOX 2.70 2.53 2.39 2.19 2.07 15 / 150 32 lbs. S-14285 29 x 17 x 9" 9,7,5,3" GARMENT 2.96 2.83 2.63 2.44 2.29 15 / 150 32 lbs. S-4808 29 x 17 x 12" GARMENT BOX 2.87 2.72 2.53 2.36 2.19 15 / 150 38 lbs. S-4701 29 x 17 x 15" GARMENT BOX 3.11 2.89 2.72 2.50 2.33 15 / 150 40 lbs. S-4767 29 x 17 x 20" GARMENT BOX 3.41 3.19 3.03 2.81 2.62 10 / 120 32 lbs. S-14300 29 x 24 x 24" 5.56 5.28 4.95 4.54 4.27 10 / 150 44 lbs. S-4553 30 x 5 x 24" FOL 1.94 1.94 1.94 1.94 1.94 10 / 120 21 lbs. S-4744 30 x 6 x 6" 1.23 1.13 1.01 .95 .91 25 / 375 20 lbs. S-18320* 30 x 6 x 24" FOL, 275 LB. TEST 5.43 4.91 4.43 4.06 3.80 10 / 140 33 lbs. S-12612 30 x 6 x 24 - 44" TELESCOPIC 7.62 7.30 7.00 6.65 6.28 10 / 120 44 lbs. S-10660* 30 x 6 x 30" FOL, 275 LB. TEST 6.32 5.72 5.15 4.73 4.43 10 / 120 34 lbs. S-18321* 30 x 6 x 40" FOL, 275 LB. TEST 7.81 7.07 6.37 5.85 5.46 10 / 140 48 lbs. S-18377 30 x 8 x 8" 1.38 1.27 1.17 1.11 1.03 25 / 375 28 lbs. S-4939 30 x 10 x 10" 1.55 1.43 1.34 1.27 1.17 20 / 240 30 lbs. S-18378 30 x 12 x 4" 2.03 1.84 1.74 1.64 1.48 25 / 375 31 lbs. S-21051 30 x 12 x 6" 2.05 1.87 1.77 1.67 1.51 25 / 250 35 lbs. S-16774 30 x 12 x 12" 2.13 2.03 1.87 1.74 1.68 20 / 240 37 lbs. S-13329 30 x 13 x 13" 2.36 2.24 2.08 1.93 1.84 20 / 240 39 lbs. S-4809 30 x 14 x 7" 1.93 1.82 1.76 1.66 1.58 10 / 120 19 lbs. S-4403 30 x 14 x 10" 2.24 2.10 2.00 1.82 1.72 10 / 120 20 lbs. S-4551 30 x 15 x 15" 2.74 2.56 2.42 2.25 2.12 15 / 120 36 lbs. S-21542 30 x 15 x 15" 275 LB. TEST DW NEW 5.20 4.89 4.77 4.50 4.36 10 / 90 39 lbs. S-4404 30 x 17 x 16" 3.14 2.94 2.73 2.53 2.40 15 / 150 43 lbs. S-18982 30 x 17 x 16" 16,14,12,10" 3.48 3.21 2.98 2.79 2.64 15 / 150 43 lbs. S-4964 30 x 17 x 17" "EO" CNTNR. 350 LB. TEST DW 8.45 7.90 7.65 7.25 7.00 5 / 75 23 lbs. S-21052 30 x 18 x 16" 3.49 3.11 3.06 2.81 2.59 15 / 150 45 lbs. S-11385 30 x 18 x 18" 3.70 3.30 3.23 2.98 2.74 10 / 120 30 lbs. S-21039 30 x 18 x 18" 275 LB. TEST DW 6.61 6.22 6.06 5.72 5.54 10 / 90 50 lbs. S-11386 30 x 20 x 6" 2.39 2.24 2.12 1.96 1.85 15 / 150 35 lbs. S-19091 30 x 20 x 8" 2.59 2.41 2.27 2.10 2.01 15 / 150 38 lbs. S-4667 30 x 20 x 10" 2.74 2.56 2.42 2.25 2.12 15 / 150 40 lbs. S-4928 30 x 20 x 12" 2.93 2.75 2.60 2.40 2.27 15 / 150 43 lbs. S-15081 30 x 20 x 18" 4.03 3.59 3.51 3.27 3.02 15 / 150 50 lbs. S-4229 30 x 20 x 20" 7 CU. FT. 4.24 3.79 3.70 3.44 3.16 10 / 120 35 lbs. S-4001* 30 x 20 x 20" 20,18,16,14,12,10" 275 LB. TEST 5.22 4.93 4.71 4.44 3.92 10 / 120 50 lbs. S-4775 30 x 20 x 20" 275 LB. TEST DW 7.62 7.18 6.98 6.59 6.39 10 / 90 55 lbs. S-13330 30 x 24 x 10" 3.58 3.29 3.05 2.85 2.66 15 / 150 47 lbs. S-4417 30 x 24 x 12" 5 CU. FT. 3.77 3.46 3.17 2.98 2.77 15 / 120 51 lbs. S-11248 30 x 24 x 12" 12,10,8,6,4" 4.17 3.78 3.48 3.28 3.06 15 / 120 51 lbs. S-12613 30 x 24 x 12" 275 LB. TEST DW 7.07 6.70 6.49 6.11 5.95 10 / 90 54 lbs. S-4961 30 x 24 x 20" 4.69 4.36 4.13 3.98 3.78 10 / 150 41 lbs. S-4509* 30 x 24 x 24" 24,22,20,18,16,14" 275 LB. TEST 7.03 6.49 6.22 5.79 5.27 10 / 120 65 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT OVER 1,450 BOX SIZES ALWAYS IN STOCK ORDER BY 6 PM FOR SAME DAY SHIPPING S-12612 30 x 6 x 24 - 44" TELESCOPIC S-10661 30 x 30 x 12" S-4775 30 x 20 x 20" 275 LB. TEST DW

Previous Page
Next Page