Spring Summer US 2017 Page 23 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 23 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-4506 26 x 12 x 12" 200 LB. TEST $2.09 $2.00 $1.84 $1.71 $1.64 20 / 240 33 lbs. S-21589 26 x 12 x 12" 32 ECT LIGHTWEIGHT NEW 1.76 1.68 1.55 1.43 1.38 25 / 300 35 lbs. S-4662 26 x 13 x 8" 2.08 1.99 1.83 1.70 1.63 20 / 240 32 lbs. S-21590 26 x 14 x 10" NEW 2.12 2.04 1.96 1.82 1.70 25 / 250 44 lbs. S-21060 26 x 14 x 12" 2.30 2.20 2.12 1.97 1.83 20 / 240 38 lbs. S-4959 26 x 14 x 14" 2.41 2.32 2.22 2.06 1.92 15 / 150 30 lbs. S-4303 26 x 15 x 5" 2.38 2.24 2.16 2.03 1.82 20 / 240 32 lbs. S-4550 26 x 15 x 7" 2.72 2.54 2.48 2.38 2.08 20 / 240 32 lbs. S-4804 26 x 15 x 12" 2.87 2.66 2.52 2.41 2.14 20 / 240 40 lbs. S-12654 26 x 16 x 10" 2.75 2.51 2.31 2.19 2.00 20 / 240 38 lbs. S-4663 26 x 16 x 14" 2.98 2.74 2.56 2.48 2.18 15 / 120 35 lbs. S-18368 26 x 16 x 16" 3.07 2.84 2.64 2.50 2.29 15 / 150 36 lbs. S-4741 26 x 16 x 19" 3.14 2.94 2.73 2.53 2.40 10 / 120 28 lbs. S-18369 26 x 17 x 5" 2.39 2.24 2.13 2.01 1.82 25 / 300 43 lbs. S-16780 26 x 18 x 10" 2.79 2.56 2.40 2.24 2.05 15 / 150 34 lbs. S-4228 26 x 18 x 12" 2.98 2.74 2.56 2.39 2.18 15 / 120 39 lbs. S-4225 26 x 18 x 16" 3.07 2.84 2.70 2.48 2.29 10 / 120 27 lbs. S-4573 26 x 18 x 16" 16,14,12,10" 3.68 3.38 3.17 2.94 2.73 10 / 120 27 lbs. S-21061 26 x 18 x 18" 3.27 3.02 2.80 2.65 2.44 15 / 150 43 lbs. S-14280 26 x 20 x 4" GARMENT BOX 2.42 2.28 2.14 1.98 1.80 20 / 240 39 lbs. S-13327 26 x 20 x 6" GARMENT BOX 2.61 2.42 2.28 2.12 1.93 20 / 240 42 lbs. S-18370 26 x 20 x 8" GARMENT BOX 2.76 2.56 2.41 2.24 2.08 15 / 150 35 lbs. S-14281 26 x 20 x 10" GARMENT BOX 3.04 2.82 2.63 2.43 2.28 15 / 150 36 lbs. S-14282 26 x 20 x 12" GARMENT BOX 3.07 2.84 2.66 2.46 2.31 15 / 150 39 lbs. S-4507 26 x 20 x 12" 12,10,8,6,4" 2.41 2.41 2.41 2.41 2.41 10 / 120 26 lbs. S-18371 26 x 20 x 14" GARMENT BOX 3.17 2.94 2.72 2.52 2.36 15 / 150 42 lbs. S-10658 26 x 20 x 16" GARMENT BOX 3.27 3.03 2.77 2.61 2.41 10 / 120 30 lbs. S-12655 26 x 20 x 18" 3.35 3.09 2.83 2.70 2.48 10 / 150 32 lbs. S-4700 26 x 20 x 20" 3.46 3.18 2.86 2.74 2.52 10 / 120 34 lbs. S-4000* 26 x 20 x 20" 20,18,16,14,12,10" 275 LB. TEST 4.91 4.45 4.32 3.87 3.53 10 / 120 46 lbs. S-11256 26 x 20 x 20" 275 LB. TEST DW 6.61 6.00 5.67 5.21 4.95 10 / 90 51 lbs. S-18372 26 x 22 x 12" 3.32 3.07 2.84 2.66 2.47 15 / 150 44 lbs. S-15044 26 x 26 x 4" 3.50 3.24 3.03 2.77 2.53 15 / 150 41 lbs. S-4664 26 x 26 x 6" 2.56 2.56 2.56 2.56 2.56 10 / 120 30 lbs. S-16781 26 x 26 x 8" 3.70 3.42 3.14 2.97 2.73 10 / 150 32 lbs. S-12656 26 x 26 x 10" 3.91 3.61 3.33 3.14 2.87 10 / 150 34 lbs. S-4912 26 x 26 x 12" 4.14 3.80 3.51 3.30 3.06 10 / 120 36 lbs. S-18167 26 x 26 x 12" 275 LB. TEST DW 7.57 7.15 6.96 6.52 6.36 10 / 90 54 lbs. S-18373 26 x 26 x 14" 4.24 3.93 3.64 3.44 3.19 10 / 150 37 lbs. S-14283 26 x 26 x 16" 4.36 4.05 3.77 3.57 3.33 10 / 150 38 lbs. S-4963 26 x 26 x 20" 4.63 4.39 4.10 3.92 3.65 10 / 150 43 lbs. S-21036 26 x 26 x 20" 275 LB. TEST DW 9.13 8.61 8.37 7.87 7.65 10 / 90 68 lbs. S-4190 26 x 26 x 26" 5.15 4.92 4.66 4.40 4.11 10 / 120 49 lbs. S-4451 26 x 26 x 26" 26,24,22,20" 5.97 5.43 5.27 4.73 4.54 10 / 120 49 lbs. S-4930 26 x 26 x 26" 275 LB. TEST DW 10.29 9.71 9.45 8.87 8.63 5 / 90 36 lbs. S-4828 27 x 14 x 9" 2.86 2.72 2.62 2.51 2.24 20 / 240 36 lbs. S-4742 27 x 27 x 27" 5.65 5.36 5.04 4.84 4.51 5 / 120 25 lbs. S-21037 28 x 4 x 4" .97 .90 .85 .83 .75 25 / 625 13 lbs. S-4805 28 x 4 x 24" FOL 2.51 2.36 2.18 2.04 1.90 10 / 120 19 lbs. S-4768 28 x 5 1 /2 x 38" FOL 3.52 3.29 3.06 2.82 2.70 20 / 120 58 lbs. S-4452 28 x 6 x 6" 1.07 .98 .94 .88 .80 20 / 480 14 lbs. S-10659 28 x 6 x 52" FOL, CRIB MATTRESS 5.67 5.52 5.38 5.29 5.17 5 / 125 18 lbs. S-4913 28 x 8 x 8" 1.30 1.16 1.09 1.03 .96 25 / 375 26 lbs. S-18374 28 x 10 x 10" 1.82 1.69 1.57 1.46 1.35 25 / 300 35 lbs. S-4946 28 x 12 x 6" 1.77 1.64 1.53 1.42 1.30 25 / 300 33 lbs. S-16782 28 x 12 x 8" 1.96 1.82 1.70 1.60 1.42 25 / 300 37 lbs. S-4914 28 x 12 x 12" 2.12 2.02 1.86 1.73 1.66 20 / 240 35 lbs. S-16783 28 x 14 x 14" 2.86 2.66 2.47 2.32 2.09 20 / 140 43 lbs. S-19828 28 x 16 x 5" 2.46 2.27 2.13 2.01 1.83 25 / 300 42 lbs. S-4743 28 x 16 x 7" 2.53 2.36 2.18 2.07 1.87 20 / 240 35 lbs. S-4915 28 x 16 x 10" 2.73 2.51 2.36 2.17 2.03 20 / 240 40 lbs. S-4408 28 x 16 x 12" 2.94 2.72 2.52 2.33 2.17 25 / 125 55 lbs. S-4508 28 x 16 x 14" 3.07 2.84 2.70 2.44 2.28 15 / 120 35 lbs. S-4766 28 x 17 x 5" 2.48 2.28 2.14 2.03 1.85 15 / 300 27 lbs. S-19829 28 x 18 x 6" 2.53 2.33 2.18 2.05 1.87 20 / 240 40 lbs. LARGER QUANTITIES CALL FOR QUOTE ORDER BY 6 PM FOR SAME DAY SHIPPING WEBER GRILL FREE OFFER Free upon request with any Uline order of $2,500 or more. S-4963 26 x 26 x 20" S-14282 26 x 20 x 12"

Previous Page
Next Page