Spring Summer US 2017 Page 220 Shrink Wrap

220 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHRINK PALLET BAGS Recommended for large machinery, heavy irregular loads and outdoor protection. Heavy-duty moisture and dirt protection. Perforated rolls for easy tear-off. Slip gusseted bag over pallet and heat shrink. White Bags with UVI Additive protect from the sun's rays up to 1 year. SHIPS VIA MOTOR FREIGHT WHITE CLEAR SHRINKFAST HEAT GUNS Easily shrink film on skids and machinery. 90 rotating heat guard nozzle, double trigger and automatic shutoff. Propane powered. Portable - Use indoors or out. Includes 25' hose, pressure gauge, UL guard, wrench and plastic carrying case. Heat Gun H-950 - Up to 18" in a single pass. Adjustable heat settings. Powerful but lightweight. Heat Gun H-2030 - Covers up to 14" in a single pass. Tough aluminum body. Well-proven durability. 4' extensions for hard-to-reach areas. 6' extensions, see uline.com H-950 H-2030 RIPACK HEAT GUN Wrap your boat and equipment 15% faster. 360 rotatable nozzle stays cool to the touch. Covers up to 19" in a single pass. Propane powered with adjustable heat settings. Includes 26' hose, fail-safe regulator, wrench and high-impact plastic carrying case. 4' and 7' extensions for added versatility. EASY ASSEMBLY. SHIPS VIA UPS. SHRINK FILM DISPENSER Maneuvers easily over indoor or outdoor surfaces to get to your product. Accommodates pallet covers, large poly sheeting and marine shrink film. Holds two 60" rolls. 8" lockable solid rubber casters. 4' EXTENSIONS MODEL NO. DESCRIPTION DIMENSIONS L x W x H CAPACITY (LBS.) WT. (LBS.) PRICE EACH H-5121 Marine Shrink Cart 76 x 24 x 24" 500 85 $750 MODEL NO. DESCR. HEAT CAPACITY (BTU) WT. PRICE EACH H-950 #998 136,000 - 212,000 2 lbs. $649 H-2030 #975 125,000 3 lbs. MODEL NO. USE WITH WT. PRICE EACH H-1302 H-950 6 lbs. $425 H-2031 H-2030 9 lbs. MODEL NO. DESCRIPTION HEAT CAPACITY (BTU) PRICE EACH H-4693 #3000 153,000 - 260,000 $750 H-4694 4 ft. Extension 425 H-4695 7 ft. Extension 550 S-18240 48 x 40" 50 x 42 x 66" 4 30 50 $144 $138 $128 S-18241 50 x 48 x 84" 68 196 183 173 MODEL NO. FITS PALLET L x W BAG SIZE W x L x H MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-15001 42 x 42" 44 x 44 x 66" 4 30 47 $122 $116 $108 S-15002 44 x 44 x 84" 59 159 152 144 S-7772 48 x 40" 50 x 42 x 66" 4 30 50 125 120 112 S-7773 50 x 42 x 78" 60 148 141 129 S-7774 50 x 48 x 84" 68 170 160 150 S-11509 48 x 40" 50 x 42 x 66" 6 20 45 125 120 112 S-7775 50 x 48 x 84" 68 170 160 150 S-15003 50 x 48 x 96" 75 197 182 175 S-11510 50 x 48 x 110" 87 220 208 195

Previous Page
Next Page