Spring Summer US 2017 Page 217 Shrink Wrap

Shipping Supply Specialists PHONE 1-800-295-5510 217 SHRINK TUBING PVC tubing is sealed on both sides to speed your packaging. Clear, high-gloss packaging. 200 Gauge Tubing - Use 2 and 3" widths to create tamper- evident packaging for bottled goods like vitamins and spices. 100 GAUGE TUBING SOLD IN CARTON QUANTITIES *2 rolls/carton 200 GAUGE TUBING SOLD IN CARTON QUANTITIES *2 rolls/carton MAKE YOUR OWN SHRINK BAGS PVC SHRINK FILM Uline PVC Film offers a value alternative. Designed for portable or automatic systems. Shrinks at lower temperatures to speed production. 60 GAUGE CENTERFOLD 75 GAUGE CENTERFOLD 100 GAUGE CENTERFOLD Special sizes available. 2 week lead time, 2 roll minimum. SEXY ZEBRA KNIFE Comfortable rubber grip. Metal body. Includes ratchet lock. 6 1 /2" in length. 48 snap-off blades. 6 sheets of 8. Free upon request with any Uline order of $300 or more. Auto-loading snap blades MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 6+ S-6636* 4" 1,500 8 N/A $43 $39 S-7312* 5" 11 N/A 53 49 S-6637 6" 13 $58 55 53 S-5027 8" 16 83 79 75 S-5028 10" 20 106 102 95 S-5868 12" 24 127 123 117 S-5869 14" 28 148 144 135 S-5029 16" 32 170 162 151 S-5030 18" 36 190 183 170 S-5870 20" 40 212 192 183 S-10413 24" 48 254 245 232 S-15283 26" 51 281 273 259 S-16279 30" 58 319 308 292 MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 4 6+ S-16280 8" 2,500 17 $88 $81 $74 $68 S-7754 10" 21 97 91 82 76 S-7729 12" 22 111 105 95 90 S-7730 14" 27 125 116 106 98 S-7731 16" 31 142 134 121 111 S-7732 18" 33 159 147 136 126 S-16281 24" 49 211 199 182 170 MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 4 6+ S-7755 10" 500 5 $26 $25 $24 $22 S-2472 12" 6 31 30 28 26 S-2473 14" 8 36 34 32 30 S-2474 16" 10 42 40 37 34 S-3046 18" 12 46 43 40 37 S-7489 24" 16 59 55 50 46 S-11529 6" 2,000 10 48 45 41 37 S-10410 8" 15 64 60 55 49 S-7756 10" 19 78 73 67 61 S-6573 12" 23 91 84 78 71 S-6574 14" 27 110 102 93 85 S-6575 16" 31 $92 per roll any quantity S-6576 18" 36 133 123 110 101 S-11530 20" 40 146 138 125 115 S-6577 24" 47 170 159 147 135 S-17662 26" 50 193 179 166 153 S-17663 30" 56 227 211 196 180 S-10414 36" 60 258 237 221 205 MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 6+ S-11801* 2" 750 4 N/A $18 $16 S-19011* 2 1 /2" 5 N/A 23 21 S-11802* 3" 6 N/A 27 25 S-11531* 4" 7 N/A 36 33 S-19012* 5" 9 N/A 47 43 S-11532 6" 11 $57 51 48 S-11533 8" 16 76 69 65 S-12998 10" 19 95 89 80 S-15284 12" 23 113 107 98 S-15285 16" 29 144 137 129 S-19013 20" 35 184 176 165 MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 4 6+ S-7757 10" 1,500 19 $82 $77 $71 $66 S-7733 12" 23 97 91 82 76 S-7734 14" 27 113 106 96 89 S-7735 16" 31 130 122 110 101 S-7736 18" 33 141 131 118 109 S-16282 24" 49 180 170 155 144 MODEL NO. PRICE EACH EXTRA BLADES MODEL PRICE/10 SHTS. H-4342 $10 H-273B $4.95

Previous Page
Next Page