Spring Summer US 2017 Page 209 Retail

Shipping Supply Specialists PHONE 1-800-295-5510 209 RESEALABLE 1 /2" LIP PERMANENT 1 /2" LIP 2" FOLD-OVER FLAP FDA COMPLIANT 1 /4 x 5" MODEL NO. SIZE W x L MIL APPLICATION QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10+ S-11535 7 x 7" 1 Large Sandwich 2,000 8 $34 $30 $27 S-10608 9 x 12" 1 Youth T-Shirt 1,000 8 27 25 22 S-10609 12 x 15" Dress Shirt 13 39 37 35 S-6649 9 x 12" 2 Youth T-Shirt 1,000 17 45 42 40 S-8528 10 x 15" Large T-Shirt 22 55 53 51 S-9859 11 x 14" 2 Portrait 1,000 21 58 55 53 S-8529 12 x 14" Blouse 25 62 60 58 S-6650 12 x 16" Dress Shirt 29 70 66 63 S-14334 12 x 18" Light Sweater 31 81 77 74 S-18051 14 x 16" 2 Sweatshirt 1,000 34 86 82 77 S-6651 14 x 18" Sweater 37 90 86 81 S-6652 16 x 20" Jacket 48 115 111 106 S-12357* 18 x 24" 2 Blanket 500 31 75 72 68 MODEL NO. SIZE W x L MIL QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10+ S-11536 6 x 8" 2 1,000 8 $48 $45 $42 S-7934 9 x 12" 18 81 78 74 S-7935 12 x 16" 28 124 117 111 S-7936 15 x 18" 39 162 155 146 S-11537 16 x 22" 52 187 179 171 MODEL NO. SIZE W x L MIL QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10+ S-5066 7 x 10" 1.5 1,000 8 $44 $41 $39 S-5067 9 x 12" 12 57 54 50 S-5068 10 x 15" 17 71 67 64 S-11064 12 x 15" 20 85 80 75 S-5069 12 x 18" 23 96 91 86 MODEL NO. SPECIFY MESSAGE QTY./ ROLL PRICE PER ROLL 1 5+ S-18052 XS, S, M, L, XL, XXL or XXXL 250 $6 $5 MODEL NO. SPECIFY MESSAGE QTY./ ROLL PRICE PER ROLL 1 5+ S-9671 XS, S, M, L, XL, XXL or XXXL 1,000 $5 $4 FLAP LOCK BAGS Easy-to-close fold-over cuff quickly locks in merchandise. No tape needed. Ideal for protecting flatware, food and apparel. POLYETHYLENE VENT HOLE BAGS Quickly package and stack your merchandise. 1/4" vent hole allows air to escape. 100% virgin polyethylene film. RESEALABLE BAGS Quickly package clothing and retail items with self-seal adhesive lip. Peel back release strip and fold lip to seal. Complete line, see page 119. ROUND SIZE LABELS Separate merchandise by size with these pre-printed labels. SPECIFY COLOR: Clear or White 3/4" DIAMETER FDA AND USDA COMPLIANT FDA COMPLIANT STRIP LABELS Can't miss your size in the pile. Use with folded apparel. Clear adhesive label with black print on white background. HANGER SIZE MARKERS Organize hanging inventory. Fits all standard metal hanger hooks. MODEL NO. SPECIFY MESSAGE QTY./ BAG PRICE PER BAG 2 5+ S-18041 XS, S, M, L, XL or XXL 25 $4 $3 *S-12357 has a 3" flap

Previous Page
Next Page