Spring Summer US 2017 Page 203 Retail

Shipping Supply Specialists PHONE 1-800-295-5510 203 RETAIL COLLECTION TABLES AND SHELVES PIPE CLOTHING RACKS Attractive, high-end displays work in your store or at home. Natural distressed pine and steel pipe for a vintage look. Tables - Nest together for layered display or use separately. Island - 3 fixed shelves are 14" apart. tagre - 3 shelves adjust in 7" increments. Upscale, industrial-style racks inspired by New York's Garment District. 1 1 /4" plumbing pipe and connectors in gray finish. Adjustable height with locking twist knobs. 3 3 /8" casters, 2 locking. TAGRE SINGLE RAIL DOUBLE RAIL MEDIUM TABLE LARGE TABLE ISLAND EASY ASSEMBLY. SHIPS VIA UPS. SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DESCRIPTION HEIGHT LENGTH CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5816 Single Rail 44-72" 41" 450 lbs. 37 $139 $129 H-5817 Double Rail 50-78" 50" 58 209 199 MODEL NO. DESCRIPTION SIZE W x D x H SHELF CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5523 Medium Table 60 x 30 x 24" 175 lbs. 64 $480 $430 H-5524 Large Table 72 x 36 x 30" 92 550 475 H-5525 Island 72 x 26 x 36" 112 850 750 H-5526 tagre 48 x 26 x 84" 225 lbs. 134 975 875

Previous Page
Next Page