Spring Summer US 2017 Page 20 Boxes

20 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-21047 22 x 16 x 4" $1.74 $1.63 $1.53 $1.44 $1.32 25 / 300 35 lbs. S-20497 22 x 16 x 6" 1.79 1.67 1.58 1.46 1.34 25 / 300 39 lbs. S-18361 22 x 16 x 8" 1.87 1.74 1.65 1.52 1.41 20 / 240 33 lbs. S-13322 22 x 16 x 10" 2.08 1.91 1.82 1.66 1.56 20 / 140 35 lbs. S-18363 22 x 16 x 12" 2.18 2.03 1.92 1.77 1.65 20 / 140 39 lbs. S-19050 22 x 16 x 14" 2.29 2.14 2.02 1.86 1.74 20 / 140 42 lbs. S-4841 22 x 16 x 16" 200 LB. TEST 2.39 2.25 2.10 1.97 1.82 15 / 120 34 lbs. S-21549 22 x 16 x 16" 32 ECT LIGHTWEIGHT NEW 2.01 1.88 1.76 1.65 1.53 20 / 140 37 lbs. S-4471 22 x 17 x 12" 200 LB. TEST 1.66 1.66 1.66 1.66 1.66 10 / 120 20 lbs. S-21550 22 x 17 x 12" 32 ECT LIGHTWEIGHT NEW 1.39 1.39 1.39 1.39 1.39 25 / 150 43 lbs. S-21048 22 x 18 x 4" 1.78 1.68 1.58 1.50 1.40 25 / 300 41 lbs. S-4735 22 x 18 x 6" 1.81 1.71 1.62 1.53 1.43 20 / 120 35 lbs. S-15039 22 x 18 x 8" 2.01 1.87 1.79 1.69 1.61 20 / 140 37 lbs. S-18364 22 x 18 x 10" 2.22 2.08 1.94 1.82 1.70 20 / 140 41 lbs. S-4997 22 x 18 x 12" 2.38 2.24 2.08 1.96 1.81 15 / 120 34 lbs. S-4797 22 x 18 x 16" 200 LB. TEST 2.75 2.58 2.41 2.28 2.11 15 / 120 37 lbs. S-21049 22 x 18 x 16" 32 ECT LIGHTWEIGHT 2.30 2.15 2.02 1.91 1.77 20 / 140 42 lbs. S-16458 22 x 18 x 16" 275 LB. TEST DW 5.02 4.65 4.31 4.04 3.93 10 / 90 39 lbs. S-20495 22 x 18 x 18" 3.00 2.80 2.64 2.48 2.31 15 / 150 39 lbs. S-15040 22 x 20 x 10" 2.48 2.29 2.14 2.01 1.86 15 / 150 33 lbs. S-16742 22 x 20 x 14" 2.95 2.76 2.61 2.46 2.26 15 / 150 39 lbs. S-19051 22 x 20 x 20" 3.25 3.03 2.83 2.60 2.46 15 / 150 46 lbs. S-12606 22 x 22 x 4" 2.28 2.08 1.92 1.80 1.68 10 / 240 20 lbs. S-4413 22 x 22 x 6" 2.44 2.24 2.07 1.93 1.80 15 / 120 33 lbs. S-4651 22 x 22 x 8" 2.53 2.31 2.18 2.03 1.91 15 / 120 35 lbs. S-4763 22 x 22 x 10" 2.80 2.54 2.40 2.18 2.06 15 / 120 38 lbs. S-4736 22 x 22 x 12" 200 LB. TEST 2.93 2.70 2.51 2.36 2.19 10 / 120 26 lbs. S-21551 22 x 22 x 12" 32 ECT LIGHTWEIGHT NEW 2.46 2.27 2.11 1.98 1.84 20 / 140 46 lbs. S-20411 22 x 22 x 12" 275 LB. TEST DW 5.53 5.00 4.71 4.32 4.10 10 / 90 43 lbs. S-14289 22 x 22 x 14" 3.03 2.80 2.61 2.42 2.28 15 / 150 42 lbs. S-4501 22 x 22 x 16" 3.14 2.94 2.74 2.54 2.40 10 / 120 30 lbs. S-12607 22 x 22 x 18" 3.35 3.14 2.94 2.73 2.53 10 / 150 31 lbs. S-4826 22 x 22 x 20" 3.57 3.33 3.11 2.86 2.70 10 / 120 33 lbs. S-4319 22 x 22 x 22" 200 LB. 6 CU. FT. 2.81 2.81 2.81 2.81 2.81 10 / 120 34 lbs. S-20473 22 x 22 x 22" 32 ECT LIGHTWEIGHT 2.36 2.36 2.36 2.36 2.36 15 / 150 43 lbs. S-4447 22 x 22 x 22" 22,20,18,16" 4.23 3.92 3.73 3.47 3.27 10 / 120 34 lbs. S-4798 22 x 22 x 22" 275 LB. TEST DW 6.61 6.17 5.86 5.49 5.15 10 / 90 53 lbs. S-21561 22 x 22 x 24" NEW 4.42 4.10 3.89 3.63 3.41 10 / 140 37 lbs. S-13323 22 x 22 x 30" 4.82 4.59 4.33 4.18 3.87 10 / 120 39 lbs. S-4652 22 x 22 x 36" 5.24 4.97 4.70 4.46 4.18 10 / 120 45 lbs. S-4213 23 x 16 x 18 5 /8" 2.71 2.49 2.33 2.16 2.06 15 / 120 37 lbs. S-4231 23 x 17 x 12" 2.22 2.08 1.93 1.81 1.72 10 / 120 21 lbs. S-20542 23 x 23 x 23" 4.21 3.92 3.68 3.41 3.19 10 / 150 38 lbs. S-4472 24 x 4 x 4" .76 .70 .66 .64 .57 25 / 500 11 lbs. S-4552 24 x 5 x 18" FOL 1.34 1.34 1.34 1.34 1.34 25 / 250 36 lbs. S-4998 24 x 5 x 24" FOL 2.22 2.06 1.90 1.78 1.68 10 / 140 18 lbs. S-14290 24 x 6 x 4" .91 .80 .75 .71 .64 25 / 500 14 lbs. S-4240 24 x 6 x 6" 200 LB. TEST .65 .65 .65 .65 .65 25 / 500 17 lbs. S-19871 24 x 6 x 6" 32 ECT LIGHTWEIGHT .55 .55 .55 .55 .55 25 / 600 14 lbs. S-18924 24 x 6 x 6" 275 LB. TEST DW 1.82 1.69 1.58 1.48 1.38 15 / 360 17 lbs. S-4904 24 x 6 x 8" .95 .91 .84 .75 .71 25 / 375 20 lbs. S-18319* 24 x 6 x 18" FOL, 275 LB. TEST 3.80 3.44 3.10 2.85 2.66 10 / 140 23 lbs. S-20535 24 x 8 x 4" .99 .93 .87 .79 .73 25 / 500 18 lbs. S-12608 24 x 8 x 6" 1.01 .94 .88 .80 .74 25 / 375 20 lbs. S-4502 24 x 8 x 8" 200 LB. TEST 1.17 1.07 .98 .94 .85 25 / 375 24 lbs. S-21028 24 x 8 x 8" 32 ECT LIGHTWEIGHT .99 .90 .82 .78 .72 25 / 450 20 lbs. S-14259 24 x 8 x 57 - 108" TELESCOPIC, FOL SURFBOARD 27.37 26.19 24.87 23.38 21.82 5 / 75 38 lbs. S-4737 24 x 9 x 6" 1.14 1.01 .93 .85 .80 25 / 250 24 lbs. S-11381 24 x 9 x 9" 1.23 1.13 1.06 .97 .93 25 / 250 27 lbs. S-12609 24 x 10 x 4" 1.11 .98 .92 .84 .79 25 / 250 22 lbs. S-4842 24 x 10 x 6" 1.18 1.09 1.01 .94 .91 25 / 250 25 lbs. S-4545 24 x 10 x 8" 1.32 1.23 1.14 1.07 1.01 25 / 250 28 lbs. S-4414 24 x 10 x 10" 1.40 1.33 1.25 1.12 1.07 25 / 250 32 lbs. S-19052 24 x 10 x 12" 1.58 1.50 1.43 1.31 1.15 25 / 250 35 lbs. S-13324 24 x 12 x 4" 1.30 1.16 1.09 1.01 .94 25 / 375 25 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT LARGER QUANTITIES CALL FOR QUOTE S-4319 22 x 22 x 22" $2.81 per box any bundle qty. S-4655 24 x 14 x 18" S-20495 22 x 18 x 18" IN STOCK. SHIPS FROM 11 LOCATIONS.

Previous Page
Next Page