Spring Summer US 2017 Page 198 Retail

198 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ACRYLIC GRIDWALL ACCESSORIES Crystal clear, durable acrylic. MODEL NO. DESCRIPTION SIZE QTY./ CTN. PRICE PER CARTON 1 3 5+ S-21367 Pamphlet Holder 4 x 1 1 /4 x 6 1 /2" 10 $32 $30 $28 S-21368 Literature Holder 9 x 1 3 /4 x 10" 77 74 72 MODEL NO. DESCRIPTION SIZE QTY./ CTN. PRICE PER CARTON 1 3 5+ S-21369 Sign Holder 8 1 /2 x 11" 4 $39 $37 $35 S-21370 Shelf 12 x 6" 6 92 89 86 Use with Gridwall Panels and Mobile Tower, see page 199. Brochure and Sign Holders - Display marketing materials and product information. Pamphlet and Literature Holders include adapter clips. Shelf - Showcase shoes, cosmetics and other products. TIME CLOCKS Accurately track employee attendance and work hours. Manual and Automatic - Handle 1,000s of punches per day. Record month/date/hours/minutes on right print edge. Manual - Insert card and push bar. Automatic - Feed card into slot for auto punch. Digital - Automatically links with atomic clock for accuracy. Record month/date/hours/minutes/seconds on right or left print edge. 150 print configurations. Auto-adjusts for time changes and leap years. More Time Clocks, see uline.com Digital H-2812 Manual H-1086 Pamphlet Holder Literature Holder Sign Holder Shelf CASH DRAWER Heavy-duty cash drawer! Spring loaded. Opens at the push of a button. Security slots for checks and large bills. Deadbolt lock. Mounts under counter. Brackets included. Includes removable tray, 2 drawer keys, 2 locking cover keys. DUAL BELT CROWD CONTROL Keep kids in line at the theater and rock stars safe. 2" wide self-retracting universal belts. Hook up to 3 additional barriers with clips on post. Galvanized 18-gauge steel post with concrete-filled base. ADA COMPLIANT STEELMASTER Crowd Control complete line, page 195 MODEL NO. DESCRIPTION SIZE W x D x H TRAY COMPARTMENTS WT. (LBS.) PRICE EACH 1 3+ H-6453 Cash Drawer 17 x 15 x 3" 10 21 $215 $195 MODEL NO. DESCRIPTION HT. BELT LENGTH WT. (LBS.) PRICE/CTN. OF 2 1 2+ H-6454 Black Posts w/ Dual Belt 40" 11' 42 $199 $189 MODEL NO. DESCRIPTION DIMENSIONS W x H x D WT. (LBS.) PRICE EACH 1 2+ H-1086 Manual 8 1 /4 x 11 x 6 1 /4" 13 $369 $359 H-1087 Automatic 8 1 /2 x 10 x 6 1 /4" 14 399 389 H-2812 Digital 6 1 /2 x 5 5 /8 x 6 3 /4" 4 369 359 H-1088 Time Card Rack; holds 25 cards 5 33 32 MODEL NO. DESCRIPTION WT. (LBS.) PRICE EACH 1 2+ S-8444 Weekly Time Cards; 1,000/bx. 13 $42 $40 S-8453 Bi-weekly Time Cards; 1,000/bx. 13 42 40 S-8454 Replacement Ribbon; 1/bx. .2 11 10 S-17127 Digital Replacement Ribbon; 1/bx. .2 20 19

Previous Page
Next Page