Spring Summer US 2017 Page 19 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 19 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4301 20 x 20 x 4" GARMENT BOX $1.62 $1.62 $1.62 $1.62 $1.62 10 / 240 18 lbs. S-4500 20 x 20 x 6" 200 LB. TEST 1.64 1.64 1.64 1.64 1.64 15 / 240 28 lbs. S-20472 20 x 20 x 6" 32 ECT LIGHTWEIGHT 1.37 1.37 1.37 1.37 1.37 25 / 300 39 lbs. S-19094 20 x 20 x 7" 2.09 1.97 1.85 1.76 1.66 15 / 150 30 lbs. S-4470 20 x 20 x 8" 2.12 2.00 1.87 1.78 1.68 15 / 150 31 lbs. S-21045 20 x 20 x 8" 275 LB. TEST DW 4.14 3.86 3.57 3.32 3.13 10 / 90 33 lbs. S-4364 20 x 20 x 10" 200 LB. TEST 2.18 2.07 1.96 1.82 1.77 15 / 150 32 lbs. S-21046 20 x 20 x 10" 32 ECT LIGHTWEIGHT 1.83 1.73 1.64 1.52 1.48 25 / 150 46 lbs. S-18165 20 x 20 x 10" 275 LB. TEST DW 4.43 4.13 3.82 3.54 3.35 10 / 90 33 lbs. S-14287 20 x 20 x 11" 2.28 2.14 2.04 1.90 1.82 15 / 150 33 lbs. S-4210 20 x 20 x 12" 200 LB. TEST 1.85 1.85 1.85 1.85 1.85 15 / 120 34 lbs. S-18358 20 x 20 x 12" 32 ECT LIGHTWEIGHT 1.57 1.57 1.57 1.57 1.57 20 / 140 38 lbs. S-4543 20 x 20 x 12" 12,10,8,6" 2.93 2.74 2.61 2.50 2.24 15 / 120 34 lbs. S-4996 20 x 20 x 12" 275 LB. TEST DW 4.73 4.27 4.02 3.70 3.50 10 / 90 36 lbs. S-4350 20 x 20 x 14" 2.87 2.73 2.60 2.49 2.22 25 / 150 61 lbs. S-4862 20 x 20 x 15" 2.95 2.76 2.61 2.50 2.24 20 / 120 50 lbs. S-4568 20 x 20 x 16" 3.03 2.80 2.62 2.51 2.25 20 / 120 51 lbs. S-13318 20 x 20 x 16" 275 LB. TEST DW 5.30 4.91 4.57 4.27 4.15 10 / 90 40 lbs. S-4158 20 x 20 x 18" 4.2 CU. FT. 3.05 2.82 2.64 2.52 2.27 10 / 120 28 lbs. S-4201 20 x 20 x 20" 200 LB. TEST 2.36 2.36 2.36 2.36 2.36 10 / 120 29 lbs. S-18359 20 x 20 x 20" 32 ECT LIGHTWEIGHT 1.98 1.98 1.98 1.98 1.98 10 / 150 24 lbs. S-11247 20 x 20 x 20" 20,18,16,14,12" 3.57 3.29 3.07 2.86 2.62 10 / 120 29 lbs. S-4372 20 x 20 x 20" 20,10,8,6" 3.57 3.29 3.07 2.86 2.62 10 / 120 29 lbs. S-4934 20 x 20 x 20" WHITE 3.70 3.44 3.27 3.05 2.80 10 / 120 29 lbs. S-4697* 20 x 20 x 20" 275 LB. TEST 4.15 3.88 3.65 3.41 3.24 10 / 120 42 lbs. S-18983* 20 x 20 x 20" 20,18,16,14,12,10" 275 LB. TEST 4.24 4.01 3.76 3.53 3.25 10 / 120 42 lbs. S-4733 20 x 20 x 20" 275 LB. TEST DW 4.38 4.38 4.38 4.38 4.38 10 / 90 45 lbs. S-18918 20 x 20 x 20" 500 LB. TEST DW 13.14 12.34 11.61 10.89 10.19 10 / 70 71 lbs. S-11379 20 x 20 x 24" 3.53 3.28 3.06 2.85 2.60 10 / 120 31 lbs. S-21533 20 x 20 x 24" 275 LB. TEST DW NEW 6.45 5.97 5.56 5.20 5.05 10 / 90 51 lbs. S-4544 20 x 20 x 25" MAX. POSTAL SIZE 3.61 3.34 3.12 2.93 2.64 10 / 120 33 lbs. S-4212 20 x 20 x 26" 3.76 3.48 3.27 3.04 2.74 10 / 120 34 lbs. S-16740 20 x 20 x 28" 3.96 3.66 3.44 3.19 2.88 10 / 140 35 lbs. S-20494 20 x 20 x 30" 4.12 3.82 3.58 3.33 3.01 10 / 150 36 lbs. S-4569 20 x 20 x 36" 4.71 4.46 3.84 3.68 3.29 10 / 120 39 lbs. S-19048 20 x 20 x 40" 5.25 5.02 4.36 4.16 3.76 10 / 150 44 lbs. S-11250 20 x 20 x 40 - 74" TELESCOPIC 10.08 9.49 8.96 8.34 7.73 10 / 120 77 lbs. S-4822 20 x 20 x 48" 5.72 5.44 4.74 4.51 4.11 10 / 120 47 lbs. S-4314 21 x 10 x 10" 1.40 1.23 1.13 1.02 .94 25 / 250 28 lbs. S-4648 21 x 12 x 12" 1.78 1.64 1.53 1.42 1.30 20 / 240 25 lbs. S-19049 21 x 13 x 13" 1.98 1.82 1.72 1.61 1.47 20 / 240 33 lbs. S-11380 21 x 14 x 10" 1.86 1.70 1.57 1.45 1.35 20 / 240 30 lbs. S-4365 21 x 14 x 14" 2.12 2.03 1.90 1.79 1.66 20 / 120 35 lbs. S-16741 21 x 15 x 15" 2.22 2.07 1.98 1.82 1.69 20 / 140 39 lbs. S-14288 21 x 21 x 21" 3.55 3.29 3.07 2.86 2.62 15 / 150 46 lbs. S-15962 21 3 /8 x 15 5 /8 x 6 3 /8" GARMENT BOX 1.86 1.76 1.64 1.55 1.42 25 / 250 35 lbs. S-15963 21 3 /8 x 15 5 /8 x 9 1 /2" GARMENT BOX 2.02 1.86 1.77 1.64 1.55 20 / 240 33 lbs. S-15964 21 3 /8 x 15 5 /8 x 12 5 /8" GARMENT BOX 2.27 2.09 2.00 1.85 1.72 20 / 140 36 lbs. S-4937 22 x 6 x 6" .91 .83 .73 .70 .64 25 / 500 19 lbs. S-4649 22 x 10 x 4" .94 .85 .74 .71 .66 25 / 250 20 lbs. S-13319 22 x 10 x 6" 1.17 1.03 .96 .87 .79 25 / 375 23 lbs. S-4650 22 x 10 x 9" 1.40 1.23 1.13 1.02 .94 20 / 240 22 lbs. S-19850 22 x 12 x 6" 1.41 1.33 1.25 1.16 1.08 25 / 300 29 lbs. S-21050 22 x 12 x 8" 1.51 1.41 1.33 1.26 1.17 25 / 300 32 lbs. S-4863 22 x 12 x 10" 1.60 1.48 1.40 1.33 1.25 20 / 240 27 lbs. S-4159 22 x 12 x 12" 1.72 1.64 1.53 1.43 1.35 20 / 240 29 lbs. S-20496 22 x 14 x 4" 1.49 1.40 1.31 1.24 1.14 25 / 300 30 lbs. S-4796 22 x 14 x 6" 1.66 1.56 1.45 1.37 1.27 20 / 240 26 lbs. S-12605 22 x 14 x 8" 1.71 1.60 1.49 1.40 1.33 20 / 240 28 lbs. S-13320 22 x 14 x 10" 1.78 1.65 1.56 1.45 1.36 20 / 240 30 lbs. S-4221 22 x 14 x 12" 200 LB. TEST 1.37 1.37 1.37 1.37 1.37 20 / 240 34 lbs. S-19851 22 x 14 x 12" 32 ECT LIGHTWEIGHT 1.14 1.14 1.14 1.14 1.14 25 / 300 35 lbs. S-18166 22 x 14 x 12" 275 LB. TEST DW 3.50 3.24 3.02 2.82 2.73 15 / 90 39 lbs. S-4734 22 x 14 x 14" 2.10 1.93 1.85 1.69 1.58 20 / 240 38 lbs. S-13321 22 x 15 x 15" 2.27 2.12 2.03 1.85 1.72 20 / 140 39 lbs. LARGER QUANTITIES CALL FOR QUOTE ORDER BY 6 PM FOR SAME DAY SHIPPING S-4159 22 x 12 x 12" SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-11250 20 x 20 x 40 - 74" TELESCOPIC FLAT BOXES 4 POPULAR SIZES S-4122 12 x 12 x 6" S-4187 18 x 12 x 6" S-4542 20 x 14 x 6" S-4303 26 x 15 x 5" 190+ FLAT SIZES

Previous Page
Next Page