Spring Summer US 2017 Page 189 Retail

Shipping Supply Specialists PHONE 1-800-295-5510 189 CAKE AND BAKERY BOXES CUPCAKE INSERTS Prevent tipping and sliding during transport. Easy-fold assembly. Boxes sold separately. WHITE PLAIN BOXES (NO WINDOW) continued WHITE WINDOW BOXES WHITE WINDOW BOXES continued FDA COMPLIANT PRODUCE BAGS Convenient, self-serve bags for produce and bulk foods at farmer's markets. Continuous, perforated roll. Easy-open design. High-density polyethylene. Floor Stand - Stable 14" base. PARCHMENT PAPER The nonstick wonder used in kitchens and bakeries. Quilon S-19144 and S-19145 - Single use, up to 390F for 30 minutes. Silicone S-19146 - Multiple use, up to 480F for 30 minutes. FDA and Kosher compliant. 4 ROLLS/CARTON FDA AND USDA COMPLIANT 8 MICRON BOXES - Protect your cakes, cookies and pastries in these clean white boxes. 1-piece box with glossy exterior. *2-piece box PADS - Support baked goods with sturdy grease-resistant pads. More sizes and styles, see uline.com WHITE PADS MODEL NO. DESCRIPTION SIZE W x D x H FITS BOX SIZE QTY./ CTN. PRICE/CTN. 1 2+ S-15796 2 Cupcakes 7 /8 x 3 7 /8 x 7/8" 8 x 4" 200 $41 $38 S-19923 4 Cupcakes 7 /8 x 7 7 /8 x 7/8" 8 x 8" 42 39 S-17576 6 Cupcakes 9 7 /8 x 9 7 /8 x 7/8" 10 x 10" 47 44 S-17577 12 Cupcakes 13 7 /8 x 9 7 /8 x 7/8" 14 x 10" 56 52 S-19109 12 Mini Cupcakes 10 x 10 x 3/4" 10 x 10" 100 33 31 S-19110 24 Mini Cupcakes 14 x 10 x 3/4" 14 x 10" 39 37 MODEL NO. SIZE W x D x H QTY./ CTN. PRICE/CTN. 1 2+ S-12475 14 x 10 x 4" 100 $60 $56 S-13256 19 x 14 x 4" 50 64 60 S-14257* 26 x 18 1 /2 x 4" 25 56 52 MODEL NO. SIZE W x D x H QTY./ CTN. PRICE/CTN. 1 2+ S-12476 14 x 10 x 4" 100 $127 $119 S-7981 19 x 14 x 4" 50 88 84 MODEL NO. SIZE W x L SHEETS/ CARTON PRICE/CARTON 1 5+ S-19144 12 x 16" 2,000 $55 $50 S-19145 16 x 24" 1,000 54 49 S-19146 16 x 24" 1,000 82 78 MODEL NO. SIZE W x L BAGS/ ROLL PRICE/CARTON 1 3+ S-19155 12 x 20" 750 $53 $49 S-19156 14 x 18" H-3699 44" Floor Stand 109 99 MODEL NO. USABLE DIMENSIONS QTY./ CTN. PRICE/CTN. 1 2+ S-13257 6" Round 250 $44 $41 S-10637 8" Round 250 48 45 S-12477 10" Round 100 30 28 S-12478 12" Round 100 41 39 S-15473 16" Round 100 80 75 S-12487 14 x 10" 100 34 31 S-10639 18 11 /16 x 13 13 /16" 50 31 29 MODEL NO. SIZE W x D x H QTY./ CTN. PRICE/CTN. 1 2+ S-17566 4 1 /2 x 4 1 /2 x 4 1 /2" 200 $64 $60 S-17916 6 x 6 x 3" 250 64 60 S-15469 6 x 6 x 4" 250 65 61 S-17917 8 x 4 x 4" 250 72 68 S-15470 8 x 8 x 4" 250 85 81 S-19921 9 x 9 x 2 1 /2" 250 83 79 S-16812 10 x 10 x 2 1 /2" 250 85 81 S-17918 10 x 10 x 3" 200 87 83 S-15471 10 x 10 x 4" 100 58 54 S-10694 10 x 10 x 5 1 /2" 100 64 60 S-12970 12 x 12 x 6" 50 48 45 S-17565 4 1 /2 x 4 1 /2 x 4 1 /2" 200 $143 $133 S-19922 6 x 6 x 3" 200 124 114 S-16813 8 x 8 x 2 1 /2" 200 135 125 S-13254 8 x 8 x 4" 150 140 129 S-16814 9 x 9 x 2 1 /2" 200 146 133 S-15467 10 x 10 x 2 1 /2" 200 142 128 S-12967 10 x 10 x 5" 150 158 144

Previous Page
Next Page