Spring Summer US 2017 Page 188 Retail

188 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 RUBBERMAID INGREDIENT BINS Store heavy bulk items such as dry beans, pasta and flour. Recommended for commercial kitchens, restaurants and bakeries. Clear sliding lid provides content visibility. Plastic scoop included. Mobile Bins - Fit under most counters. Roll easily from storage to prep areas with 3" casters: 2 swivel, 2 rigid. Shelf Bins - Fit most standard shelves. Quick one-handed access when stacked. First in, first out divider for proper product rotation. SHELF BINS FDA AND USDA COMPLIANT. NSF CERTIFIED. MOBILE BINS FDA AND USDA COMPLIANT. NSF CERTIFIED. MODEL NO. OUTSIDE DIM. L x W x H CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-3559 29 x 13 x 29" 25 Gal. 28 $274 $264 H-3560 29 x 15 x 29" 31 Gal. 31 290 280 H-3561 29 x 18 x 29" 38 Gal. 33 295 285 MODEL NO. OUTSIDE DIM. L x W x H CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-4042 15 x 12 x 9" 40 Cups 4 $60 $57 H-4043 24 x 12 x 17" 100 Cups 14 135 130 H-4044 24 x 20 x 17" 200 Cups 19 190 183 CANDY BOXES Pop-up box with glossy exterior. Pads for multilayer packaging and top layer protection. ONE PIECE MODEL NO. SIZE W x D x H HOLDS QTY./ CTN. PRICE/CTN. 1 2+ S-8569 5 1 /2 x 2 3 /4 x 1 3 /4" 1/2 lb. 250 $58 $57 S-8570 7 1 /8 x 3 3 /8 x 1 7 /8" 1 lb. 74 72 S-9835 8 7 /8 x 3 3 /4 x 2 3 /8" 2 lbs. 103 101 S-9820 10 5 /8 x 4 1 /4 x 2 1 /2" 3 lbs. 159 155 PADS (CORRESPONDING) MODEL NO. QTY./ CTN. PRICE/CTN. 1 2+ S-12463 250 $20 $19 S-12464 250 23 22 S-12465 250 34 33 - - - - TWO PIECE S-12462 7 x 4 3 /8 x 1 1 /8" 1/2 lb. 250 $130 $127 S-7982 9 3 /8 x 5 5 /8 x 1 1 /8" 1 lb. 125 73 71 S-8571 9 3 /8 x 5 5 /8 x 2" 2 lbs. 109 107 PADS (CORRESPONDING) S-12466 250 $32 $31 S-12467 125 23 22 FDA COMPLIANT FOODSAVER BAGS Seal freshness in. Block out moisture and oxygen. Prevent freezer burn. Excellent for fish, game and vegetables. 5-ply construction creates an airtight barrier. Can be frozen, refrigerated, microwaved, boiled and washed. FDA COMPLIANT. BPA FREE. MODEL NO. SIZE DESCRIPTION QTY./ CTN. PRICE PER CARTON 1 2 5+ S-19138 6 x 9" Pint Bag 28 $16 $15 $13 S-18140 8 x 11" Quart Bag 44 25 24 23 S-18141 11 x 14" Gallon Bag 28 S-18142 8" x 20' FoodSaver Heat-Seal Roll 2 25 24 23 S-18143 11" x 16' S-20395 6 x 10" Uline Pint Bag 100 15 14 13 S-19920 8 x 12" Uline Quart Bag 23 22 21 S-20396 11 1 /2 x 14" Uline Gallon Bag 39 37 35 S-19139 8" x 50' Uline Jumbo Roll 1 17 15 13 S-19140 11 1 /2" x 50' 22 20 18 H-3404 FoodSaver Vacuum 1/$179 2+/$169 FoodSaver Vacuum Sealer more information, see uline.com

Previous Page
Next Page