Spring Summer US 2017 Page 186 Bags

186 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 FOOD PACKAGING TAKE-OUT BAGS Quickly package bulky merchandise. Wide-mouth bags, perfect for restaurant carryout. Large-bottom gusset bags stand alone for fast packing. Durable high-density film. Colored - Stronger, tear-resistant for heavier packages. BAKERY AND COFFEE BAGS Pack your special cookies or custom coffees in these tab-lock bags. Laminated poly liner keeps contents fresh. FDA and USDA compliant. Metal tabs allow easy opening and a secure closure. GLASSINE BAGS Attractive translucent bags for baked goods, small food items and film negatives. FDA and USDA compliant. Grease resistant. Use as liners to protect your products and packaging. WINDOW FRONT *Round Window PLAIN FRONT (NO WINDOW) GLASSINE BAGS WHITE COLORED SPECIFY COLOR: Blue, Lime or Clear PLAIN FRONT S-9801 TAB-LOCK GLASSINE BAG S-9611 WINDOW FRONT S-6908 S-6905 3 /8 x 2 1 /2 x 9 3 /8" White 1/2 lb. 250 $50 $48 $46 S-6906 4 3 /4 x 3 1 /4 x 9" 1 lb. 55 53 50 S-6907 4 3 /4 x 3 1 /4 x 11" 2 lbs. 57 55 53 S-18224 3 3 /8 x 2 1 /2 x 7 3 /4" Kraft 1/2 lb. 250 43 41 39 S-9800 3 /8 x 2 1 /2 x 10 7 /8" 1 lb. 45 43 41 S-9801 4 3 /4 x 3 1 /4 x 9" 1 lb. 49 47 45 S-20616 6 1 /2 x 4 x 18" 5 lbs. 97 94 91 MODEL NO. SIZE W x L x D USE FOR MIL QTY./ CTN. PRICE PER CARTON 1 3 5+ S-16807 12 x 11 x 4" Ribs, Chicken 2.0 250 $43 $41 $39 S-16808 18 x 15 x 6" 2.25 250 63 60 57 S-16809 22 x 18 x 8" 83 80 77 MODEL NO. SIZE W x L x D USE FOR MIL QTY./ CTN. PRICE PER CARTON 1 3 5+ S-13253 12 x 13 x 5" Chinese Take-Out, Bakery 1.2 1,000 $73 $66 $60 S-9700 19 x 18 x 9 1 /2" 1.4 500 80 73 67 S-9701 21 x 18 x 10" 87 81 75 S-9702 24 x 20 x 11" 1.5 250 63 58 54 MODEL NO. SIZE W x D x H COLOR HOLDS QTY./ CTN. PRICE PER CARTON 1 3 5+ S-13248* 3 3 /8 x 2 1 /2 x 7 3 /4" White 1/2 lb. 250 $48 $46 $44 S-6908 4 3 /4 x 2 1 /2 x 9 1 /2" 1 lb. 53 50 48 S-6909 6 x 2 3 /4 x 9 1 /2" 1 1 /2 lbs. 58 56 54 S-13249* 3 3 /8 x 2 1 /2 x 7 3 /4" Kraft 1/2 lb. 250 43 41 39 S-9672 4 3 /4 x 2 1 /2 x 9 1 /2" 1 lb. 47 45 43 S-13250 6 x 2 3 /4 x 9 1 /2" 1 1 /2 lbs. 53 50 48 MODEL NO. SIZE W x L STYLE HOLDS QTY./ CTN. PRICE PER CARTON 1 3 5+ S-11591 2 x 3 1 /2" Flat Sugar Ration 2,000 $23 $22 $21 S-12470 2 3 /4 x 4 1 /4" Flat 1 oz. 1,000 20 19 18 S-13251 3 x 5 1 /2" No. 1 Peanut 21 20 19 S-8548 3 /4 x 6 1 /4" 1/4 lb. 22 21 20 S-13252 4 x 7 1 /2" 1/2 lb. 29 27 25 S-8549 4 1 /2 x 6 3 /4" 1/2 lb. 26 24 22 S-8550 5 1 /2 x 7 3 /4" 1 lb. 30 28 26 S-12471 11 1 /2 x 12" Coffee Cake 72 69 66 S-9611 4 x 2 1 /2 x 8 1 /2" Gusseted 2 lbs. 1,000 34 32 30 S-11592 4 1 /2 x 3 1 /4 x 9 3 /4" 3 lbs. 52 49 46 S-12472 6 x 3 1 /2 x 13" 6# Popcorn 87 82 78

Previous Page
Next Page