Spring Summer US 2017 Page 18 Boxes

18 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4458 20 x 10 x 10" 200 LB. TEST $1.31 $1.21 $1.14 $1.03 $.97 25 / 250 27 lbs. S-21558 20 x 10 x 10" 32 ECT LIGHTWEIGHT NEW 1.10 1.01 .96 .87 .81 25 / 300 24 lbs. S-4900 20 x 10 x 12" 1.43 1.34 1.26 1.14 1.08 25 / 250 30 lbs. S-19079 20 x 12 x 3" 1.19 1.13 1.07 .97 .92 25 / 450 23 lbs. S-4945 20 x 12 x 4" 1.21 1.14 1.08 .98 .93 25 / 450 24 lbs. S-4349 20 x 12 x 6" 1.35 1.25 1.17 1.12 .98 25 / 250 26 lbs. S-21539 20 x 12 x 6" 275 LB. TEST DW NEW 2.24 2.08 1.94 1.82 1.74 15 / 180 26 lbs. S-4195 20 x 12 x 8" 1.38 1.26 1.21 1.14 1.02 20 / 240 24 lbs. S-4203 20 x 12 x 10" 1.53 1.40 1.31 1.21 1.13 20 / 240 26 lbs. S-4204 20 x 12 x 12" 200 LB. TEST 1.21 1.21 1.21 1.21 1.21 20 / 240 29 lbs. S-19847 20 x 12 x 12" 32 ECT LIGHTWEIGHT 1.02 1.02 1.02 1.02 1.02 25 / 300 29 lbs. S-12602 20 x 12 x 12" 12,10,8,6" 1.82 1.70 1.61 1.47 1.39 20 / 240 29 lbs. S-12603 20 x 12 x 12" 275 LB. TEST DW 3.11 2.83 2.56 2.35 2.18 15 / 180 35 lbs. S-19848 20 x 12 x 16" 1.93 1.81 1.71 1.64 1.52 20 / 240 33 lbs. S-21067 20 x 12 x 20" 2.25 2.10 2.00 1.92 1.79 20 / 140 38 lbs. S-4567 20 x 13 x 10" 1.64 1.49 1.40 1.30 1.18 25 / 250 34 lbs. S-16761 20 x 14 x 3" 1.34 1.25 1.15 1.08 1.02 25 / 300 27 lbs. S-4994 20 x 14 x 4" 1.35 1.26 1.16 1.09 1.03 25 / 250 28 lbs. S-4542 20 x 14 x 6" 200 LB. TEST 1.12 1.12 1.12 1.12 1.12 25 / 250 31 lbs. S-21040 20 x 14 x 6" 32 ECT LIGHTWEIGHT .94 .94 .94 .94 .94 25 / 300 27 lbs. S-4732 20 x 14 x 8" 1.58 1.47 1.38 1.31 1.17 25 / 250 34 lbs. S-4196 20 x 14 x 10" 200 LB. TEST 1.72 1.58 1.49 1.40 1.26 20 / 240 30 lbs. S-21041 20 x 14 x 10" 32 ECT LIGHTWEIGHT 1.44 1.32 1.26 1.16 1.05 25 / 300 32 lbs. S-4206 20 x 14 x 12" 200 LB. TEST 1.38 1.38 1.38 1.38 1.38 20 / 240 33 lbs. S-20471 20 x 14 x 12" 32 ECT LIGHTWEIGHT 1.16 1.16 1.16 1.16 1.16 25 / 300 34 lbs. S-19774 20 x 14 x 12" 275 LB. TEST DW 3.29 3.07 2.84 2.67 2.56 15 / 180 39 lbs. S-4207 20 x 14 x 14" 200 LB. TEST 2.04 1.86 1.77 1.64 1.49 20 / 240 35 lbs. S-21042 20 x 14 x 14" 32 ECT LIGHTWEIGHT 1.71 1.57 1.48 1.37 1.26 25 / 300 37 lbs. S-4641 20 x 14 x 14" 14,12,10,8" 2.42 2.25 2.13 2.04 1.90 15 / 240 25 lbs. S-18164 20 x 14 x 14" 275 LB. TEST DW 3.53 3.29 3.06 2.86 2.76 15 / 90 40 lbs. S-16759 20 x 14 x 16" 2.16 2.04 1.91 1.83 1.70 20 / 140 37 lbs. S-4901 20 x 14 x 18" 2.31 2.16 2.04 1.96 1.81 20 / 120 40 lbs. S-21562 20 x 14 x 20" NEW 2.45 2.30 2.16 2.08 1.93 20 / 140 42 lbs. S-13316 20 x 15 x 6" 1.76 1.64 1.53 1.42 1.35 25 / 250 32 lbs. S-15038 20 x 15 x 9" 1.80 1.68 1.57 1.48 1.39 25 / 300 37 lbs. S-11378 20 x 15 x 10" 1.82 1.70 1.60 1.53 1.42 20 / 240 32 lbs. S-4926 20 x 15 x 12" 1.96 1.80 1.69 1.57 1.47 25 / 250 42 lbs. S-4642 20 x 15 x 15" 200 LB. TEST 1.68 1.68 1.68 1.68 1.68 20 / 240 40 lbs. S-21559 20 x 15 x 15" 32 ECT LIGHTWEIGHT NEW 1.41 1.41 1.41 1.41 1.41 25 / 300 40 lbs. S-4821 20 x 16 x 4" 1.71 1.60 1.48 1.39 1.31 25 / 250 33 lbs. S-4902 20 x 16 x 6" 1.78 1.66 1.56 1.45 1.37 25 / 250 36 lbs. S-4643 20 x 16 x 8" 200 LB. TEST 1.82 1.71 1.60 1.48 1.40 25 / 250 39 lbs. S-21547 20 x 16 x 8" 32 ECT LIGHTWEIGHT NEW 1.53 1.43 1.34 1.25 1.17 25 / 300 33 lbs. S-4644 20 x 16 x 10" 1.92 1.81 1.69 1.65 1.58 20 / 240 34 lbs. S-21043 20 x 16 x 10" 275 LB. TEST DW 3.47 3.23 3.02 2.82 2.72 15 / 180 41 lbs. S-4339 20 x 16 x 12" 200 LB. TEST 2.03 1.85 1.76 1.68 1.60 25 / 250 45 lbs. S-21560 20 x 16 x 12" 32 ECT LIGHTWEIGHT NEW 1.70 1.56 1.48 1.41 1.34 25 / 300 39 lbs. S-21540 20 x 16 x 12" 275 LB. TEST DW NEW 3.73 3.47 3.24 3.03 2.93 15 / 90 44 lbs. S-4200 20 x 16 x 14" 200 LB. TEST 1.68 1.68 1.68 1.68 1.68 20 / 240 40 lbs. S-18357 20 x 16 x 14" 32 ECT LIGHTWEIGHT 1.40 1.40 1.40 1.40 1.40 25 / 300 40 lbs. S-4861 20 x 16 x 14" 14,12,10,8" 1.92 1.92 1.92 1.92 1.92 20 / 240 40 lbs. S-4794* 20 x 16 x 14" 275 LB. TEST 2.33 2.33 2.33 2.33 2.33 15 / 120 36 lbs. S-13317 20 x 16 x 14" 275 LB. TEST DW 3.99 3.72 3.46 3.24 3.12 15 / 90 45 lbs. S-4645 20 x 16 x 16" 200 LB. TEST 2.44 2.33 2.19 2.12 1.97 15 / 150 31 lbs. S-21044 20 x 16 x 16" 32 ECT LIGHTWEIGHT 2.04 1.95 1.84 1.77 1.65 25 / 150 44 lbs. S-4995 20 x 16 x 16" 275 LB. TEST DW 4.24 3.96 3.68 3.46 3.33 10 / 90 32 lbs. S-19093 20 x 18 x 4" 1.74 1.64 1.53 1.43 1.36 25 / 250 39 lbs. S-4903 20 x 18 x 6" 1.80 1.70 1.60 1.49 1.42 25 / 250 41 lbs. S-12604 20 x 18 x 10" 2.21 2.07 1.93 1.81 1.69 20 / 240 37 lbs. S-4227 20 x 18 x 12" 2 1 /2 CU. FT. 2.37 2.22 2.07 1.94 1.80 10 / 150 21 lbs. S-19841 20 x 18 x 14" 2.59 2.42 2.27 2.15 2.01 15 / 150 33 lbs. S-4795 20 x 18 x 16" 2.74 2.56 2.40 2.27 2.10 10 / 150 24 lbs. S-14286 20 x 18 x 18" 2.85 2.67 2.51 2.39 2.19 15 / 150 36 lbs. S-4646 20 x 18 x 22" 3.21 2.98 2.76 2.60 2.38 10 / 120 27 lbs. S-4647 20 x 20 x 2" 2.02 1.87 1.81 1.67 1.60 20 / 240 33 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) OVER 1,450 BOX SIZES ALWAYS IN STOCK SEE RED AND SAVE ON POPULAR SIZES ! S-4646 20 x 18 x 22" S-4458 20 x 10 x 10" S-4569 20 x 20 x 36"

Previous Page
Next Page