Spring Summer US 2017 Page 17 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 17 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4238 18 x 16 x 14" 200 LB. TEST $1.92 $1.81 $1.71 $1.62 $1.53 25 / 250 45 lbs. S-20469 18 x 16 x 14" 32 ECT LIGHTWEIGHT 1.60 1.51 1.43 1.35 1.29 25 / 300 39 lbs. S-21538 18 x 16 x 14" 275 LB. TEST DW NEW 3.86 3.59 3.32 3.13 2.98 15 / 90 45 lbs. S-12600 18 x 16 x 16" 2.07 1.96 1.85 1.76 1.64 20 / 140 38 lbs. S-20479 18 x 18 x 2" 1.66 1.55 1.49 1.37 1.31 25 / 300 33 lbs. S-4541 18 x 18 x 4" 1.68 1.57 1.51 1.39 1.32 25 / 250 36 lbs. S-21027 18 x 18 x 5" 1.75 1.64 1.59 1.45 1.33 25 / 250 38 lbs. S-4398 18 x 18 x 6" 200 LB. TEST 1.33 1.33 1.33 1.33 1.33 20 / 240 32 lbs. S-20470 18 x 18 x 6" 32 ECT LIGHTWEIGHT 1.11 1.11 1.11 1.11 1.11 25 / 300 33 lbs. S-4793 18 x 18 x 6" 6,4,2" 2.01 1.85 1.76 1.66 1.55 20 / 240 32 lbs. S-19773 18 x 18 x 6" 275 LB. TEST DW 3.29 3.08 2.85 2.69 2.56 15 / 180 38 lbs. S-4239 18 x 18 x 8" 200 LB. TEST 1.92 1.81 1.71 1.62 1.53 25 / 250 41 lbs. S-21556 18 x 18 x 8" 32 ECT LIGHTWEIGHT NEW 1.61 1.52 1.43 1.36 1.29 25 / 300 36 lbs. S-14232 18 x 18 x 8" 275 LB. TEST DW 3.55 3.32 3.08 2.89 2.77 15 / 90 39 lbs. S-4468 18 x 18 x 10" 200 LB. TEST 2.03 1.86 1.77 1.65 1.56 20 / 240 37 lbs. S-21025 18 x 18 x 10" 32 ECT LIGHTWEIGHT 1.70 1.57 1.48 1.38 1.30 25 / 300 39 lbs. S-20410 18 x 18 x 10" 275 LB. TEST DW 3.76 3.51 3.24 3.05 2.93 15 / 90 44 lbs. S-4399 18 x 18 x 12" 200 LB. TEST 1.58 1.58 1.58 1.58 1.58 20 / 240 38 lbs. S-18355 18 x 18 x 12" 32 ECT LIGHTWEIGHT 1.32 1.32 1.32 1.32 1.32 25 / 300 40 lbs. S-4636 18 x 18 x 12" 12,10,8,6" 2.40 2.24 2.12 2.03 1.87 20 / 120 38 lbs. S-4771* 18 x 18 x 12" 275 LB. TEST 2.74 2.51 2.40 2.29 2.18 25 / 125 63 lbs. S-4968 18 x 18 x 12" 275 LB. TEST DW 3.07 3.07 3.07 3.07 3.07 10 / 90 30 lbs. S-4729 18 x 18 x 14" 2.19 2.01 1.90 1.76 1.65 20 / 240 42 lbs. S-13314 18 x 18 x 15" 2.28 2.06 1.96 1.80 1.70 20 / 140 41 lbs. S-4456 18 x 18 x 16" 200 LB. 3 CU. FT. 1.72 1.72 1.72 1.72 1.72 20 / 120 48 lbs. S-21026 18 x 18 x 16" 32 ECT LIGHTWEIGHT 1.44 1.44 1.44 1.44 1.44 20 / 140 38 lbs. S-18923 18 x 18 x 16" 275 LB. TEST DW 4.38 4.11 3.81 3.55 3.32 10 / 90 36 lbs. S-4185 18 x 18 x 18" 200 LB. TEST 1.82 1.82 1.82 1.82 1.82 20 / 120 48 lbs. S-18356 18 x 18 x 18" 32 ECT LIGHTWEIGHT 1.52 1.52 1.52 1.52 1.52 20 / 140 38 lbs. S-4371 18 x 18 x 18" 18,16,14,12,10" 2.04 2.04 2.04 2.04 2.04 20 / 120 48 lbs. S-11262 18 x 18 x 18" WHITE 3.14 2.87 2.74 2.60 2.46 20 / 120 48 lbs. S-4730* 18 x 18 x 18" 275 LB. TEST 3.57 3.21 3.05 2.80 2.64 10 / 120 32 lbs. S-4731 18 x 18 x 18" 275 LB. TEST DW 3.50 3.50 3.50 3.50 3.50 10 / 90 36 lbs. S-4637 18 x 18 x 20" 2.64 2.44 2.36 2.14 2.01 15 / 120 36 lbs. S-4338 18 x 18 x 24" 200 LB. 4 1 /2 CU. FT. 2.19 2.19 2.19 2.19 2.19 15 / 120 41 lbs. S-21557 18 x 18 x 24" 32 ECT LIGHTWEIGHT NEW 1.84 1.84 1.84 1.84 1.84 15 / 150 35 lbs. S-11254 18 x 18 x 24" 275 LB. TEST DW 5.56 4.97 4.71 4.33 4.11 10 / 90 42 lbs. S-4758 18 x 18 x 28" 3.16 2.97 2.82 2.71 2.48 10 / 120 28 lbs. S-4676 18 x 18 x 28" 350 LB. TEST DW 6.61 6.31 6.04 5.74 5.45 5 / 75 23 lbs. S-15045 18 x 18 x 30" 3.54 3.27 3.13 2.95 2.72 15 / 150 45 lbs. S-4638 18 x 18 x 36" 4.20 3.76 3.66 3.40 3.11 10 / 120 35 lbs. S-20428 18 x 18 x 40 - 74" TELESCOPIC 8.87 8.33 7.88 7.33 6.80 10 / 150 64 lbs. S-11377 18 x 18 x 48" 4.73 4.23 4.14 3.79 3.51 10 / 120 42 lbs. S-13315 18 1 /2 x 12 1 /2 x 7" 1.34 1.23 1.15 1.11 1.02 25 / 250 27 lbs. S-4759 18 1 /2 x 12 1 /2 x 9" 1.38 1.27 1.18 1.14 1.06 20 / 240 24 lbs. S-4760 18 1 /2 x 12 1 /2 x 12" 1.47 1.40 1.35 1.33 1.14 20 / 240 27 lbs. S-4696 18 1 /2 x 18 1 /2 x 9" 2.03 1.87 1.77 1.65 1.57 20 / 240 37 lbs. S-16757 19 x 6 x 4" .76 .69 .66 .62 .54 25 / 1000 12 lbs. S-4761 19 x 12 x 3" 1.17 1.12 1.06 .96 .91 25 / 500 24 lbs. S-4899 19 x 12 x 4" 1.18 1.13 1.07 .97 .92 25 / 250 25 lbs. S-19846 19 x 12 x 7" 1.34 1.25 1.16 1.09 1.01 25 / 300 28 lbs. S-20482 19 x 13 x 6" 1.38 1.29 1.21 1.12 1.04 25 / 300 28 lbs. S-16760 19 x 13 x 13" 1.79 1.64 1.53 1.40 1.32 25 / 250 38 lbs. S-4860 19 x 19 x 19" 2.80 2.56 2.49 2.27 2.12 10 / 120 27 lbs. S-12601 20 x 4 x 4" .67 .64 .55 .50 .48 25 / 1000 9 lbs. S-4498 20 x 5 x 5" .75 .69 .63 .58 .50 25 / 1000 12 lbs. S-4639 20 x 6 x 6" .84 .76 .70 .66 .61 25 / 500 15 lbs. S-18362 20 x 8 x 4" .92 .85 .80 .71 .68 25 / 500 16 lbs. S-16758 20 x 8 x 6" .96 .90 .79 .74 .70 25 / 375 18 lbs. S-4499 20 x 8 x 8" .72 .72 .72 .72 .72 25 / 250 21 lbs. S-4922* 20 x 8 x 50" FOL, GUITAR BOX 6.95 6.95 6.95 6.95 6.95 5 / 120 21 lbs. S-14225* 20 x 8 x 60" FOL, KEYBOARD BOX 11.03 10.11 9.39 8.67 8.26 5 / 120 26 lbs. S-4840 20 x 10 x 4" .95 .91 .84 .75 .71 25 / 375 20 lbs. S-4640 20 x 10 x 6" .97 .93 .88 .79 .73 25 / 250 23 lbs. S-4469 20 x 10 x 8" 1.07 1.01 .95 .88 .83 20 / 200 20 lbs. SEE RED AND SAVE ON POPULAR SIZES ! ORDER BY 6 PM FOR SAME DAY SHIPPING SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-4922 20 x 8 x 50" $6.95 per box any bundle qty. S-4469 20 x 10 x 8" S-4475 12 x 12 x 12" S-4635 18 x 12 x 12" S-4794 20 x 16 x 14" S-4801 24 x 18 x 12" 275# TEST BOXES BEST SELLERS 38% STRONGER!

Previous Page
Next Page