Spring Summer US 2017 Page 157 Cable Ties

Shipping Supply Specialists PHONE 1-800-295-5510 157 COLOR CABLE TIES Create a color coding system. Locks tightly - Won't stretch or slide. Tamperproof for permanent use. UL Listed 6.6 nylon. CABLE TIE KITS Our most popular sizes and colors of self-locking nylon cable ties. All the sizes you need. RELEASABLE CABLE TIES Ideal for frequently used cables, wires, etc. Easy-to-use nylon ties. Just press tab, release and re-use. No need to cut ties to add or remove bundled cables. CABLE TIE MOUNTS Keep cables bundled and organized. Adhesive backing sticks to walls and floors. * Includes: 400 5 1 /2" ties in 40-lb. tensile strength; 400 8" ties in 40-lb. tensile strength; and 200 11" ties in 50-lb. tensile strength. Includes: 80 each of Black, Blue, Green, Red and Yellow of 5 1 /2" and 8" ties in 40-lb. tensile strength; 40 each of the same colors of 11" ties in 50-lb. tensile strength. LARGER QUANTITIES OF CABLE TIES, CALL FOR QUOTE REGULAR COLORS FLUORESCENT COLORS SPECIFY COLOR: Regular: Green, Yellow, Red, Blue, Purple or Gray. Fluorescent: Green, Orange, Yellow, Red or Pink. SPECIFY COLOR: Black or Natural *Slightly different than pictured SPECIFY COLOR: Black or Natural BLACK NATURAL MODEL NO. LENGTH WIDTH TENSILE STRENGTH QTY./ PACK PRICE PER PACK 1 5 10 20+ S-2151 4" .10" 18 lbs. 1,000 $19 $18 $17 $16 S-2152 5 1 /2" .14" 40 lbs. 1,000 26 25 24 23 S-2153 8" 35 34 33 32 S-2154 11" .19" 50 lbs. 1,000 65 62 59 56 S-2155 14" 1,000 95 90 85 80 S-12356 18" 500 66 64 62 60 MODEL NO. LENGTH COLOR QTY./ KIT LBS./ KIT PRICE PER KIT 1 2 10+ S-6706 Assorted Natural* 1,000 3 $38 $37 $36 S-6707 Assorted 1,000 3 40 39 38 MODEL NO. LENGTH WIDTH TENSILE STRENGTH QTY./ PACK PRICE PER PACK 1 5 10 20+ S-1258 5 1 /2" .295" 50 lbs. 1,000 $52 $49 $47 $44 S-1259 8" 61 57 55 53 S-5366 10" 79 74 72 69 S-11158* 12" .30" 120 lbs. 100 18 17 16 15 S-14019* 14" 20 19 18 17 S-11159* 16" 22 21 20 19 S-14020* 21" .35" 175 lbs. 100 29 27 26 25 S-11160* 26" 33 32 31 29 S-14021* 36" 64 61 58 54 S-14022* 18" .50" 250 lbs. 100 46 44 42 39 S-14023* 24" 60 58 56 53 MODEL NO. SIZE L x W CABLE TIE CAPACITY QTY./ PACK PRICE PER PACK 1 5 10 20+ S-12410 3/4 x 3/4" Up to .14", 40 lbs. 100 $11 $10 $9 $8 S-12411 1 x 1" Up to .19", 50 lbs. 16 15 14 13 S-14938 1 1 /2 x 1 1 /2" Up to .30", 120 lbs. 26 24 22 19

Previous Page
Next Page