Spring Summer US 2017 Page 156 Cable Ties

156 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SPECIALTY CABLE TIES CABLE TIE GUNS LADDER TIES Bundle merchandise together for maximum efficiency. Flexible and strong. Bundles as small as 1 /16" diameter. Lightweight, low cost. BEADED SECURITY TIES Tag parts and merchandise. Adjustable, tamper- evident ties. Color code inventory. Easy to use. No gun needed. IDENTIFICATION TIES Recommended for writing part numbers, wiring data. Self-locking ties are tamper evident. S-7747 flexible enough to tie up to 1 /16" diameter. SECURITY LOOPS Attach tags to hardware, glasses and luggage. No gun needed. Ends snap together easily by hand. Tamperproof; won't pull apart. IDENTIFICATION TIES Label unassembled parts and heavy machinery. Self-locking ties are tamper evident. Moisture resistant. Color code inventory. EXTRA LARGE 2 x 3" H-241 Economy - Cuts ties up to 50 lbs. tensile. Easy to use. H-6534 Deluxe - Tightens and cuts ties up to 250 lbs. tensile with one squeeze. Highly recommended for repetitive use. Comfort and design well worth the price. SPECIFY COLOR: Red Green Yellow Blue Dual tension settings with easy-to-read display Deluxe comfort grip handle H-241 ECONOMY H-6534 DELUXE MODEL NO. DESCRIPTION MAXIMUM TENSILE PRICE EACH 1 3+ H-241 Economy 50 lbs. $16 $14 H-6534 Deluxe 250 lbs. 299 295 MODEL NO. LENGTH WIDTH TENSILE (LBS.) WRITING AREA PRICE PER PACK OF 100 1 5 10+ S-16555 6" .25" 120 2 x 3" $51 $48 $45 S-16556 9" 56 53 50 MODEL NO. LENGTH WIDTH TENSILE (LBS.) WRITING AREA PRICE PER PACK OF 1,000 1 5 10 20+ S-7747 4" .10" 18 3 /4 x 3 /8" $58 $55 $52 $49 S-2934 7" .295" 50 1 1 /8 x 1 /2" 100 95 90 84 MODEL NO. LENGTH COLOR TENSILE (LBS.) PRICE PER BOX OF 5,000 1 5 10 20+ S-11164 3" Natural 7.5 $31 $28 $25 $22 S-11165 5" 33 30 27 24 S-11166 9" 37 34 31 27 MODEL NO. LENGTH DESCRIPTION TENSILE (LBS.) QTY./ BOX PRICE PER BOX 1 5 10+ S-7746 5" Natural 15 5,000 $51 $46 $41 S-7751 Red or Black 61 54 47 S-8092 8" Natural 15 2,000 48 46 42 S-14053 Red or Black 65 61 55 S-11163 11" Releasable 75 1,000 63 59 54 MODEL NO. LENGTH COLOR TENSILE (LBS.) PRICE PER PACK OF 1,000 1 5 10 20+ S-8122 7" Natural 40 $33 $31 $29 $27 S-8123 Black 34 32 30 28 S-8124 11" Natural 47 45 43 41 S-8125 Black 48 46 44 42

Previous Page
Next Page