Spring Summer US 2017 Page 153 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 153 TABLETOP Place poly bag between seal bars, press down gently and release. Also seals polypropylene and foam. No warmup time needed. Adjustable timer creates perfect seals for varying bag thicknesses. BEEP SEALER Easy-to-use impulse sealer. Less pressure to activate. Automatically beeps when seal is done. Heating element is easy to change. EXTRA-LONG TABLETOP Seal larger bags with this extra-long tabletop sealer. Durable steel construction. No warmup time needed. Convenient carry handle to easily move production area. FOOT-OPERATED Ideal for high-volume poly bag sealing. Variable timer control lets you seal all types of plastic films up to 24" wide and 16 mil total thickness. Extra-long foot sealer for sealing bags up to 30" wide. For use with polyethylene and metallic bags. POLY BAG SEALERS IMPULSE SEALERS SERVICE KITS SEALERS SERVICE KITS SEALERS SERVICE KITS SEALERS EXTRA-LONG SEALER SERVICE KITS EXTRA-LONG SERVICE KIT H-163 H-597 Variable Timer Control 110 Volts Extra Long 30" Seals up to 24" wide films Foot Pedal Operation Replaceable Heating Element H-1246 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-471 4" Kit 2 Heating Elements, 2 PTFE Tape Strips, 2 PTFE Covers $9 H-164 8" Kit 18 H-191 12" Kit 22 H-307 16" Kit 27 H-1042 20" Kit 31 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-458 4 x 1/16" 12 mil 5 $63 $58 H-163 8 x 1/16" 6 88 78 H-190 12 x 1/16" 10 123 112 H-306 16 x 1/16" 11 159 145 H-1029 20 x 1/16" 12 210 196 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-597 8 x 1/16" 12 mil 6 $97 $89 H-599 12 x 1/16" 9 136 124 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-598 8" Kit 2 Heating Elements, 2 PTFE Tapes & Covers $18 H-600 12" Kit 22 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-1248 24" Kit 2 Heating Elements, 2 PTFE Tapes & Covers $40 H-1249 32" Kit 50 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH 1 2+ H-1246 24 x 1/16" 12 mil 24 $249 $219 H-1247 32 x 1/16" 26 329 289 MODEL NO. DESC. KIT INCLUDES PRICE EACH H-173 12" Kit 2 Heating Elements, 1 Large PTFE Sheet, 2 Strips PTFE Tape $26 H-174 18" Kit 32 H-204 24" Kit 46 H-1251 30" Kit 2 Heating Elements, 2 PTFE Tapes & Covers $52 H-1250 30 x 1/16" 16 mil 53 $599 MODEL NO. SEAL L x W MAX. SEAL THICKNESS SHPG. LBS. PRICE EACH H-87 12 x 1/16" 16 mil 48 $295 H-89 18 x 1/16" 54 333 H-86 24 x 1/16" 56 469

Previous Page
Next Page