Spring Summer US 2017 Page 15 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 15 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-16518 16 x 16 x 10" 275 LB. TEST DW $3.06 $2.83 $2.62 $2.47 $2.38 15 / 90 36 lbs. S-4538 16 x 16 x 11" 1.91 1.71 1.56 1.45 1.34 25 / 250 37 lbs. S-4165 16 x 16 x 12" 200 LB. TEST 2.00 1.79 1.62 1.48 1.40 25 / 250 41 lbs. S-19823 16 x 16 x 12" 32 ECT LIGHTWEIGHT 1.67 1.50 1.35 1.25 1.17 25 / 300 34 lbs. S-11253 16 x 16 x 12" 275 LB. TEST DW 3.28 3.05 2.82 2.64 2.54 10 / 90 25 lbs. S-21056 16 x 16 x 13" 2.07 1.85 1.67 1.55 1.45 25 / 150 43 lbs. S-4893 16 x 16 x 14" 2.13 1.92 1.72 1.60 1.49 25 / 125 43 lbs. S-4166 16 x 16 x 16" 200 LB. TEST 1.46 1.46 1.46 1.46 1.46 25 / 125 47 lbs. S-18351 16 x 16 x 16" 32 ECT LIGHTWEIGHT 1.24 1.24 1.24 1.24 1.24 25 / 150 38 lbs. S-4370 16 x 16 x 16" 16,14,12,10,8" 2.48 2.19 2.03 1.85 1.71 25 / 125 47 lbs. S-4933 16 x 16 x 16" WHITE 2.56 2.32 2.12 1.93 1.85 25 / 125 47 lbs. S-4627* 16 x 16 x 16" 275 LB. TEST 2.82 2.50 2.35 2.16 2.09 25 / 125 66 lbs. S-4774 16 x 16 x 16" 275 LB. TEST DW 3.16 3.16 3.16 3.16 3.16 15 / 90 45 lbs. S-18917 16 x 16 x 16" 500 LB. TEST DW 8.54 8.03 7.53 7.06 6.56 15 / 75 69 lbs. S-21057 16 x 16 x 18" 2.44 2.21 2.08 1.98 1.80 25 / 150 50 lbs. S-21537 16 x 16 x 18" 275 LB. TEST DW NEW 4.27 3.99 3.71 3.50 3.35 15 / 90 48 lbs. S-4565 16 x 16 x 19" 2.51 2.28 2.14 2.04 1.85 25 / 125 50 lbs. S-4628 16 x 16 x 20" 2.66 2.41 2.28 2.16 2.00 20 / 120 40 lbs. S-20483 16 x 16 x 22" 2.77 2.54 2.39 2.24 2.07 20 / 140 45 lbs. S-16751 16 x 16 x 24" 2.87 2.67 2.49 2.31 2.13 15 / 120 35 lbs. S-4629 16 x 16 x 26" 3.03 2.80 2.62 2.42 2.24 10 / 120 25 lbs. S-19081 16 x 16 x 30" 3.30 3.06 2.87 2.66 2.46 15 / 150 40 lbs. S-4894 16 x 16 x 36" 3.70 3.47 3.24 3.02 2.76 10 / 120 30 lbs. S-11249 16 x 16 x 40 - 74" TELESCOPIC 7.64 7.17 6.80 6.31 5.86 10 / 120 59 lbs. S-16752 16 x 16 x 48" 4.36 4.08 3.91 3.61 3.34 10 / 120 37 lbs. S-4992 17 x 6 x 6" .75 .69 .65 .57 .52 25 / 750 14 lbs. S-4630 17 x 9 x 9" 1.15 1.01 .94 .84 .76 25 / 500 21 lbs. S-19837 17 x 11 x 8" 1.17 1.10 1.00 .93 .87 25 / 500 25 lbs. S-19082 17 x 12 x 6" 1.19 1.13 1.03 .95 .92 25 / 300 25 lbs. S-16753 17 x 12 x 10" 1.28 1.21 1.11 1.04 .99 25 / 300 30 lbs. S-13309 17 x 12 x 12" 1.37 1.31 1.17 1.11 1.06 25 / 250 31 lbs. S-4755 17 x 13 x 5" 1.21 1.15 1.06 .97 .93 25 / 500 22 lbs. S-18388 17 x 13 x 7" 1.35 1.30 1.17 1.08 1.03 25 / 300 28 lbs. S-4723 17 x 13 x 13" 1.55 1.45 1.34 1.25 1.16 25 / 250 33 lbs. S-13310 17 x 14 x 5" 1.35 1.26 1.14 1.07 1.01 25 / 300 26 lbs. S-4791 17 x 14 x 9" 1.49 1.42 1.31 1.21 1.14 25 / 250 32 lbs. S-19083 17 x 14 x 10" 1.52 1.45 1.32 1.23 1.15 25 / 300 35 lbs. S-20484 17 x 14 x 14" 1.77 1.65 1.53 1.42 1.34 25 / 300 40 lbs. S-16754 17 x 17 x 4" 1.48 1.38 1.31 1.19 1.13 25 / 300 33 lbs. S-18389 17 x 17 x 6" 1.91 1.66 1.49 1.38 1.28 25 / 300 36 lbs. S-4395 17 x 17 x 8" 2.03 1.77 1.58 1.46 1.35 20 / 240 32 lbs. S-19838 17 x 17 x 9" 2.05 1.78 1.61 1.47 1.37 25 / 300 41 lbs. S-11376 17 x 17 x 10" 2.07 1.79 1.62 1.48 1.38 25 / 250 42 lbs. S-4857 17 x 17 x 12" 2.10 1.81 1.65 1.53 1.40 25 / 250 46 lbs. S-4445 17 x 17 x 14" 2.16 1.86 1.69 1.56 1.45 25 / 250 49 lbs. S-4172 17 x 17 x 17" 200 LB. TEST 2.46 2.18 2.00 1.81 1.71 25 / 150 53 lbs. S-21018 17 x 17 x 17" 32 ECT LIGHTWEIGHT 2.06 1.83 1.68 1.51 1.43 25 / 150 44 lbs. S-4446 17 x 17 x 17" 17,15,13,11" 2.52 2.29 2.13 1.97 1.82 25 / 150 53 lbs. S-18163 17 x 17 x 17" 275 LB. TEST DW 4.36 4.05 3.75 3.53 3.37 10 / 90 33 lbs. S-4173 17 1 /4 x 11 1 /4 x 6" DBL. REAM 1.21 1.07 .97 .92 .83 25 / 500 23 lbs. S-4756 17 1 /4 x 11 1 /4 x 7" DBL. REAM 1.23 1.12 .98 .93 .85 25 / 500 24 lbs. S-4175 17 1 /4 x 11 1 /4 x 8" 200 LB. DBL. REAM .88 .88 .88 .88 .88 25 / 500 26 lbs. S-19839 17 1 /4 x 11 1 /4 x 8" 32 ECT LIGHTWEIGHT .74 .74 .74 .74 .74 25 / 600 21 lbs. S-13311* 17 1 /4 x 11 1 /4 x 8" 275 LB. TEST 1.57 1.43 1.37 1.27 1.17 25 / 250 36 lbs. S-15046 17 1 /4 x 11 1 /4 x 9" DBL. REAM 1.34 1.17 1.11 .97 .92 25 / 300 26 lbs. S-4176 17 1 /4 x 11 1 /4 x 10" DBL. REAM 1.38 1.23 1.14 1.02 .94 25 / 250 28 lbs. S-4858* 17 1 /4 x 11 1 /4 x 10" 275 LB. TEST 1.66 1.55 1.46 1.37 1.30 25 / 250 41 lbs. S-4177 17 1 /4 x 11 1 /4 x 11 1 /2" DBL. REAM 1.42 1.26 1.15 1.06 .96 25 / 250 30 lbs. S-4789* 17 1 /4 x 11 1 /4 x 12" 275 LB. TEST 1.79 1.68 1.58 1.46 1.39 25 / 250 43 lbs. S-4631 17 1 /4 x 11 1 /4 x 14 1 /4" DBL. REAM 1.69 1.53 1.38 1.27 1.17 20 / 240 24 lbs. S-4426 17 1 /4 x 11 1 /2 x 6" 6,4,2" 1.38 1.23 1.14 1.02 .94 25 / 250 23 lbs. S-4476 17 1 /4 x 11 1 /2 x 12" 12,10,8,6" 200 LB. TEST 1.09 1.09 1.09 1.09 1.09 25 / 250 30 lbs. S-21609 17 1 /4 x 11 1 /2 x 12" 12,10,8,6" 32 ECT NEW .92 .92 .92 .92 .92 25 / 300 26 lbs. S-4722 17 1 /2 x 12 x 3" 1.30 1.17 1.07 1.01 .95 25 / 500 21 lbs. S-4539 17 1 /2 x 14 3 /4 x 12 1 /2" 1.93 1.69 1.55 1.42 1.33 25 / 125 39 lbs. ORDER BY 6 PM FOR SAME DAY SHIPPING LARGER QUANTITIES CALL FOR QUOTE S-4894 16 x 16 x 36" TALL BOX SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-4476 17 1 /4 x 11 1 /2 x 12" 12,10,8,6" DOUBLE REAM BOX $1.09 per box any bundle qty. S-4894 16 x 16 x 36"

Previous Page
Next Page