Spring Summer US 2017 Page 146 Bags

146 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BLACK POLY SHEETING Protect and conceal your product. Use in construction, masonry and landscaping. Heavy duty opaque plastic sheeting. Quality low-density film on a continuous roll. 4 MIL BLACK 6 MIL BLACK SCOOPS Scoop powders, dry grains and bulk ingredients. Plastic - Use with Ingredient Bins, see page 188. Steel - Industrial size for 55-gal. Drums to Bulk Bags. Dishwasher safe. NSF certified. CANVAS DROP CLOTHS Cover and protect floors, furnishings or equipment. Heavyweight 8-oz. fabric absorbs spills. Double-stitched hems and seams. Washable and reusable. BULK BAGS Haul heavy loads of powders, resins and grains. 4 heavy duty corner straps - Forkliftable. Woven polypropylene resists UV and water. Collapsible for easy storage. FDA compliant. S-19916 - 3 mil poly liner protects against moisture and contamination. S-13644 and S-19915 - Corner baffles keep bag square for easy stacking. Document Pocket HOLDS UP TO 3,000 LBS. SPOUT TOP, SPOUT BOTTOM - For fine powders and resins. DUFFLE TOP, PLAIN BOTTOM - For scrap and large parts. DUFFLE TOP, SPOUT BOTTOM - For gravel and landscaping stones. DUFFLE TOP, SPOUT BOTTOM, POLY LINED - For seeds, nuts and grains. *Baffled MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-14633 6 x 100' $30 $29 $28 12 S-13638 8 x 100' 39 38 36 16 S-11182 10 x 100' 44 43 41 20 S-13639 12 x 100' 57 54 52 23 S-14634 16 x 100' 74 72 68 31 S-11183 20 x 100' 85 83 78 40 S-14635 24 x 100' 103 100 96 46 MODEL NO. SIZE W x L PRICE PER ROLL LBS./ ROLL 1 2 4+ S-14636 6 x 100' $42 $40 $39 18 S-13640 8 x 100' 57 53 52 22 S-11184 10 x 100' 66 64 62 29 S-13641 12 x 100' 79 77 74 35 S-14637 16 x 100' 109 103 100 46 S-11185 20 x 100' 134 129 123 58 S-14638 24 x 100' 166 160 153 69 S-20565 35 x 35 x 40" 35 56 $31 $27 $24 $17 S-19913 35 x 35 x 55" 50 36 32 29 20 S-20566 35 x 35 x 35" 30 64 $31 $27 $24 $17 S-13642 35 x 35 x 40" 35 56 34 30 27 19 S-13643 35 x 35 x 55" 50 56 39 35 32 22 S-19914 35 x 35 x 60" 55 56 41 37 34 23 S-13644* 42 x 42 x 44" 55 40 44 40 37 26 S-19915* 42 x 42 x 55" 70 40 47 43 40 28 S-19916 35 x 35 x 40" 35 56 $38 $34 $31 $22 MODEL NO. SIZE W x L LBS. EACH PRICE EACH 1 6 12+ S-20567 9 x 12' 7 $27 $25 $23 S-20568 12 x 15' 10 42 39 36 MODEL NO. SIZE W x L x D CU. FT. QTY./ SKID PRICE EACH SKID LOT 1 10 20+ S-20563 35 x 35 x 40" 35 56 $31 $27 $24 $17 S-19912 35 x 35 x 50" 45 35 31 28 20 S-20564 35 x 35 x 55" 50 37 33 30 21 SKID LOTS - SAVE UP TO 45% MODEL NO. DESCRIPTION CAPACITY PRICE EACH 1 3+ H-4867 Plastic 32 oz. $12 $11 H-4868 64 oz. 14 13 H-4869 Stainless Steel 32 oz. 64 58 H-4870 64 oz. 69 62

Previous Page
Next Page