Spring Summer US 2017 Page 142 Bags

142 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 DOORKNOB BAGS NEWSPAPER BAGS POLY BAGS ON A ROLL S-12191 For Tri-fold Brochures White *SPECIFY COLOR: Clear or White SPECIFY COLOR: Clear Orange MODEL NO. SIZE W x L RECOM. USE MIL QTY./ CTN. PRICE PER CARTON 1 5 10+ S-12341 6 x 16" Tabloids .65 2,000 $33 $31 $29 S-12342 7 1 /2 x 21" Newspapers 48 46 43 S-14432 10 x 16" Sunday Papers 51 48 46 S-14433 10 x 21" 65 62 58 S-8467* 7 1 /2 x 25" Broadsheets 1.5 1,000 52 49 47 MODEL NO. SIZE W x L MIL BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 3 6+ S-13598 9 x 12" 2 1,000 20 $67 $64 $61 S-11151 12 x 18" 1,000 29 89 84 78 S-13599 16 x 20" 1,000 54 135 128 120 S-11152 18 x 24" 1,000 58 137 132 126 S-17726 20 x 30" 500 34 117 111 104 S-13600 24 x 30" 500 51 128 121 113 S-11153 24 x 36" 500 58 134 129 123 S-13601 30 x 36" 250 46 94 89 84 S-11154 36 x 48" 200 47 104 99 94 Samples, flyers and catalogs slip easily into these bags. 1 1 /2" hang hole fits standard doorknobs. Strong, high-quality bags made of 100% virgin film. Tri-fold brochures - 4 x 12" - S-12191. White Bags - Conceal contents. Deliver a clean, dry newspaper in any weather! Recommended for samples, flyers and catalogs. Perforated for easy tear-off. Protect large items from dirt and dust. Perforated for easy tear-offs. Roll converts from 1" to 3" core. DISPENSERS Wall, bench or tabletop mount, page 148. *Includes 1 1 /2" doorknob hole, individually packed in box SOLD IN CARTON QUANTITIES MEETS FDA AND USDA REQUIREMENTS 1.5" Doorknob Hole MODEL NO. SIZE W x L USABLE DIMENSIONS MIL QTY./ CTN. PRICE PER CARTON 1 5 10+ S-11001 4 x 10" 3 3 /4 x 7" 2 1,000 $20 $19 $18 S-12191* 4 x 12" 3 3 /4 x 9" 1.5 21 20 19 S-17725 4 x 16" 3 3 /4 x 13" 1.5 23 22 21 S-2176* 6 x 12" 5 3 /4 x 9" 1.5 $26/ctn. any qty. S-9923 6 x 16" 5 3 /4 x 13" 1.5 32 31 29 S-2177* 9 x 14" 8 3 /4 x 11" 1.5 1,000 $36/ctn. any qty. S-5808 9 x 16" 8 3 /4 x 13" 1.5 44 41 39 S-19798 10 x 15" 9 3 /4 x 12" 1.5 45 43 40 S-8466 10 x 17" 9 3 /4 x 14" 1.5 50 48 46 S-2269 12 x 14" 11 1 /2 x 11" 1.5 51 49 47

Previous Page
Next Page