Spring Summer US 2017 Page 141 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 141 CLOTH SHIPPING BAGS ICE CUBE BAGS HOG RING PLIER STAPLER Cinch bags with one quick motion. Galvanized, rust-free staples. FREE HOG RING STAPLER AND STAPLES Upon request with any Ice Cube Bag order of $500 or more. BAGS DRAWSTRING BAGS *Not for use with 50 lb. bags PARTS BAGS MAILING BAGS MODEL NO. SIZE W x L BAG TYPE PRICE EACH (MIN. ORDER 200) 200 500 1,000 3,000+ S-17831 2 x 3" Parts Bags $.15 $.14 $.13 $.12 S-870 3 x 4" .18 .17 .16 .14 S-871 3 x 5" .19 .18 .17 .15 S-872 4 x 6" .23 .21 .20 .18 S-1164 5 x 7" .27 .25 .23 .21 S-873 5 x 8" .29 .27 .25 .23 S-874 6 x 8" .35 .31 .29 .27 S-1165 6 x 10" .39 .36 .33 .31 S-875 8 x 10" .56 .51 .47 .44 S-876 8 x 12" .57 .52 .48 .45 S-17832 8 x 14" .70 .65 .60 .55 S-2726 8 x 16" .95 .89 .83 .77 S-2727 12 x 16" 1.32 1.23 1.15 1.06 S-17833 12 x 20" 1.66 1.55 1.44 1.33 S-1070 3 x 5" Mailing Bags .26 .24 .22 .20 S-880 4 x 6" .31 .29 .26 .24 S-881 5 x 7" .37 .33 .31 .29 S-3024 5 x 8" .40 .37 .35 .32 S-3025 6 x 8" .45 .41 .39 .37 S-1988 6 x 10" .49 .45 .43 .40 S-883 8 x 12" .60 .55 .52 .48 S-17834 12 x 16" 1.49 1.39 1.29 1.19 MODEL NO. SIZE W x L x D ICE CAPACITY MIL PRICE PER CARTON QTY./ CTN. 1 2 5+ S-7327 9 x 17 x 4" 5 lbs. 1.5 $69 $66 $63 1,000 S-7328 11 x 19 x 3 1 /2" 8 lbs. 1.5 83 79 75 1,000 S-7329 12 x 19 x 3 1 /2" 10 lbs. 1.7 93 89 84 1,000 S-9956 14 x 26 x 4" 20 lbs. 2.25 117 111 106 500 S-12513 18 x 36 x 4" 50 lbs. 3.0 142 135 130 250 MODEL NO. SIZE W x L x D ICE CAPACITY MIL PRICE PER CARTON QTY./ CTN. 1 2 5+ S-17835 9 x 17 x 4" 5 lbs. 1.5 $105 $101 $96 500 S-16467 11 x 19 x 3 1 /2" 8 lbs. 1.5 112 107 102 500 S-16468 12 x 19 x 3 1 /2" 10 lbs. 1.7 121 114 108 500 S-16469 14 x 26 x 4" 20 lbs. 2.25 95 91 87 250 S-17836 18 x 36 x 4" 50 lbs. 3.0 148 140 132 250 MODEL NO. DESCRIPTION PRICE EACH QTY./ CTN. 1 2+ H-1481* Hog Ring Plier Stapler $55 $53 1 S-12548 11/16" Hog Ring Staples $14 ctn. / 3+ $12 ctn. 2,500 Pack and ship small parts, hardware and samples economically. Sturdy, dependable cotton blend. PARTS BAGS - Keep small parts, nuts and bolts together. Tie to larger parts of shipment. MAILING BAGS - Mail samples in bag with sewn-in, postage-ready address tag. DELUXE PARTS BAGS - See uline.com for more information. Preprinted ice bags resist temperatures to -20F. "EVA" additive increases strength and puncture resistance. Drawstring Bags - Quick closure, no need for ties. FDA/USDA compliant.

Previous Page
Next Page