Spring Summer US 2017 Page 14 Boxes

MINNEAPOLIS LOS ANGELES SEATTLE DALLAS ATLANTA NYC/PHILA CHICAGO TORONTO MONTERREY EDMONTON MEXICALI 14 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4155 16 x 8 x 6" $.83 $.72 $.69 $.62 $.57 25 / 500 16 lbs. S-4156 16 x 8 x 8" 200 LB. TEST .93 .83 .72 .69 .64 25 / 500 18 lbs. S-21021 16 x 8 x 8" 32 ECT LIGHTWEIGHT .77 .70 .61 .58 .54 25 / 600 15 lbs. S-20489 16 x 8 x 12" 1.10 1.02 .92 .87 .82 25 / 500 23 lbs. S-4787 16 x 9 x 3" .92 .80 .71 .67 .62 25 / 500 17 lbs. S-21059 16 x 9 x 9" 1.04 .93 .83 .78 .73 25 / 500 21 lbs. S-4944 16 x 10 x 4" .95 .85 .71 .68 .66 25 / 500 17 lbs. S-21575 16 x 10 x 5" NEW .97 .88 .73 .70 .68 25 / 500 19 lbs. S-4157 16 x 10 x 6" 200 LB. TEST .99 .91 .75 .72 .69 25 / 500 20 lbs. S-20465 16 x 10 x 6" 32 ECT LIGHTWEIGHT .82 .75 .63 .61 .58 25 / 600 16 lbs. S-4161 16 x 10 x 8" 200 LB. TEST 1.07 .96 .88 .80 .72 25 / 500 22 lbs. S-21022 16 x 10 x 8" 32 ECT LIGHTWEIGHT .90 .80 .74 .67 .61 25 / 600 19 lbs. S-4391 16 x 10 x 10" 200 LB. TEST 1.15 1.02 .94 .88 .80 25 / 250 25 lbs. S-20466 16 x 10 x 10" 32 ECT LIGHTWEIGHT .97 .85 .78 .74 .67 25 / 300 20 lbs. S-21536 16 x 10 x 10" 275 LB. TEST DW NEW 1.94 1.80 1.67 1.56 1.50 15 / 180 24 lbs. S-12597 16 x 10 x 12" 1.35 1.25 1.13 1.07 1.02 25 / 250 27 lbs. S-15053 16 x 10 x 16" 1.49 1.34 1.23 1.14 1.08 25 / 300 30 lbs. S-4721 16 x 11 x 9" 1.16 1.03 .95 .91 .83 25 / 250 25 lbs. S-16749 16 x 11 x 10" 1.23 1.08 .99 .95 .87 25 / 300 26 lbs. S-20490 16 x 12 x 3" 1.13 1.04 .95 .85 .82 25 / 450 20 lbs. S-4363 16 x 12 x 4" 200 LB. TEST .83 .83 .83 .83 .83 25 / 375 21 lbs. S-21023 16 x 12 x 4" 32 ECT LIGHTWEIGHT .70 .70 .70 .70 .70 25 / 450 18 lbs. S-4969 16 x 12 x 6" 200 LB. TEST .84 .84 .84 .84 .84 25 / 300 23 lbs. S-19820 16 x 12 x 6" 32 ECT LIGHTWEIGHT .71 .71 .71 .71 .71 25 / 600 20 lbs. S-4425 16 x 12 x 6" 6,4,2" 1.40 1.26 1.15 1.06 .96 25 / 250 23 lbs. S-16750 16 x 12 x 7" 1.18 1.07 .98 .90 .85 25 / 300 25 lbs. S-4235 16 x 12 x 8" 200 LB. TEST .88 .88 .88 .88 .88 25 / 250 25 lbs. S-18348 16 x 12 x 8" 32 ECT LIGHTWEIGHT .74 .74 .74 .74 .74 25 / 300 21 lbs. S-15054* 16 x 12 x 8" 275 LB. TEST 1.74 1.60 1.43 1.31 1.25 25 / 250 38 lbs. S-14275 16 x 12 x 9" 1.35 1.25 1.09 .98 .94 25 / 250 27 lbs. S-4160 16 x 12 x 10" 200 LB. TEST .96 .96 .96 .96 .96 25 / 250 29 lbs. S-19074 16 x 12 x 10" 32 ECT LIGHTWEIGHT .80 .80 .80 .80 .80 25 / 300 25 lbs. S-16517 16 x 12 x 10" 275 LB. TEST DW 2.28 2.12 1.97 1.83 1.77 15 / 180 27 lbs. S-4163 16 x 12 x 12" 200 LB. TEST 1.02 1.02 1.02 1.02 1.02 25 / 250 31 lbs. S-18349 16 x 12 x 12" 32 ECT LIGHTWEIGHT .85 .85 .85 .85 .85 25 / 300 25 lbs. S-539 16 x 12 x 12" 12,10,8,6" 1.65 1.48 1.34 1.27 1.23 25 / 250 31 lbs. S-20487 16 x 12 x 12" WHITE 1.65 1.53 1.47 1.42 1.38 25 / 300 31 lbs. S-13306* 16 x 12 x 12" 275 LB. TEST 2.07 1.86 1.69 1.55 1.43 25 / 250 45 lbs. S-4788 16 x 12 x 12" 275 LB. TEST DW 2.48 2.29 2.14 2.01 1.91 15 / 180 28 lbs. S-21054 16 x 12 x 14" 1.63 1.46 1.34 1.23 1.15 25 / 250 34 lbs. S-19821 16 x 12 x 16" 1.82 1.66 1.49 1.39 1.33 25 / 250 36 lbs. S-13307 16 x 13 x 13" 1.62 1.43 1.30 1.17 1.13 25 / 250 33 lbs. S-4991 16 x 14 x 4" 1.21 1.12 1.01 .94 .91 25 / 300 24 lbs. S-4892 16 x 14 x 6" 1.30 1.16 1.06 .97 .93 25 / 250 27 lbs. S-4564 16 x 14 x 8" 200 LB. TEST 1.33 1.18 1.09 1.01 .96 25 / 250 30 lbs. S-21607 16 x 14 x 8" 32 ECT LIGHTWEIGHT NEW 1.11 1.00 .92 .84 .80 25 / 300 26 lbs. S-4392 16 x 14 x 10" 200 LB. TEST 1.58 1.43 1.30 1.18 1.13 25 / 250 34 lbs. S-19822 16 x 14 x 10" 32 ECT LIGHTWEIGHT 1.32 1.21 1.08 1.00 .95 25 / 300 28 lbs. S-4151 16 x 14 x 12" 200 LB. TEST 1.66 1.49 1.35 1.25 1.16 25 / 250 36 lbs. S-21608 16 x 14 x 12" 32 ECT LIGHTWEIGHT NEW 1.39 1.26 1.13 1.05 .98 25 / 300 30 lbs. S-12598 16 x 14 x 14" 1.79 1.61 1.42 1.34 1.26 25 / 250 38 lbs. S-4856 16 x 16 x 3" 1.25 1.15 1.06 .97 .95 25 / 250 27 lbs. S-4535 16 x 16 x 4" 200 LB. TEST 1.26 1.16 1.07 .98 .96 25 / 250 28 lbs. S-21019 16 x 16 x 4" 32 ECT LIGHTWEIGHT 1.05 .98 .90 .82 .80 25 / 300 25 lbs. S-15055 16 x 16 x 5" 1.34 1.21 1.14 1.08 1.01 25 / 300 30 lbs. S-4536 16 x 16 x 6" 200 LB. TEST 1.38 1.26 1.17 1.12 1.03 25 / 250 31 lbs. S-20467 16 x 16 x 6" 32 ECT LIGHTWEIGHT 1.16 1.05 .99 .94 .87 25 / 300 27 lbs. S-4495 16 x 16 x 6" 6,4,2" 1.48 1.37 1.27 1.18 1.09 25 / 250 31 lbs. S-21055 16 x 16 x 7" 1.51 1.40 1.30 1.22 1.12 25 / 250 34 lbs. S-4393 16 x 16 x 8" 200 LB. TEST 1.14 1.14 1.14 1.14 1.14 25 / 250 34 lbs. S-18350 16 x 16 x 8" 32 ECT LIGHTWEIGHT .96 .96 .96 .96 .96 25 / 300 29 lbs. S-13308 16 x 16 x 8" 275 LB. TEST DW 2.82 2.61 2.42 2.28 2.18 15 / 180 32 lbs. S-4537 16 x 16 x 9" 1.72 1.55 1.42 1.31 1.21 25 / 250 35 lbs. S-4164 16 x 16 x 10" 200 LB. TEST 1.26 1.26 1.26 1.26 1.26 25 / 250 36 lbs. S-19075 16 x 16 x 10" 32 ECT LIGHTWEIGHT 1.04 1.04 1.04 1.04 1.04 25 / 300 33 lbs. SEE RED AND SAVE ON POPULAR SIZES ! OVER 1,450 BOX SIZES ALWAYS IN STOCK S-15054 16 x 12 x 8" 275 LB. TEST S-16518 16 x 16 x 10" 275 LB. TEST DW

Previous Page
Next Page