Spring Summer US 2017 Page 131 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 131 4 MIL INDUSTRIAL POLY BAGS Excellent for heavier items. Meets FDA and USDA specifications. Virgin polyethylene film. OVER 220 SIZES IN STOCK COMBINE SIZES FOR VOLUME DISCOUNT SOLD IN CARTON QUANTITIES MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-1581 2 x 3" 2 $14 $14 $13 $12 1,000 S-1772 2 x 4" 3 18 17 16 15 1,000 S-2923 2 x 5" 3 22 20 19 18 1,000 S-2118 2 x 6" 3 23 22 20 19 1,000 S-1773 2 x 7" 4 24 23 21 20 1,000 S-2119 2 x 8" 4 28 26 25 23 1,000 S-16400 2 x 9" 5 31 29 28 26 1,000 S-1774 2 x 10" 5 32 29 27 1,000 S-1775 2 x 12" 6 37 35 33 31 1,000 S-6340 2 x 16" 9 44 42 39 37 1,000 S-1776 2 x 18" 11 48 45 43 40 1,000 S-3135 2 x 24" 12 68 65 62 58 1,000 S-1778 3 x 3" 3 18 17 16 15 1,000 S-1582 3 x 4" 4 22 20 19 18 1,000 S-1368 3 x 5" 4 24 23 21 20 1,000 S-1507 3 x 6" 5 28 26 25 23 1,000 S-6341 3 x 7" 6 29 28 27 25 1,000 S-1583 3 x 8" 6 31 29 28 26 1,000 S-6342 3 x 9" 8 33 32 29 28 1,000 S-1779 3 x 10" 8 37 35 33 31 1,000 S-2618 3 x 12" 9 43 41 38 36 1,000 S-2120 3 x 14" 10 48 45 43 40 1,000 S-2121 3 x 16" 12 58 55 52 48 1,000 S-1781 3 x 18" 13 65 62 58 55 1,000 S-3136 3 x 24" 18 86 81 77 71 1,000 S-6343 3 x 26" 21 92 87 83 78 1,000 S-6344 3 x 30" 24 105 99 94 87 1,000 S-17681 3 x 36" 29 123 116 109 103 1,000 S-1783 4 x 4" 4 23 22 20 19 1,000 S-1508 4 x 5" 5 24 23 21 20 1,000 S-1369 4 x 6" 6 $23 per carton any quantity 1,000 S-3137 4 x 7" 7 33 32 29 28 1,000 S-1509 4 x 8" 10 35 33 31 29 1,000 S-1784 4 x 10" 12 42 39 37 35 1,000 S-1510 4 x 12" 14 46 44 41 39 1,000 S-2619 4 x 15" 15 62 59 55 51 1,000 S-1785 4 x 16" 16 67 64 61 57 1,000 S-3138 4 x 18" 17 73 68 65 61 1,000 S-1786 4 x 20" 21 83 79 74 69 1,000 S-1787 4 x 24" 26 94 88 84 79 1,000 MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-3599 4 x 36" 39 $137 $129 $122 $115 1,000 S-2122 5 x 5" 6 32 29 27 1,000 S-2123 5 x 6" 7 35 33 31 29 1,000 S-1370 5 x 7" 9 37 35 33 31 1,000 S-1584 5 x 8" 11 40 38 36 34 1,000 S-2363 5 x 9" 12 44 42 39 37 1,000 S-1371 5 x 10" 13 48 45 43 40 1,000 S-1788 5 x 12" 16 57 54 50 48 1,000 S-3139 5 x 14" 19 67 64 61 57 1,000 S-2620 5 x 15" 21 68 65 62 58 1,000 S-3140 5 x 18" 24 83 79 74 69 1,000 S-3141 5 x 20" 27 92 87 83 78 1,000 S-3142 5 x 24" 32 109 104 98 91 1,000 S-3143 5 x 28" 37 126 121 113 106 1,000 S-1789 5 x 30" 40 139 131 124 117 1,000 S-1790 6 x 6" 9 37 35 33 31 1,000 S-2124 6 x 7" 10 40 38 36 34 1,000 S-1511 6 x 8" 11 $36 per carton any quantity 1,000 S-1372 6 x 9" 13 52 49 47 44 1,000 S-1791 6 x 10" 17 55 52 48 46 1,000 S-1373 6 x 12" 19 63 60 56 53 1,000 S-3144 6 x 14" 20 69 66 63 59 1,000 S-2622 6 x 15" 22 74 69 66 62 1,000 S-1792 6 x 16" 24 79 74 69 66 1,000 S-2126 6 x 18" 26 94 88 84 79 1,000 S-1585 6 x 20" 29 98 91 86 82 1,000 S-3145 6 x 24" 38 119 112 105 100 1,000 S-3146 6 x 28" 45 139 131 124 117 1,000 S-1794 6 x 30" 48 156 147 139 130 1,000 S-3600 6 x 36" 28 99 94 87 83 500 S-3608 7 x 7" 12 48 45 43 40 1,000 S-2623 7 x 8" 14 57 54 50 48 1,000 S-2127 7 x 9" 15 62 59 55 51 1,000 S-1795 7 x 10" 17 67 64 61 57 1,000 S-2128 7 x 12" 22 74 69 66 62 1,000 S-3147 7 x 14" 24 80 76 70 67 1,000 S-2624 7 x 15" 28 83 79 74 69 1,000 S-3148 7 x 16" 30 92 87 83 78 1,000 S-3149 7 x 18" 32 102 97 90 86 1,000 S-3150 7 x 20" 37 119 112 105 100 1,000

Previous Page
Next Page