Spring Summer US 2017 Page 13 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 13 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-14273 14 x 14 x 20" $1.91 $1.72 $1.62 $1.47 $1.42 20 / 140 34 lbs. S-4623 14 x 14 x 24" 2.10 1.91 1.76 1.66 1.60 15 / 150 28 lbs. S-13301 14 x 14 x 30" 2.42 2.17 2.02 1.91 1.82 20 / 140 43 lbs. S-4532 14 x 14 x 36" 2.76 2.48 2.28 2.16 2.06 15 / 150 37 lbs. S-11375 14 x 14 x 40" 2.95 2.72 2.51 2.40 2.29 15 / 150 40 lbs. S-12595 14 x 14 x 40 - 74" TELESCOPIC 7.00 6.65 6.30 5.87 5.60 15 / 120 80 lbs. S-12596 14 x 14 x 48" 3.43 3.21 3.05 2.84 2.72 10 / 150 29 lbs. S-11252 14 1 /2 x 8 3 /4 x 6" 6,4,2" .98 .92 .75 .72 .71 25 / 500 17 lbs. S-521 14 1 /2 x 8 3 /4 x 12" 12,10,8,6" 1.26 1.15 1.06 1.01 .97 25 / 250 23 lbs. S-4970 15 x 7 5 /8 x 5 7 /16" 25 DVD CASES .78 .71 .66 .63 .61 25 / 500 14 lbs. S-15049 15 x 8 x 8" .92 .83 .70 .67 .63 25 / 500 17 lbs. S-18390 15 x 9 x 8" 1.08 .98 .85 .80 .75 25 / 500 19 lbs. S-16743 15 x 10 x 4" .94 .84 .70 .67 .65 25 / 500 16 lbs. S-4411 15 x 10 x 5" .97 .90 .74 .71 .67 25 / 500 18 lbs. S-4988 15 x 10 x 6" 1.08 .98 .92 .85 .80 25 / 500 19 lbs. S-4719 15 x 10 x 8" 1.23 1.13 1.01 .95 .91 25 / 500 21 lbs. S-4890 15 x 10 x 10" 1.27 1.16 1.06 .98 .94 25 / 500 24 lbs. S-16744 15 x 10 x 12" 1.33 1.21 1.11 1.04 .99 25 / 250 26 lbs. S-4877 15 x 10 x 14" 1.38 1.27 1.15 1.09 1.06 25 / 250 28 lbs. S-21600 15 x 11 x 4" NEW .98 .90 .78 .75 .71 25 / 500 19 lbs. S-19084 15 x 11 x 6" 1.16 1.09 .96 .92 .87 25 / 500 21 lbs. S-4624 15 x 11 x 7" 200 LB. TEST 1.25 1.14 1.02 .96 .92 25 / 500 22 lbs. S-21601 15 x 11 x 7" 32 ECT LIGHTWEIGHT NEW 1.05 .96 .85 .80 .77 25 / 600 19 lbs. S-13302 15 x 11 x 9" 1.30 1.16 1.07 1.01 .95 25 / 250 23 lbs. S-16745 15 x 11 x 11" 1.33 1.18 1.10 1.04 .98 25 / 250 27 lbs. S-351 15 x 11 1 /8 x 6" 6,5,4,3,2,1" 1.07 .96 .91 .85 .80 25 / 500 20 lbs. S-20477 15 x 12 x 3" 1.01 .93 .84 .82 .75 25 / 500 19 lbs. S-4625 15 x 12 x 4" 1.02 .94 .85 .83 .76 25 / 500 21 lbs. S-21020 15 x 12 x 5" 1.12 1.04 .94 .90 .83 25 / 500 22 lbs. S-4234 15 x 12 x 6" 200 LB. TEST 1.23 1.13 1.01 .95 .91 25 / 250 23 lbs. S-21602 15 x 12 x 6" 32 ECT LIGHTWEIGHT NEW 1.03 .95 .84 .79 .76 25 / 600 19 lbs. S-4493 15 x 12 x 8" 1.25 1.14 1.02 .96 .92 25 / 250 25 lbs. S-4153 15 x 12 x 10" 200 LB. FILE BOX 1.00 1.00 1.00 1.00 1.00 25 / 250 28 lbs. S-20464 15 x 12 x 10" 32 ECT LIGHTWEIGHT .82 .82 .82 .82 .82 25 / 300 23 lbs. S-13303 15 x 12 x 10" WHITE FILE BOX 1.61 1.49 1.43 1.37 1.33 25 / 250 28 lbs. S-4989 15 x 12 x 12" 200 LB. TEST 1.38 1.21 1.13 1.09 1.02 25 / 250 29 lbs. S-21603 15 x 12 x 12" 32 ECT LIGHTWEIGHT NEW 1.16 1.01 .95 .92 .85 25 / 300 25 lbs. S-523 15 x 12 x 12" 12,10,8,6" 1.42 1.26 1.16 1.14 1.07 25 / 250 29 lbs. S-21058 15 x 12 x 14" 1.57 1.41 1.29 1.18 1.11 25 / 250 33 lbs. S-4839 15 x 13 x 7" 1.26 1.15 1.03 .97 .93 25 / 250 26 lbs. S-16746 15 x 15 x 3" 1.13 1.01 .94 .87 .82 25 / 300 25 lbs. S-4626 15 x 15 x 4" .83 .83 .83 .83 .83 25 / 250 26 lbs. S-13304 15 x 15 x 5" 1.17 1.09 .97 .93 .87 25 / 250 27 lbs. S-4533 15 x 15 x 6" 200 LB. TEST 1.25 1.14 1.02 .96 .92 25 / 250 28 lbs. S-21604 15 x 15 x 6" 32 ECT LIGHTWEIGHT NEW 1.05 .96 .85 .80 .77 25 / 300 25 lbs. S-16747 15 x 15 x 7" 1.36 1.23 1.12 1.04 .98 25 / 250 30 lbs. S-4891 15 x 15 x 8" 1.40 1.27 1.15 1.07 1.01 25 / 250 31 lbs. S-4390 15 x 15 x 10" 200 LB. TEST 1.53 1.38 1.26 1.15 1.09 20 / 240 28 lbs. S-19819 15 x 15 x 10" 32 ECT LIGHTWEIGHT 1.30 1.16 1.04 .97 .92 25 / 300 29 lbs. S-4494 15 x 15 x 12" 1.71 1.55 1.43 1.30 1.23 25 / 250 36 lbs. S-4318 15 x 15 x 15" 200 LB. TEST 1.34 1.34 1.34 1.34 1.34 25 / 250 41 lbs. S-19073 15 x 15 x 15" 32 ECT LIGHTWEIGHT 1.11 1.11 1.11 1.11 1.11 25 / 300 36 lbs. S-4369 15 x 15 x 15" 15,13,11,9,7" 2.12 1.92 1.79 1.64 1.53 25 / 250 41 lbs. S-15050 15 x 15 x 15" 275 LB. TEST DW 3.41 3.17 2.94 2.77 2.67 15 / 90 39 lbs. S-4534 15 x 15 x 20" 2.24 2.06 1.87 1.76 1.60 25 / 125 47 lbs. S-13305 15 x 15 x 24" 2.44 2.25 2.06 1.90 1.77 20 / 140 41 lbs. S-4412 15 x 15 x 30" 2.63 2.41 2.22 2.06 1.91 15 / 120 37 lbs. S-15051 15 x 15 x 36" 3.24 2.97 2.76 2.59 2.41 15 / 150 40 lbs. S-4720 15 x 15 x 48" 3.72 3.49 3.30 3.09 2.95 10 / 120 32 lbs. S-12241 15 1 /2 x 14 5 /8 x 11" 100 DVD CASES 1.55 1.39 1.30 1.16 1.11 25 / 250 34 lbs. S-15052 16 x 4 x 4" .65 .60 .54 .49 .47 25 / 1250 8 lbs. S-16748 16 x 5 x 5" .69 .65 .60 .52 .49 25 / 1000 10 lbs. S-4990 16 x 6 x 4" .71 .66 .61 .54 .50 25 / 750 11 lbs. S-4348 16 x 6 x 6" .79 .71 .66 .61 .54 25 / 750 13 lbs. S-14274 16 x 8 x 4" .75 .67 .63 .60 .52 25 / 750 14 lbs. LARGER QUANTITIES CALL FOR QUOTE SEE RED AND SAVE ON POPULAR SIZES ! S-4412 15 x 15 x 30" SOLD IN BUNDLE QUANTITIES 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-4153 15 x 12 x 10" FILE BOX $1.00 per box any bundle qty. S-13304 15 x 15 x 5"

Previous Page
Next Page