Spring Summer US 2017 Page 129 Bags

Shipping Supply Specialists PHONE 1-800-295-5510 129 3 MIL INDUSTRIAL POLY BAGS OVER 160 STOCK SIZES 3 MIL ADDED PROTECTION FOR PARTS AND HARDWARE SOLD IN CARTON QUANTITIES MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-5373 2 x 3" 2 $12 $11 $11 $10 1,000 S-10936 2 x 4" 2 13 12 11 1,000 S-10937 2 x 6" 2 17 16 15 14 1,000 S-10938 2 x 8" 3 19 18 17 16 1,000 S-15113 2 x 10" 4 25 24 22 20 1,000 S-5374 3 x 3" 2 13 12 11 1,000 S-5375 3 x 4" 3 17 16 15 14 1,000 S-3992 3 x 5" 3 18 17 16 15 1,000 S-5792 3 x 6" 3 23 20 19 18 1,000 S-5376 3 x 8" 4 25 24 22 20 1,000 S-10939 3 x 10" 6 29 28 27 25 1,000 S-10940 3 x 12" 7 32 30 29 28 1,000 S-10941 3 x 16" 10 38 36 34 32 1,000 S-10942 3 x 24" 14 52 50 48 45 1,000 S-5377 4 x 4" 3 19 18 17 16 1,000 S-3454 4 x 5" 4 23 20 19 18 1,000 S-2951 4 x 6" 4 $20 per carton any quantity 1,000 S-10943 4 x 7" 6 29 28 27 25 1,000 S-3993 4 x 8" 6 30 29 28 26 1,000 S-5378 4 x 10" 7 33 32 30 29 1,000 S-5379 4 x 12" 9 38 36 34 32 1,000 S-10944 4 x 14" 11 42 39 37 35 1,000 S-10945 4 x 16" 13 45 42 39 37 1,000 S-10946 4 x 20" 16 55 52 49 47 1,000 S-10947 5 x 5" 5 27 26 24 23 1,000 S-5380 5 x 6" 6 29 28 27 25 1,000 S-2952 5 x 7" 6 31 29 27 1,000 S-3645 5 x 8" 7 33 32 30 29 1,000 S-10948 5 x 9" 9 37 35 33 31 1,000 S-5381 5 x 10" 9 40 38 36 34 1,000 S-5793 5 x 12" 11 48 46 44 40 1,000 S-10949 5 x 14" 14 52 50 48 45 1,000 S-10950 5 x 16" 16 61 57 54 51 1,000 S-10951 6 x 6" 7 33 32 30 29 1,000 S-10952 6 x 7" 8 35 33 31 29 1,000 S-2953 6 x 8" 9 $31 per carton any quantity 1,000 S-3646 6 x 9" 10 40 38 36 34 1,000 MODEL NO. OUTSIDE W x L LBS./ CTN. PRICE PER CARTON QTY./ CTN. 1 5 10 20+ S-3647 6 x 10" 11 $46 $44 $40 $38 1,000 S-3648 6 x 12" 14 55 52 49 47 1,000 S-10953 6 x 14" 17 61 57 54 51 1,000 S-10954 6 x 16" 19 63 60 56 53 1,000 S-10955 6 x 18" 22 68 65 61 57 1,000 S-10956 6 x 24" 29 86 80 76 71 1,000 S-10957 6 x 30" 36 102 97 91 86 1,000 S-10958 7 x 7" 10 45 42 39 37 1,000 S-10959 7 x 8" 11 46 44 40 38 1,000 S-3455 7 x 9" 12 47 45 41 39 1,000 S-3649 7 x 10" 13 52 50 48 45 1,000 S-5382 7 x 12" 16 61 57 54 51 1,000 S-10960 7 x 14" 20 68 65 61 57 1,000 S-10961 7 x 16" 22 74 70 67 62 1,000 S-5383 8 x 8" 12 48 46 44 40 1,000 S-3206 8 x 10" 15 61 57 54 51 1,000 S-3456 8 x 12" 18 66 62 58 55 1,000 S-10962 8 x 14" 22 74 70 67 62 1,000 S-16430 8 x 15" 23 79 74 70 67 1,000 S-5794 8 x 16" 24 86 80 76 71 1,000 S-10963 8 x 18" 29 93 88 83 78 1,000 S-10964 8 x 20" 32 101 96 90 86 1,000 S-10965 8 x 24" 38 121 115 108 102 1,000 S-10966 9 x 9" 16 66 62 58 55 1,000 S-10967 9 x 10" 18 68 65 61 57 1,000 S-2954 9 x 12" 22 70 67 63 59 1,000 S-10968 9 x 13" 24 71 68 65 60 1,000 S-5384 9 x 14" 26 74 70 67 62 1,000 S-10969 9 x 16" 29 86 81 77 72 1,000 S-10970 9 x 24" 22 62 59 55 52 500 S-10971 9 x 30" 27 75 71 67 63 500 S-10972 10 x 10" 20 70 67 63 59 1,000 S-2955 10 x 12" 24 75 71 67 63 1,000 S-10973 10 x 13" 26 86 81 77 72 1,000 S-3650 10 x 14" 28 89 84 80 75 1,000 S-10974 10 x 15" 30 95 90 86 80 1,000 S-3994 10 x 16" 32 100 95 89 84 1,000

Previous Page
Next Page