Spring Summer US 2017 Page 12 Boxes

12 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-16735 14 x 9 x 6" $.90 $.78 $.68 $.66 $.63 25 / 500 16 lbs. S-4985 14 x 9 x 9" .97 .88 .74 .71 .68 25 / 500 20 lbs. S-13299 14 x 10 x 2" .88 .78 .67 .65 .63 25 / 900 13 lbs. S-21007 14 x 10 x 3" .91 .81 .68 .66 .64 25 / 900 15 lbs. S-4492 14 x 10 x 4" 200 LB. TEST .93 .83 .69 .66 .64 25 / 500 16 lbs. S-20461 14 x 10 x 4" 32 ECT LIGHTWEIGHT .77 .70 .58 .56 .54 25 / 600 13 lbs. S-4986 14 x 10 x 5" .96 .85 .72 .70 .65 25 / 500 17 lbs. S-4233 14 x 10 x 6" 200 LB. TEST .65 .65 .65 .65 .65 25 / 500 18 lbs. S-18345 14 x 10 x 6" 32 ECT LIGHTWEIGHT .55 .55 .55 .55 .55 25 / 600 15 lbs. S-21065 14 x 10 x 7" .98 .88 .74 .71 .66 25 / 500 19 lbs. S-4143 14 x 10 x 8" 200 LB. TEST .66 .66 .66 .66 .66 25 / 500 20 lbs. S-19849 14 x 10 x 8" 32 ECT LIGHTWEIGHT .56 .56 .56 .56 .56 25 / 600 17 lbs. S-4888 14 x 10 x 9" 1.02 .94 .76 .72 .70 25 / 500 22 lbs. S-4144 14 x 10 x 10" 200 LB. TEST .72 .72 .72 .72 .72 25 / 500 23 lbs. S-18346 14 x 10 x 10" 32 ECT LIGHTWEIGHT .62 .62 .62 .62 .62 25 / 600 18 lbs. S-537 14 x 10 x 10" 10,8,6,4" 1.23 1.14 1.02 .98 .95 25 / 250 23 lbs. S-16457 14 x 10 x 10" WHITE 1.25 1.12 1.02 .93 .90 25 / 500 23 lbs. S-18920 14 x 10 x 10" 275 LB. TEST DW 1.77 1.64 1.55 1.45 1.38 15 / 300 22 lbs. S-4149 14 x 10 x 12" 200 LB. TEST 1.18 1.13 .98 .95 .93 25 / 500 25 lbs. S-21596 14 x 10 x 12" 32 ECT LIGHTWEIGHT NEW 1.00 .95 .82 .79 .78 25 / 600 21 lbs. S-4620 14 x 11 x 3" .92 .85 .72 .69 .65 25 / 500 16 lbs. S-4145 14 x 11 x 6" 1.02 .94 .73 .70 .66 25 / 500 20 lbs. S-15047 14 x 11 x 8" 1.16 1.08 .95 .88 .84 25 / 500 22 lbs. S-16736 14 x 11 x 11" 1.23 1.13 1.01 .95 .91 25 / 500 26 lbs. S-16738 14 x 12 x 3" .93 .87 .73 .71 .66 25 / 500 18 lbs. S-4695 14 x 12 x 4" .94 .88 .74 .72 .67 25 / 500 19 lbs. S-4987 14 x 12 x 6" 1.03 .95 .84 .79 .73 25 / 250 22 lbs. S-4423 14 x 12 x 6" 6,4,2" .74 .74 .74 .74 .74 25 / 250 22 lbs. S-4530 14 x 12 x 8" 200 LB. TEST .88 .88 .88 .88 .88 25 / 250 23 lbs. S-19854 14 x 12 x 8" 32 ECT LIGHTWEIGHT .74 .74 .74 .74 .74 25 / 600 20 lbs. S-4141 14 x 12 x 10" 200 LB. TEST 1.26 1.15 1.03 .97 .93 25 / 500 27 lbs. S-21013 14 x 12 x 10" 32 ECT LIGHTWEIGHT 1.05 .97 .87 .81 .77 25 / 600 23 lbs. S-15048* 14 x 12 x 10" 275 LB. TEST 1.78 1.64 1.46 1.34 1.27 25 / 500 39 lbs. S-4407 14 x 12 x 12" 200 LB. TEST 1.40 1.26 1.15 1.06 .98 25 / 250 29 lbs. S-21597 14 x 12 x 12" 32 ECT LIGHTWEIGHT NEW 1.17 1.05 .97 .90 .82 25 / 300 25 lbs. S-4424 14 x 12 x 12" 12,10,8,6" 1.60 1.45 1.31 1.21 1.14 25 / 250 29 lbs. S-20488 14 x 12 x 14" 1.51 1.36 1.25 1.14 1.06 25 / 300 32 lbs. S-4410 14 x 14 x 2" 1.09 .96 .90 .83 .78 25 / 500 21 lbs. S-16739 14 x 14 x 3" 1.10 .97 .91 .84 .79 25 / 500 22 lbs. S-4943 14 x 14 x 4" 1.13 .98 .92 .85 .80 25 / 500 23 lbs. S-4621 14 x 14 x 5" 1.16 1.02 .94 .91 .84 25 / 500 24 lbs. S-4140 14 x 14 x 6" 200 LB. TEST .88 .88 .88 .88 .88 25 / 500 26 lbs. S-19071 14 x 14 x 6" 32 ECT LIGHTWEIGHT .74 .74 .74 .74 .74 25 / 600 23 lbs. S-4531 14 x 14 x 6" 6,5,4,3" 1.38 1.23 1.13 1.01 .96 25 / 250 26 lbs. S-18183 14 x 14 x 6" 275 LB. TEST DW 2.08 1.92 1.81 1.71 1.63 15 / 180 24 lbs. S-4889 14 x 14 x 7" 1.34 1.17 1.09 .97 .94 25 / 500 28 lbs. S-4146 14 x 14 x 8" 200 LB. TEST .97 .97 .97 .97 .97 25 / 500 29 lbs. S-19855 14 x 14 x 8" 32 ECT LIGHTWEIGHT .80 .80 .80 .80 .80 25 / 600 24 lbs. S-18921 14 x 14 x 8" 275 LB. TEST DW 2.25 2.07 1.96 1.83 1.76 15 / 180 28 lbs. S-4347 14 x 14 x 9" 1.45 1.31 1.17 1.12 1.01 25 / 250 29 lbs. S-4147 14 x 14 x 10" 200 LB. TEST 1.06 1.06 1.06 1.06 1.06 25 / 500 31 lbs. S-19072 14 x 14 x 10" 32 ECT LIGHTWEIGHT .89 .89 .89 .89 .89 25 / 600 27 lbs. S-14229 14 x 14 x 10" 275 LB. TEST DW 2.41 2.20 2.08 1.97 1.85 15 / 180 30 lbs. S-4148 14 x 14 x 12" 200 LB. TEST 1.65 1.47 1.34 1.23 1.14 25 / 500 34 lbs. S-20463 14 x 14 x 12" 32 ECT LIGHTWEIGHT 1.38 1.24 1.12 1.03 .96 25 / 600 28 lbs. S-21535 14 x 14 x 12" 275 LB. TEST DW NEW 2.61 2.38 2.25 2.12 2.00 15 / 180 33 lbs. S-4142 14 x 14 x 14" 200 LB. TEST 1.16 1.16 1.16 1.16 1.16 25 / 250 38 lbs. S-18347 14 x 14 x 14" 32 ECT LIGHTWEIGHT .99 .99 .99 .99 .99 25 / 300 30 lbs. S-538 14 x 14 x 14" 14,12,10,8" 1.82 1.66 1.53 1.45 1.37 25 / 250 38 lbs. S-4432 14 x 14 x 14" WHITE 2.01 1.80 1.65 1.49 1.43 25 / 250 38 lbs. S-4718* 14 x 14 x 14" 275 LB. TEST 2.40 2.17 1.97 1.79 1.68 25 / 250 51 lbs. S-4786 14 x 14 x 14" 275 LB. TEST DW 2.08 2.08 2.08 2.08 2.08 15 / 90 35 lbs. S-13300 14 x 14 x 16" 1.69 1.56 1.40 1.33 1.26 25 / 250 37 lbs. S-4855 14 x 14 x 18" 1.79 1.64 1.48 1.39 1.34 25 / 250 40 lbs. S-4622 14 x 14 x 19" FITS 6 1 /2 GAL. 1.85 1.68 1.55 1.43 1.38 20 / 240 32 lbs. OVER 1,450 BOX SIZES ALWAYS IN STOCK S-18920 14 x 10 x 10" 275 LB. TEST DW S-4148 14 x 14 x 12" SHIPS TODAY CORRUGATED TRAYS Economical solution to transport light loads. Hold plants, cans, bottles and other miscellaneous items securely. Ship flat, easy to assemble. 200 LB. TEST MODEL NO. INSIDE DIM. L x W x H PRICE EACH S-13340 15 x 12 x 2" $.54 S-18333 15 x 12 x 4" .90

Previous Page
Next Page