Spring Summer US 2017 Page 11 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 11 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-14270 12 1 /4 x 9 1 /4 x 12" $1.09 $.98 $.84 $.76 $.75 25 / 500 21 lbs. S-558 12 1 /4 x 9 1 /4 x 12" 12,10,8,6" .91 .91 .91 .91 .91 25 / 500 21 lbs. S-4754 12 1 /2 x 12 1 /2 x 6" 6,4,2" 1.23 1.14 1.01 .95 .93 25 / 500 21 lbs. S-4562 12 1 /2 x 12 1 /2 x 12" 12,10,8,6" 1.42 1.27 1.16 1.13 1.03 25 / 250 28 lbs. S-4936 12 1 /2 x 12 1 /2 x 15" 275 LB. TEST DW 2.46 2.27 2.12 2.01 1.87 15 / 150 30 lbs. S-4615 12 3 /4 x 12 3 /4 x 13 1 /2" 8 PACK - 6 x 6 x 6" 1.43 1.30 1.17 1.16 1.07 25 / 250 30 lbs. S-19087 13 x 3 x 3" .50 .45 .42 .40 .38 25 / 1800 5 lbs. S-17999 13 x 3 x 30" FOL, RACQUET BOX 2.09 1.87 1.80 1.76 1.66 25 / 375 26 lbs. S-4924 13 x 7 x 7" .73 .67 .62 .55 .52 25 / 500 13 lbs. S-19088 13 x 8 x 8" .87 .75 .66 .64 .61 25 / 500 16 lbs. S-18391 13 x 9 x 4" .90 .79 .68 .65 .63 25 / 900 14 lbs. S-4817 13 x 9 x 6" 1.01 .93 .79 .75 .72 25 / 500 16 lbs. S-14271 13 x 9 x 7" 1.02 .94 .80 .76 .73 25 / 500 16 lbs. S-21053 13 x 9 x 8" 1.04 .95 .82 .78 .74 25 / 500 18 lbs. S-11373 13 x 9 x 9" 1.06 .96 .84 .79 .75 25 / 500 18 lbs. S-4837 13 x 9 x 11" 1.08 .97 .85 .80 .76 25 / 500 19 lbs. S-4715 13 x 10 x 2" .80 .72 .66 .64 .62 25 / 500 14 lbs. S-4716 13 x 10 x 4" 200 LB. TEST .64 .64 .64 .64 .64 25 / 500 16 lbs. S-19834 13 x 10 x 4" 32 ECT LIGHTWEIGHT .54 .54 .54 .54 .54 25 / 900 13 lbs. S-4854 13 x 10 x 5" .91 .80 .71 .67 .65 25 / 500 17 lbs. S-13296 13 x 10 x 6" .93 .84 .74 .71 .69 25 / 500 17 lbs. S-4982 13 x 10 x 7" .95 .85 .76 .73 .71 25 / 500 18 lbs. S-4838 13 x 10 x 8" 1.01 .93 .80 .75 .73 25 / 500 19 lbs. S-4785 13 x 10 x 10" 200 LB. TEST 1.13 1.02 .92 .85 .80 25 / 500 20 lbs. S-21571 13 x 10 x 10" 32 ECT LIGHTWEIGHT NEW .95 .85 .77 .72 .68 25 / 600 18 lbs. S-19835 13 x 10 x 13" 1.26 1.13 1.03 .97 .92 25 / 500 25 lbs. S-21064 13 x 10 x 15" 1.36 1.23 1.12 1.05 1.00 25 / 250 27 lbs. S-21572 13 x 11 x 2" NEW .90 .80 .69 .66 .62 25 / 900 15 lbs. S-4131 13 x 11 x 5" .93 .83 .72 .69 .65 25 / 500 18 lbs. S-4717 13 x 11 x 7" .97 .91 .74 .70 .67 25 / 500 20 lbs. S-14272 13 x 11 x 9" 1.09 1.01 .84 .79 .75 25 / 500 22 lbs. S-4886 13 x 13 x 2" .97 .89 .75 .71 .69 25 / 500 18 lbs. S-19090 13 x 13 x 3" .98 .90 .76 .72 .70 25 / 500 20 lbs. S-4526 13 x 13 x 4" .71 .71 .71 .71 .71 25 / 250 20 lbs. S-4887 13 x 13 x 5" 1.02 .93 .80 .75 .72 25 / 500 21 lbs. S-13297 13 x 13 x 6" 1.09 .98 .88 .84 .76 25 / 500 22 lbs. S-4563 13 x 13 x 7" 1.15 1.03 .95 .92 .84 25 / 500 24 lbs. S-4984 13 x 13 x 8" 1.18 1.08 .98 .95 .91 25 / 500 25 lbs. S-19089 13 x 13 x 9" 1.23 1.12 1.02 .98 .93 25 / 500 27 lbs. S-4694 13 x 13 x 10" 1.27 1.15 1.06 1.02 .95 25 / 500 28 lbs. S-19836 13 x 13 x 12" 1.32 1.19 1.10 1.06 .99 25 / 500 30 lbs. S-4317 13 x 13 x 13" 200 LB. FITS 3 1 /2 GAL. 1.01 1.01 1.01 1.01 1.01 25 / 500 31 lbs. S-19070 13 x 13 x 13" 32 ECT LIGHTWEIGHT .84 .84 .84 .84 .84 25 / 600 27 lbs. S-4444 13 x 13 x 13" 13,11,9,7" 1.58 1.33 1.21 1.17 1.14 25 / 500 31 lbs. S-15037 13 x 13 x 13" 275 LB. TEST DW 2.44 2.25 2.10 2.00 1.86 15 / 180 30 lbs. S-11374 13 x 13 x 15" 1.65 1.47 1.34 1.23 1.17 25 / 250 32 lbs. S-18392 13 x 13 x 17" 1.77 1.58 1.41 1.32 1.27 25 / 250 36 lbs. S-4956 13 1 /4 x 10 1 /4 x 9" 1.09 .98 .88 .83 .79 25 / 500 20 lbs. S-4895 13 1 /4 x 10 1 /4 x 12" 12,10,8,6" 1.33 1.18 1.09 1.06 .98 25 / 300 24 lbs. S-4388 13 1 /2 x 13 1 /2 x 7 1 /2" 1.21 1.09 .96 .92 .84 25 / 500 26 lbs. S-13298 14 x 4 x 4" .63 .55 .50 .47 .44 25 / 1250 7 lbs. S-17998 14 x 4 x 42" FOL, RIFLE BOX 3.21 2.96 2.81 2.64 2.49 15 / 240 24 lbs. S-19782 14 x 4 x 52" FOL, RIFLE BOX 3.84 3.53 3.37 3.16 2.98 15 / 240 30 lbs. S-14223* 14 x 4 x 68" FOL, SNOWBOARD BOX 7.71 7.24 6.75 6.10 5.88 10 / 240 37 lbs. S-19085 14 x 6 x 2" .66 .59 .53 .50 .46 25 / 1200 8 lbs. S-4527 14 x 6 x 4" .48 .48 .48 .48 .48 25 / 750 10 lbs. S-4138 14 x 6 x 6" .71 .65 .61 .54 .49 25 / 500 11 lbs. S-4529 14 x 7 x 7" .80 .72 .65 .64 .62 25 / 500 14 lbs. S-16737 14 x 8 x 4" .71 .65 .60 .55 .50 25 / 900 13 lbs. S-21004 14 x 8 x 5" .76 .69 .62 .60 .58 25 / 900 14 lbs. S-4137 14 x 8 x 6" 200 LB. TEST .79 .71 .64 .62 .61 25 / 500 15 lbs. S-21005 14 x 8 x 6" 32 ECT LIGHTWEIGHT .66 .60 .54 .52 .50 25 / 900 13 lbs. S-4422 14 x 8 x 6" 6,4,2" .92 .80 .70 .66 .65 25 / 500 15 lbs. S-4139 14 x 8 x 8" 200 LB. TEST .88 .76 .67 .65 .62 25 / 500 17 lbs. S-21006 14 x 8 x 8" 32 ECT LIGHTWEIGHT .74 .64 .57 .55 .52 25 / 600 14 lbs. S-18392 13 x 13 x 17" SEE RED AND SAVE ON POPULAR SIZES ! S-4716 13 x 10 x 4" $.64 per box any bundle qty. ORDERS SHIP FROM NEAREST ULINE LOCATION H-101 CARTON SIZER Reduce boxes to exact size required. Ruled for precise measuring. See page 27. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP

Previous Page
Next Page