Spring Summer US 2017 Page 101 Envelopes & Mailers

Shipping Supply Specialists PHONE 1-800-295-5510 101 TYVEK ENVELOPES Resist tearing, puncturing and water damage with these self-seal mailers. ENVELOPES Save money with these economical mailers. Six times stronger than paper. Moisture resistant. ECONOMY SELF-SEAL FLAT - Recommended for important documents and sensitive materials. Virtually indestructible - Tyvek material is ten times stronger than paper. Save postage - Half the weight of paper. 14 lb. spunbound olefin. EXPANDABLE - Ship bulky catalogs, reports or paperwork. Ship twice as much in one envelope. Large opening for quick and easy packing. Tough, 18 lb. tear-resistant olefin. COLOR - Stand out from the clutter and create a powerful first impression. Additional colors available on request - 5,000 piece minimum. FLAT EXPANDABLE COLOR DELUXE FLAT EXPANDABLE COLOR MODEL NO. OUTSIDE W x L DESCRIPTION QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5 10 20+ S-5618 6 x 9" White 100 $27 $25 $23 $22 $21 2 S-5900 7 1 /2 x 10 1 /2" 33 31 29 28 27 2 S-5151 9 x 12" 34 32 30 29 28 3 S-5152 9 x 12" First Class 100 36 33 31 30 29 3 S-12798 9 1 /2 x 12 1 /2" White 38 35 33 32 31 3 S-5153 10 x 13" White $30 per case any quantity 3 S-6365 10 x 13" First Class 39 37 35 34 33 3 S-5154 10 x 15" White 100 44 41 39 38 37 4 S-5155 12 x 15 1 /2" $43 per case any quantity 4 S-6849 13 x 19" 105 99 93 89 86 6 S-11492 15 x 20" 147 140 132 127 123 8 S-11493 18 x 23" 179 172 164 159 155 10 MODEL NO. OUTSIDE W x L DESCR. OPENING QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5 10 20+ S-5901 9 x 12 x 2" White End 100 $72 $70 $68 $66 $65 5 S-5619 10 x 13 x 1 1 /2" 73 71 69 67 66 5 S-6851 10 x 13 x 2" 86 83 80 78 76 5 S-5620 12 x 16 x 2" $94 per case any quantity 6 S-5621 10 x 13 x 2" White Side 100 89 87 85 83 82 5 S-6853 10 x 15 x 2" 100 95 93 91 90 88 6 S-5622 12 x 16 x 4" 50 86 84 82 80 78 5 MODEL NO. OUTSIDE W x L SPECIFY COLOR QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5+ S-11494 9 x 12" Yellow, Green, Red, Black or Silver 100 $102 $100 $97 3 S-10771 10 x 13" 107 105 102 4 S-10772 12 x 15 1 /2" 134 128 121 5 MODEL NO. OUTSIDE W x L x D DESCRIPTION QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5 10 20+ S-6366 9 x 12" Flat 100 $34 $32 $31 $30 $29 4 S-6367 10 x 13" 36 34 33 32 31 5 S-6368 12 x 15 1 /2" 48 46 45 44 43 7 S-6369 10 x 13 x 1 1 /2" Expandable 100 69 67 65 63 61 7 S-6370 12 x 16 x 2" 98 96 94 92 89 10

Previous Page
Next Page