Spring Summer US 2017 Page 10 Boxes

10 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4120 12 x 10 x 8" 200 LB. TEST $.65 $.65 $.65 $.65 $.65 25 / 500 19 lbs. S-18341 12 x 10 x 8" 32 ECT LIGHTWEIGHT .56 .56 .56 .56 .56 25 / 600 15 lbs. S-15034 12 x 10 x 8" 8,6,4" 1.01 .93 .82 .73 .71 25 / 500 19 lbs. S-19777 12 x 10 x 8" WHITE 1.15 1.02 .90 .81 .78 25 / 500 19 lbs. S-15035* 12 x 10 x 8" 275 LB. TEST 1.15 1.08 .98 .95 .93 25 / 500 27 lbs. S-4336 12 x 10 x 9" .96 .88 .73 .69 .66 25 / 500 20 lbs. S-4123 12 x 10 x 10" 200 LB. TEST .67 .67 .67 .67 .67 25 / 500 21 lbs. S-19067 12 x 10 x 10" 32 ECT LIGHTWEIGHT .57 .57 .57 .57 .57 25 / 600 18 lbs. S-18182 12 x 10 x 10" 275 LB. TEST DW 1.93 1.80 1.66 1.57 1.48 15 / 300 19 lbs. S-12593 12 x 10 x 12" 1.01 .93 .76 .72 .70 25 / 500 22 lbs. S-21564 12 x 10 x 14" NEW 1.10 1.01 .83 .78 .76 25 / 500 25 lbs. S-4561 12 x 12 x 2" .84 .75 .67 .64 .62 25 / 500 16 lbs. S-4460 12 x 12 x 3" .63 .63 .63 .63 .63 25 / 500 17 lbs. S-4215 12 x 12 x 4" 200 LB. TEST .64 .64 .64 .64 .64 25 / 500 18 lbs. S-19068 12 x 12 x 4" 32 ECT LIGHTWEIGHT .54 .54 .54 .54 .54 25 / 600 16 lbs. S-19778 12 x 12 x 4" WHITE 1.07 .97 .82 .77 .73 25 / 500 18 lbs. S-4489 12 x 12 x 5" .88 .79 .70 .67 .65 25 / 500 19 lbs. S-4122 12 x 12 x 6" 200 LB. TEST .66 .66 .66 .66 .66 25 / 500 20 lbs. S-18342 12 x 12 x 6" 32 ECT LIGHTWEIGHT .56 .56 .56 .56 .56 25 / 600 17 lbs. S-4341 12 x 12 x 6" 6,4,2" 1.03 .95 .83 .74 .72 25 / 500 20 lbs. S-4932 12 x 12 x 6" WHITE 1.12 1.01 .85 .80 .75 25 / 500 20 lbs. S-4770* 12 x 12 x 6" 275 LB. TEST 1.16 1.09 1.02 .97 .95 25 / 500 27 lbs. S-14228 12 x 12 x 6" 275 LB. TEST DW 1.82 1.70 1.58 1.47 1.40 15 / 300 19 lbs. S-4613 12 x 12 x 7" .97 .92 .76 .73 .70 25 / 500 21 lbs. S-4124 12 x 12 x 8" 200 LB. TEST .72 .72 .72 .72 .72 25 / 500 23 lbs. S-18343 12 x 12 x 8" 32 ECT LIGHTWEIGHT .62 .62 .62 .62 .62 25 / 600 18 lbs. S-13294 12 x 12 x 8" WHITE 1.25 1.13 .97 .93 .88 25 / 500 23 lbs. S-12594 12 x 12 x 8" 275 LB. TEST DW 1.86 1.77 1.62 1.55 1.47 15 / 300 21 lbs. S-4337 12 x 12 x 9" 200 LB. TEST 1.13 1.01 .88 .83 .79 25 / 500 23 lbs. S-21565 12 x 12 x 9" 32 ECT LIGHTWEIGHT NEW .95 .84 .73 .70 .67 25 / 600 20 lbs. S-4126 12 x 12 x 10" 200 LB. TEST .80 .80 .80 .80 .80 25 / 500 25 lbs. S-19069 12 x 12 x 10" 32 ECT LIGHTWEIGHT .67 .67 .67 .67 .67 25 / 600 21 lbs. S-16456 12 x 12 x 10" WHITE 1.33 1.25 1.04 .98 .95 25 / 500 25 lbs. S-15036 12 x 12 x 10" 275 LB. TEST DW 2.00 1.85 1.70 1.61 1.53 15 / 150 23 lbs. S-4981 12 x 12 x 11" 1.25 1.14 .92 .88 .83 25 / 500 26 lbs. S-4125 12 x 12 x 12" 200 LB. BEST SELLER .74 .74 .74 .74 .74 25 / 500 27 lbs. S-18344 12 x 12 x 12" 32 ECT LIGHTWEIGHT .64 .64 .64 .64 .64 25 / 600 22 lbs. S-536 12 x 12 x 12" 12,10,8,6" 1.02 1.02 1.02 1.02 1.02 25 / 250 27 lbs. S-4431 12 x 12 x 12" WHITE .97 .97 .97 .97 .97 25 / 500 27 lbs. S-4475* 12 x 12 x 12" 275 LB. TEST 1.19 1.19 1.19 1.19 1.19 25 / 500 38 lbs. S-4712 12 x 12 x 12" 275 LB. TEST DW 1.57 1.57 1.57 1.57 1.57 15 / 150 25 lbs. S-18916 12 x 12 x 12" 500 LB. TEST DW 4.93 4.63 4.35 4.06 3.82 15 / 150 40 lbs. S-20485 12 x 12 x 13" 1.35 1.21 1.11 1.08 .99 25 / 300 28 lbs. S-4616 12 x 12 x 14" 1.40 1.26 1.15 1.12 1.02 25 / 250 28 lbs. S-4523 12 x 12 x 15" 1.42 1.27 1.16 1.13 1.03 25 / 250 29 lbs. S-4524 12 x 12 x 16" 1.46 1.34 1.23 1.16 1.07 25 / 250 30 lbs. S-18919 12 x 12 x 16" 275 LB. TEST DW 2.54 2.38 2.17 2.07 1.98 15 / 150 30 lbs. S-14269 12 x 12 x 18" 1.47 1.35 1.25 1.17 1.08 25 / 250 32 lbs. S-4490 12 x 12 x 18" 18,16,14,12,10" 1.09 1.09 1.09 1.09 1.09 25 / 250 32 lbs. S-16516 12 x 12 x 18" 275 LB. TEST DW 2.68 2.50 2.28 2.17 2.07 15 / 150 31 lbs. S-4467 12 x 12 x 20" 1.49 1.38 1.30 1.21 1.12 25 / 250 35 lbs. S-4455 12 x 12 x 24" 2 CU. FT. 1.79 1.65 1.55 1.43 1.31 25 / 250 38 lbs. S-4617 12 x 12 x 30" 2.13 1.97 1.85 1.76 1.58 15 / 240 27 lbs. S-4491 12 x 12 x 36" 3 CU. FT. 2.48 2.28 2.14 2.04 1.85 15 / 240 31 lbs. S-4618 12 x 12 x 40" 2.93 2.71 2.52 2.40 2.17 15 / 120 33 lbs. S-4525 12 x 12 x 48" 2.50 2.50 2.50 2.50 2.50 15 / 120 37 lbs. S-13295 12 x 12 x 48" 275 LB. TEST DW 6.27 5.80 5.37 5.07 4.84 10 / 90 40 lbs. S-4983 12 x 12 x 48 - 90" TELESCOPIC 8.46 7.98 7.56 7.03 6.50 15 / 240 74 lbs. S-4713 12 x 12 x 52" 3.55 3.34 3.17 2.95 2.73 15 / 240 40 lbs. S-4692 12 x 12 x 60" 4.81 4.43 4.18 4.00 3.70 10 / 240 32 lbs. S-4693 12 x 12 x 72" 5.34 4.96 4.73 4.60 4.11 10 / 240 37 lbs. S-18238 12 x 12 x 72 - 132" TELESCOPIC 16.28 14.91 13.63 12.71 12.08 15 / 240 113 lbs. S-4935 12 1 /8 x 12 1 /8 x 13 9 /16" 275 LB. TEST DW 2.22 2.04 1.92 1.80 1.70 15 / 150 27 lbs. S-19833 12 1 /4 x 9 1 /4 x 6" .87 .79 .67 .64 .63 25 / 900 16 lbs. S-4955 12 1 /4 x 9 1 /4 x 9" .95 .85 .71 .67 .66 25 / 500 18 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT LARGER QUANTITIES CALL FOR QUOTE SHIPS TODAY S-4455 12 x 12 x 24" TALL BOX S-4125 12 x 12 x 12" CUBE BOX $.74 per box any bundle qty. ORDER BY 6 PM FOR SAME DAY SHIPPING S-4122 12 x 12 x 6" $.66 per box any bundle qty.

Previous Page
Next Page