Fall Winter US 2016 Page 96 Envelopes & Mailers

96 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BUBBLE-LINED POLY MAILERS SELF-SEAL JIFFY TUFFGARD EXTREME POLY BUBBLE MAILERS Provides twice the mailing protection of regular poly bubble mailers. 5/16" extra-thick bubble. Self-sealing. Economic alternative to cartons. Safely ship cell phones, jewelry and electronic components. MODEL NO. OUTSIDE W x L USABLE W x L BAG # QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5 10+ S-8059 4 x 8" 3 7 /8 x 6 3 /4" 000 500 $87 $84 $80 $76 9 S-8060 5 x 10" 4 7 /8 x 8 3 /4" 00 250 52 50 48 45 7 S-7543 6 x 10" 5 7 /8 x 8 3 /4" 0 250 60 57 55 53 7 S-7759 7 1 /4 x 8" 7 1 /8 x 6 3 /4" 1 CD 200 61 59 56 54 6 S-7544 7 1 /4 x 12" 7 1 /8 x 10 3 /4" 1 DVD 100 32 30 29 28 5 S-7545 8 1 /2 x 12" 8 3 /8 x 10 3 /4" 2 100 $30 per case any quantity 5 S-7778 8 1 /2 x 14 1 /2" 8 3 /8 x 13 1 /4" 3 100 39 38 36 35 6 S-7547 9 1 /2 x 14 1 /2" 9 3 /8 x 13 1 /4" 4 100 43 41 40 38 7 S-7548 10 1 /2 x 16" 10 3 /8 x 14 3 /4" 5 100 53 51 49 46 8 S-7779 12 1 /2 x 19" 12 3 /8 x 17 3 /4" 6 50 40 39 37 36 6 S-7550 14 1 /4 x 20" 14 1 /8 x 18 3 /4" 7 50 44 42 41 39 7 MODEL NO. OUTSIDE W x L USABLE W x L BAG # QTY./ BOX PRICE PER BOX LBS./ BOX 1 3 5+ S-14786 7 1 /4 x 12" 7 1 /8 x 10 1 /2" 1 50 $25 $24 $22 3 S-14787 8 1 /2 x 12" 8 3 /8 x 10 1 /2" 2 50 30 28 26 4 S-14788 9 1 /2 x 14 1 /2" 9 3 /8 x 13" 4 50 39 36 34 5 S-14789 10 1 /2 x 16" 10 3 /8 x 14 1 /2" 5 50 48 45 42 5 S-14790 14 1 /4 x 20" 14 1 /8 x 18 1 /2" 7 25 39 36 34 5 Adhesive strip secures bags instantly. Uline exclusive SELF-SEAL EXPANSION POLY MAILERS Recommended for shipping bulky apparel, purses, books and quilts. Water resistant, tear-proof polyethylene. 4" bottom gusset. High-strength seams allow over-stuffing. Perforated tear-strip. Water-resistant and tear-proof mailer protects delicate products. Extra-smooth surface is perfect for handwriting or labeling. 3/16" bubble lining gently cushions and protects on the inside. MODEL NO. OUTSIDE W x L x D DESCRIPTION QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5 10+ S-17231 10 x 13 x 2" With Tear Strip 100 $36 $35 $33 $30 4 S-11481 11 x 13 x 4" 38 37 35 32 5 S-11482 13 x 16 x 4" 50 48 46 42 6 S-13609 15 x 20 x 4" 71 68 65 59 8 S-15895 20 x 24 x 4" 102 98 94 85 13 S-13610 26 x 28 x 5" 144 138 132 120 20 S-15896 30 x 36 x 5" 188 181 173 157 28

Previous Page
Next Page