Fall Winter US 2016 Page 90 Tubes

90 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ADJUSTABLE TUBES Thick, strong tubes for heavy-duty shipping jobs. Adjustable length - Saves storage space. End caps are pre-attached - Tube loads and seals from middle. Recommended for industrial parts, metal rods and heavy objects. HEAVY DUTY 60-120" KRAFT TELESCOPIC TUBES Almost impossible to crush. 6" flush joint cap seals easily with tape or shipping label. 1/8" spiral-wound double walls. Use with drawings and blueprints. SHIPS VIA MOTOR FREIGHT HEAVY DUTY LONG POLY MAILERS Use extra-long mailers to ship wallpaper, parts and fabric. Puncture-resistant 4 mil polyethylene. Self-seal closure. Water resistant, lightweight, flexible. SHIPS VIA MOTOR FREIGHT MODEL NO. INSIDE W x L QTY./ CTN. LBS./ CTN. PRICE EACH (SOLD IN CARTON QTYS.) 1 3 5+ S-14056 6 x 39" 100 6 $.66 $.62 $.59 S-13649 8 1 /2 x 33" 100 8 .68 .64 .61 S-10727 8 1 /2 x 39" 100 10 .74 .70 .66 S-10728 9 1 /2 x 45" 50 7 .91 .87 .82 S-11346 13 x 45" 50 9 1.26 1.19 1.12 S-10729 18 x 48" 25 7 1.73 1.64 1.54 S-14057 18 x 51" 25 8 1.98 1.88 1.77 MODEL NO. INSIDE DIAMETER USABLE LENGTH THICK- NESS TUBES/ CTN. LBS./ CTN. PRICE EACH (SOLD IN CARTON QTYS.) 50 100 250 500+ S-11342 3 1 /4" 24-44" .18 25 36 $4.93 $4.47 $4.18 $3.94 S-11343 3 1 /4" 60-120" .18 15 54 10.88 9.89 9.26 8.69 S-14054 3 1 /4" 72-144" .18 15 65 13.02 11.86 10.93 10.42 S-12645 4 3 /4" 60-120" .18 15 72 17.13 15.57 14.58 13.69 S-14055 4 3 /4" 72-144" .18 15 86 20.83 19.28 17.85 16.60 S-21741 6" 60-120" .18 15 98 24.48 23.04 21.60 20.16 S-21742 6" 72-144" .18 15 105 29.38 27.65 25.92 24.19 MODEL NO. INSIDE DIAM. x L THICK- NESS TUBES/ CTN. LBS./ CTN. PRICE EACH (SOLD IN CARTON QTYS.) 25 75 125 250+ S-7010 2 x 24" .125 25 16 $2.62 $2.41 $2.22 $2.01 S-1634 2 x 36" 22 3.07 2.81 2.60 2.35 S-1635 2 x 43" 24 3.42 3.17 2.92 2.66 S-4198 3 x 25" .125 25 21 2.75 2.50 2.31 2.09 S-4199 3 x 31" 26 2.93 2.68 2.46 2.25 S-4202 3 x 37" 31 3.28 3.02 2.78 2.54 S-4205 3 x 43" 36 3.75 3.43 3.18 2.87 S-3132 3 x 48" 43 4.67 4.26 3.94 3.55 S-1638 4 x 24" .125 25 34 4.00 3.68 3.42 3.10 S-1639 4 x 30" 40 4.63 4.26 3.96 3.59 S-1640 4 x 36" 47 5.18 4.76 4.41 4.00 S-3133 4 x 42" 54 5.53 5.08 4.71 4.28

Previous Page
Next Page