Fall Winter US 2016 Page 9 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 9 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4560 11 1 /4 x 8 3 /4 x 12" 200 LB. TEST $.69 $.69 $.69 $.69 $.69 25 / 500 19 lbs. S-19860 11 1 /4 x 8 3 /4 x 12" 32 ECT LIGHTWEIGHT .59 .59 .59 .59 .59 25 / 600 16 lbs. S-279 11 1 /4 x 8 3 /4 x 12" 12,10,8" .71 .71 .71 .71 .71 25 / 500 19 lbs. S-4783* 11 1 /4 x 8 3 /4 x 12" 275 LB. TEST 1.33 1.25 1.08 1.02 .97 25 / 500 32 lbs. S-20476 11 1 /4 x 8 3 /4 x 14" 1.01 .94 .88 .84 .77 25 / 500 22 lbs. S-4111 11 3 /4 x 8 3 /4 x 4 3 /4" 2 1 /2 REAM BOX .68 .61 .57 .54 .49 25 / 500 13 lbs. S-4112 11 3 /4 x 8 3 /4 x 8 3 /4" 4 1 /2 REAM BOX .76 .70 .66 .64 .57 25 / 500 17 lbs. S-16721 12 x 3 x 3" .47 .43 .40 .38 .36 25 / 1800 5 lbs. S-4116 12 x 4 x 4" .41 .41 .41 .41 .41 25 / 1500 7 lbs. S-18237 12 x 4 x 48 - 90" TELESCOPIC 6.00 5.80 5.43 5.06 4.66 25 / 250 80 lbs. S-19099 12 x 5 x 4" .61 .52 .47 .45 .42 25 / 1500 8 lbs. S-16722 12 x 5 x 5" .62 .54 .48 .46 .42 25 / 1000 8 lbs. S-11372 12 x 6 x 2" .59 .50 .46 .44 .40 25 / 1500 7 lbs. S-16723 12 x 6 x 3" .60 .52 .47 .45 .41 25 / 1250 8 lbs. S-4127 12 x 6 x 4" 200 LB. TEST .42 .42 .42 .42 .42 25 / 1000 9 lbs. S-19861 12 x 6 x 4" 32 ECT LIGHTWEIGHT .35 .35 .35 .35 .35 25 / 1200 8 lbs. S-15032 12 x 6 x 5" .63 .55 .49 .47 .43 25 / 1000 10 lbs. S-4128 12 x 6 x 6" 200 LB. TEST .44 .44 .44 .44 .44 25 / 900 11 lbs. S-19063 12 x 6 x 6" 32 ECT LIGHTWEIGHT .37 .37 .37 .37 .37 25 / 1200 9 lbs. S-4709 12 x 6 x 6" 6,4,2" .84 .70 .66 .64 .62 25 / 900 11 lbs. S-4784* 12 x 6 x 6" 275 LB. TEST .91 .80 .73 .69 .65 25 / 500 19 lbs. S-4710 12 x 6 x 8" .71 .65 .57 .52 .49 25 / 500 13 lbs. S-12592 12 x 6 x 12" .92 .83 .72 .69 .65 25 / 500 17 lbs. S-13293 12 x 7 x 5" .65 .57 .50 .48 .45 25 / 900 10 lbs. S-18386 12 x 7 x 7" .73 .67 .61 .54 .50 25 / 900 13 lbs. S-16724 12 x 8 x 3" .66 .61 .53 .48 .46 25 / 1000 11 lbs. S-4117 12 x 8 x 4" 200 LB. TEST .67 .62 .54 .49 .47 25 / 900 12 lbs. S-21016 12 x 8 x 4" 32 ECT LIGHTWEIGHT .57 .52 .45 .41 .39 25 / 1200 10 lbs. S-4711 12 x 8 x 5" .70 .64 .55 .50 .48 25 / 900 13 lbs. S-4121 12 x 8 x 6" 200 LB. TEST .49 .49 .49 .49 .49 25 / 500 13 lbs. S-19064 12 x 8 x 6" 32 ECT LIGHTWEIGHT .42 .42 .42 .42 .42 25 / 900 12 lbs. S-4979 12 x 8 x 7" .76 .70 .64 .57 .54 25 / 900 15 lbs. S-4129 12 x 8 x 8" 200 LB. TEST .55 .55 .55 .55 .55 25 / 500 15 lbs. S-19065 12 x 8 x 8" 32 ECT LIGHTWEIGHT .45 .45 .45 .45 .45 25 / 900 13 lbs. S-20486 12 x 8 x 8" WHITE .89 .80 .74 .71 .66 25 / 900 15 lbs. S-18387 12 x 8 x 12" .97 .90 .75 .71 .68 25 / 500 19 lbs. S-4118 12 x 9 x 2" .54 .54 .54 .54 .54 25 / 900 12 lbs. S-4312 12 x 9 x 3" .55 .55 .55 .55 .55 25 / 500 12 lbs. S-4521 12 x 9 x 4" 200 LB. TEST .57 .57 .57 .57 .57 25 / 500 13 lbs. S-19066 12 x 9 x 4" 32 ECT LIGHTWEIGHT .46 .46 .46 .46 .46 25 / 900 12 lbs. S-14262 12 x 9 x 4" WHITE .92 .83 .76 .73 .67 25 / 500 13 lbs. S-4487 12 x 9 x 5" .79 .71 .66 .64 .61 25 / 500 14 lbs. S-4406 12 x 9 x 6" 200 LB. TEST .62 .62 .62 .62 .62 25 / 500 15 lbs. S-18339 12 x 9 x 6" 32 ECT LIGHTWEIGHT .50 .50 .50 .50 .50 25 / 900 12 lbs. S-4421 12 x 9 x 6" 6,4,2" .71 .71 .71 .71 .71 25 / 500 15 lbs. S-19771 12 x 9 x 6" 275 LB. TEST DW 1.46 1.36 1.27 1.19 1.13 15 / 450 15 lbs. S-4488 12 x 9 x 7" .92 .80 .69 .65 .64 25 / 500 16 lbs. S-4853 12 x 9 x 8" .93 .83 .70 .66 .65 25 / 500 17 lbs. S-4335 12 x 9 x 9" 200 LB. TEST .66 .66 .66 .66 .66 25 / 500 18 lbs. S-19852 12 x 9 x 9" 32 ECT LIGHTWEIGHT .56 .56 .56 .56 .56 25 / 600 15 lbs. S-21534 12 x 9 x 9" 275 LB. TEST DW NEW 1.67 1.57 1.43 1.36 1.29 15 / 300 18 lbs. S-4612 12 x 9 x 10" .96 .88 .73 .69 .67 25 / 500 20 lbs. S-4884 12 x 9 x 12" 200 LB. TEST 1.01 .93 .76 .72 .70 25 / 500 21 lbs. S-21017 12 x 9 x 12" 32 ECT LIGHTWEIGHT .84 .77 .64 .61 .59 25 / 600 18 lbs. S-350 12 x 9 7 /8 x 4" 4,3,2,1" .94 .85 .75 .71 .69 25 / 500 12 lbs. S-4980 12 x 10 x 2" .80 .72 .64 .62 .60 25 / 900 13 lbs. S-4409 12 x 10 x 3" .81 .73 .65 .63 .61 25 / 500 14 lbs. S-4119 12 x 10 x 4" 200 LB. TEST .62 .62 .62 .62 .62 25 / 500 15 lbs. S-19853 12 x 10 x 4" 32 ECT LIGHTWEIGHT .52 .52 .52 .52 .52 25 / 900 12 lbs. S-4522 12 x 10 x 5" .84 .76 .67 .65 .62 25 / 500 16 lbs. S-4130 12 x 10 x 6" 200 LB. TEST .64 .64 .64 .64 .64 25 / 500 17 lbs. S-18340 12 x 10 x 6" 32 ECT LIGHTWEIGHT .54 .54 .54 .54 .54 25 / 900 14 lbs. S-15033 12 x 10 x 6" WHITE 1.07 .95 .82 .76 .73 25 / 500 17 lbs. S-14227* 12 x 10 x 6" 275 LB. TEST 1.13 1.06 .96 .93 .91 25 / 500 24 lbs. S-4885 12 x 10 x 7" .92 .83 .71 .67 .65 25 / 500 18 lbs. LARGER QUANTITIES CALL FOR QUOTE LARGEST STOCK BOX INVENTORY IN NORTH AMERICA S-4753 10 x 10 x 38" SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4121 12 x 8 x 6" $.49 per box any bundle qty. PRINTERS BOXES BEST SELLERS S-4559 11 1 /4 x 8 3 /4 x 2 3 /4" S-4560 11 1 /4 x 8 3 /4 x 12" S-4173 17 1 /4 x 11 1 /4 x 6" S-4175 17 1 /4 x 11 1 /4 x 8"

Previous Page
Next Page