Fall Winter US 2016 Page 8 Boxes

8 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4107 10 x 10 x 6" 200 LB. TEST $.50 $.50 $.50 $.50 $.50 25 / 500 15 lbs. S-19857 10 x 10 x 6" 32 ECT LIGHTWEIGHT .42 .42 .42 .42 .42 25 / 900 13 lbs. S-20409 10 x 10 x 6" 275 LB. TEST DW 1.45 1.34 1.25 1.17 1.11 15 / 450 15 lbs. S-4558 10 x 10 x 7" .76 .67 .65 .55 .52 25 / 500 16 lbs. S-4108 10 x 10 x 8" 200 LB. TEST .83 .69 .66 .57 .54 25 / 500 17 lbs. S-19858 10 x 10 x 8" 32 ECT LIGHTWEIGHT .70 .59 .56 .47 .44 25 / 600 14 lbs. S-4978 10 x 10 x 9" .84 .70 .67 .61 .55 25 / 500 18 lbs. S-4105 10 x 10 x 10" 200 LB. TEST .57 .57 .57 .57 .57 25 / 500 19 lbs. S-18338 10 x 10 x 10" 32 ECT LIGHTWEIGHT .46 .46 .46 .46 .46 25 / 600 16 lbs. S-535 10 x 10 x 10" 10,8,6" 1.03 .97 .92 .88 .83 25 / 500 19 lbs. S-4430 10 x 10 x 10" WHITE 1.02 .94 .79 .74 .71 25 / 500 19 lbs. S-4603* 10 x 10 x 10" 275 LB. TEST 1.11 1.03 .96 .94 .88 25 / 500 26 lbs. S-4953 10 x 10 x 10" 275 LB. TEST DW 1.81 1.70 1.57 1.47 1.40 15 / 300 18 lbs. S-14266 10 x 10 x 12" .98 .92 .84 .76 .71 25 / 500 20 lbs. S-4520 10 x 10 x 12" 12,10,8,6" 1.27 1.21 1.09 1.06 .98 25 / 500 20 lbs. S-16712 10 x 10 x 14" 1.10 .99 .93 .91 .90 25 / 500 23 lbs. S-4246 10 x 10 x 15" 1.14 1.02 .96 .94 .93 25 / 500 23 lbs. S-21593 10 x 10 x 16" NEW 1.18 1.05 .99 .96 .94 25 / 500 25 lbs. S-16713 10 x 10 x 18" 1.26 1.12 1.06 .99 .96 25 / 250 26 lbs. S-11370 10 x 10 x 20" 1.34 1.18 1.12 1.03 .98 25 / 250 28 lbs. S-4604 10 x 10 x 24" 1.49 1.37 1.25 1.14 1.06 25 / 250 32 lbs. S-14267 10 x 10 x 30" 1.78 1.64 1.50 1.39 1.30 25 / 250 36 lbs. S-4605 10 x 10 x 36" 1.85 1.72 1.58 1.55 1.43 25 / 250 40 lbs. S-4753 10 x 10 x 38" 2.00 1.87 1.76 1.66 1.58 25 / 250 42 lbs. S-16714 10 x 10 x 40" 2.67 2.49 2.22 2.12 1.92 25 / 250 46 lbs. S-4606 10 x 10 x 48" 3.30 3.11 2.73 2.59 2.41 20 / 240 47 lbs. S-4919 10 x 10 x 48 - 90" TELESCOPIC 6.55 6.31 5.88 5.60 5.34 20 / 240 94 lbs. S-13288 10 x 10 x 60" 4.17 3.92 3.53 3.38 3.08 15 / 240 37 lbs. S-18384 10 x 10 x 72" 5.24 4.97 4.61 4.44 4.18 15 / 240 45 lbs. S-19781 10 x 10 x 72 - 132" TELESCOPIC 13.58 12.45 11.38 10.60 10.10 15 / 240 93 lbs. S-15031 11 x 6 x 4" .60 .52 .47 .44 .41 25 / 1000 8 lbs. S-16715 11 x 6 x 6" .63 .57 .49 .46 .43 25 / 900 10 lbs. S-13289 11 x 7 x 7" .67 .62 .55 .50 .48 25 / 900 12 lbs. S-21594 11 x 8 x 3" NEW .63 .56 .49 .46 .44 25 / 1000 10 lbs. S-13290 11 x 8 x 4" .64 .57 .50 .47 .45 25 / 900 11 lbs. S-16716 11 x 8 x 5" .65 .60 .52 .48 .46 25 / 900 12 lbs. S-4607 11 x 8 x 6" .66 .61 .54 .49 .47 25 / 900 13 lbs. S-14268 11 x 8 x 8" .73 .67 .63 .60 .52 25 / 750 14 lbs. S-16717 11 x 9 x 6" .74 .70 .64 .61 .57 25 / 750 14 lbs. S-11371 11 x 9 x 9" .92 .80 .67 .64 .62 25 / 500 17 lbs. S-16718 11 x 11 x 3" .83 .73 .63 .61 .55 25 / 500 15 lbs. S-21003 11 x 11 x 4" .84 .74 .64 .62 .56 25 / 500 16 lbs. S-13291 11 x 11 x 5" .85 .75 .65 .63 .57 25 / 500 16 lbs. S-16719 11 x 11 x 6" .90 .80 .67 .65 .61 25 / 500 18 lbs. S-4608 11 x 11 x 7" .93 .84 .70 .67 .64 25 / 500 19 lbs. S-19859 11 x 11 x 8" .95 .87 .75 .70 .67 25 / 500 20 lbs. S-4852 11 x 11 x 9" .98 .91 .79 .73 .71 25 / 500 21 lbs. S-19098 11 x 11 x 10" 1.03 .93 .85 .76 .74 25 / 500 22 lbs. S-4316 11 x 11 x 11" 200 LB. TEST 1.07 .95 .92 .79 .76 25 / 500 22 lbs. S-20462 11 x 11 x 11" 32 ECT LIGHTWEIGHT .90 .79 .76 .66 .64 25 / 600 19 lbs. S-21595 11 x 11 x 13" NEW 1.16 1.03 1.00 .87 .83 25 / 500 25 lbs. S-4559 11 1 /4 x 8 3 /4 x 2 3 /4" .43 .43 .43 .43 .43 25 / 500 10 lbs. S-4954 11 1 /4 x 8 3 /4 x 4" .67 .62 .55 .52 .47 25 / 500 12 lbs. S-16455 11 1 /4 x 8 3 /4 x 4" WHITE .78 .71 .68 .66 .61 25 / 500 12 lbs. S-18385 11 1 /4 x 8 3 /4 x 5" .69 .64 .60 .55 .49 25 / 500 13 lbs. S-4609 11 1 /4 x 8 3 /4 x 6" .70 .65 .62 .57 .52 25 / 500 14 lbs. S-4420 11 1 /4 x 8 3 /4 x 6" 6,4,2" 200 LB. TEST .55 .55 .55 .55 .55 25 / 500 14 lbs. S-21599 11 1 /4 x 8 3 /4 x 6" 6,4,2" 32 ECT NEW .46 .46 .46 .46 .46 25 / 900 12 lbs. S-14226* 11 1 /4 x 8 3 /4 x 6" 275 LB. TEST .98 .92 .83 .76 .73 25 / 750 21 lbs. S-18181 11 1 /4 x 8 3 /4 x 6" 275 LB. TEST DW 1.38 1.28 1.18 1.12 1.07 15 / 450 13 lbs. S-12591 11 1 /4 x 8 3 /4 x 8" .75 .69 .65 .63 .57 25 / 500 16 lbs. S-18948 11 1 /4 x 8 3 /4 x 8" WHITE .94 .84 .78 .74 .70 25 / 500 16 lbs. S-4610 11 1 /4 x 8 3 /4 x 9 1 /2" .79 .71 .67 .65 .61 25 / 500 17 lbs. S-4109 11 1 /4 x 8 3 /4 x 10" 5 REAM BOX .93 .80 .70 .67 .64 25 / 500 18 lbs. S-16720* 11 1 /4 x 8 3 /4 x 10" 275 LB. TEST 1.21 1.13 .99 .95 .91 25 / 500 25 lbs. S-4774 16 x 16 x 16" 275 LB. TEST DW S-4125 12 x 12 x 12" BEST SELLER 200 LB. TEST S-18338 10 x 10 x 10" 32 ECT ORDER BY 6 PM FOR SAME DAY SHIPPING S-4718 14 x 14 x 14" 275 LB. TEST SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-4978 10 x 10 x 9" S-16713 10 x 10 x 18"

Previous Page
Next Page