Fall Winter US 2016 Page 71 Envelopes & Mailers

Shipping Supply Specialists PHONE 1-800-295-5510 71 KRAFT EASY-FOLD MAILERS Protect and ship multiple catalogs, books and other printed materials. Adjustable - Scored at 1 /2", 5 /8" or 1" intervals. 200 lb. test, B-flute. Minimum order 100. ADJUSTABLE DEPTH S-167 12 1 /2 x 12 1 /2" S-165 11 1 /8 x 8 5 /8" S-1613 11 x 8 1 /2" S-11215 9 1 /2 x 6 1 /2" JUMBO WHITE FOLD-OVER MAILERS Fold sides over, insert product and tape flap for easy shipping. SHIPS VIA MOTOR FREIGHT S-3333 30 1 /2 x 22 1 /4" 200 LB. TEST MODEL NO. INSIDE DIMENSIONS SUGGESTED USE PRICE EACH (SOLD IN BUNDLE QTYS.) QTY./ BNDL. LBS./ BNDL. L x W VARIABLE DEPTH 100 300 500 1,000+ S-5821 7 1 /2 x 5 1 /2" 1 /2, 1, 1 1 /2, 2" Video Cassette $.50 $.47 $.45 $.41 100 15 S-18172 7 1 /2 x 7 1 /2" 1 /2, 1" 45 RPM Records .49 .46 .44 .40 100 17 S-11215 9 1 /2 x 6 1 /2" 1 /2, 1, 1 1 /2, 2" Digest Size .64 .61 .54 .49 100 19 S-1612 9 5 /8 x 6 5 /8" 5 /8, 1, 1 1 /4" Digest Size .58 .50 .49 .45 100 16 S-2674 10 1 /4 x 8 1 /4" 5 /8, 1" Books .65 .60 .57 .48 100 21 S-1613 11 x 8 1 /2" 2, 2 1 /2, 3" 400-600 Sheets .96 .92 .87 .81 100 48 S-164 11 1 /8 x 8 5 /8" 1 /2, 1" 100-200 Sheets .68 .63 .60 .52 100 23 S-165 11 1 /8 x 8 5 /8" 1 /2, 1, 1 1 /2, 2" 100-400 Sheets .61 .61 .61 .61 100 27 S-1614 11 1 /8 x 8 3 /4" 1 /2, 3, 3 1 /2, 4" 100-800 Sheets 1.07 1.01 .96 .92 100 34 S-3389 11 3 /4 x 10 1 /2" 1 3 /4, 2 1 /4" Magazines 1.01 .94 .91 .85 100 49 S-1615 12 x 9" 2, 2 1 /2, 3" Folders 1.16 1.09 1.02 .92 100 35 S-3655 12 x 10 1 /2" 1 /2, 1, 1 1 /2, 2" 1" Binder 1.31 1.19 1.11 1.07 50 19 S-7920 12 x 11 1 /2" 1 1 /2, 2, 2 1 /2, 3" 2" Binder 1.34 1.27 1.15 1.10 50 20 S-166 12 1 /8 x 9 1 /8" 1 /2, 1, 1 1 /2, 2" Booklets .90 .83 .78 .76 100 32 S-167 12 1 /2 x 12 1 /2" 1 /2, 1" LP Records .88 .81 .75 .70 100 35 S-3177 12 1 /2 x 12 1 /2" 1, 1 1 /2, 2 1 /2" LP Records 1.08 1.02 .97 .91 50 30 S-11216 14 1 /4 x 11 1 /4" 1 /2, 1, 1 1 /2, 2" Double Ream 1.13 1.07 1.01 .95 50 20 S-2675 15 x 11 1 /8" 1 /2, 1, 1 1 /2" Prints 1.09 1.03 .98 .92 100 42 S-5596 15 x 11 1 /8" 2, 3, 4, 5, 6" Prints 1.46 1.41 1.37 1.31 25 13 S-168 17 1 /8 x 14 1 /8" 1 /2, 1, 1 1 /2, 2" Frames, Prints 1.25 1.17 1.12 1.09 100 56 S-11217 17 1 /4 x 11 1 /4" 1 /2, 1, 1 1 /2, 2" Expandable Files 1.19 1.13 1.08 1.03 50 25 S-14240 18 x 12" 1 /2, 1, 1 1 /2, 2" Books 1.30 1.25 1.13 1.09 50 28 S-20994 18 x 18" 1 /2, 1, 1 1 /2, 2" Large Prints 1.82 1.73 1.63 1.58 50 38 S-13356 20 x 16" 1 /2, 1, 1 1 /2, 2" Artwork 1.72 1.64 1.56 1.51 50 35 MODEL NO. INSIDE DIMENSIONS PRICE EACH (SOLD IN BUNDLE QTYS.) QTY./ BNDL. LBS./ BNDL. L x W DEPTH 20 40 100 200+ S-3332 20 x 16" 1" $3.18 $2.96 $2.82 $2.67 20 14 S-15021 28 x 22" 1 /4" 3.39 3.14 2.96 2.73 25 S-3333 30 1 /2 x 22 1 /4" 1 /4" 3.54 3.32 3.11 2.88 29 S-15022 30 1 /2 x 22 1 /4" 1" 3.79 3.52 3.30 3.09 28 S-3334 36 x 24" 1 /4" 3.83 3.54 3.32 3.11 35 S-13355 36 x 24" 1" 4.47 4.14 3.90 3.68 36 S-20995 38 x 26" 1" 5.05 4.70 4.41 4.11 43

Previous Page
Next Page