Fall Winter US 2016 Page 7 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 7 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4485 9 x 7 x 7" $.64 $.57 $.52 $.47 $.44 25 / 750 11 lbs. S-4836 9 x 8 x 4" .54 .49 .44 .42 .40 25 / 1200 10 lbs. S-4950 9 x 8 x 6" .62 .55 .49 .47 .44 25 / 900 12 lbs. S-16706 9 x 8 x 8" .69 .64 .60 .52 .48 25 / 900 13 lbs. S-20493 9 x 9 x 3" .60 .53 .47 .44 .42 25 / 900 11 lbs. S-4595 9 x 9 x 4" 200 LB. TEST .61 .54 .48 .45 .43 25 / 750 12 lbs. S-21587 9 x 9 x 4" 32 ECT LIGHTWEIGHT NEW .52 .45 .40 .38 .36 25 / 900 10 lbs. S-4093 9 x 9 x 5" .62 .55 .49 .47 .44 25 / 900 12 lbs. S-4309 9 x 9 x 6" 200 LB. TEST .67 .64 .55 .50 .48 25 / 900 13 lbs. S-21011 9 x 9 x 6" 32 ECT LIGHTWEIGHT .57 .54 .46 .42 .40 25 / 900 11 lbs. S-16515 9 x 9 x 6 1 /2" 275 LB. TEST DW 1.32 1.21 1.13 1.07 1.02 15 / 450 13 lbs. S-4596 9 x 9 x 7" .71 .66 .62 .55 .50 25 / 600 14 lbs. S-14265 9 x 9 x 8" .75 .70 .65 .61 .54 25 / 600 14 lbs. S-4094 9 x 9 x 9" 200 LB. TEST .55 .55 .55 .55 .55 25 / 600 16 lbs. S-19059 9 x 9 x 9" 32 ECT LIGHTWEIGHT .45 .45 .45 .45 .45 25 / 600 14 lbs. S-16454 9 x 9 x 9" WHITE .95 .84 .73 .70 .67 25 / 600 16 lbs. S-20408 9 x 9 x 9" 275 LB. TEST DW 1.53 1.44 1.33 1.25 1.18 15 / 300 15 lbs. S-16707 9 x 9 x 10" .87 .79 .67 .64 .61 25 / 600 16 lbs. S-4597 9 x 9 x 11" .95 .88 .72 .69 .66 25 / 500 17 lbs. S-19856 9 x 9 x 12" .98 .92 .75 .71 .69 25 / 500 18 lbs. S-4816 9 x 9 x 12 1 /2" 275 LB. TEST DW 1.77 1.65 1.53 1.43 1.37 15 / 300 17 lbs. S-4598 9 x 9 x 18" 1.21 1.09 .97 .91 .83 25 / 250 22 lbs. S-4599 9 x 9 x 30" 1.69 1.49 1.37 1.25 1.17 25 / 250 36 lbs. S-21010 9 x 9 x 36" 1.81 1.66 1.51 1.43 1.34 25 / 250 38 lbs. S-21585 9 x 9 x 48" NEW 2.67 2.58 2.39 2.32 2.22 20 / 240 38 lbs. S-4466 10 x 4 x 4" .52 .48 .42 .40 .36 25 / 1875 5 lbs. S-20478 10 x 5 x 4" .56 .50 .46 .42 .39 25 / 1800 7 lbs. S-4486 10 x 5 x 5" .57 .52 .47 .43 .40 25 / 1500 8 lbs. S-4600 10 x 6 x 3" .54 .49 .43 .41 .38 25 / 1200 7 lbs. S-4101 10 x 6 x 4" 200 LB. TEST .39 .39 .39 .39 .39 25 / 1200 8 lbs. S-19060 10 x 6 x 4" 32 ECT LIGHTWEIGHT .34 .34 .34 .34 .34 25 / 1800 7 lbs. S-4951 10 x 6 x 5" .61 .54 .48 .44 .40 25 / 1200 8 lbs. S-4102 10 x 6 x 6" 200 LB. TEST .41 .41 .41 .41 .41 25 / 900 9 lbs. S-19061 10 x 6 x 6" 32 ECT LIGHTWEIGHT .35 .35 .35 .35 .35 25 / 1200 8 lbs. S-12590 10 x 6 x 57 - 108" TELESCOPIC, SKI BOX 7.33 7.07 6.64 6.22 5.72 15 / 360 56 lbs. S-16708 10 x 7 x 3" .56 .50 .46 .44 .41 25 / 1200 8 lbs. S-4708 10 x 7 x 4" .61 .54 .48 .47 .42 25 / 750 8 lbs. S-4752 10 x 7 x 5" .62 .55 .49 .48 .43 25 / 750 9 lbs. S-4782 10 x 7 x 7" .65 .57 .52 .49 .47 25 / 750 11 lbs. S-21062 10 x 7 x 9" .72 .63 .58 .54 .50 25 / 900 13 lbs. S-4601 10 x 8 x 2" .57 .50 .47 .45 .43 25 / 1200 10 lbs. S-4851 10 x 8 x 3" .59 .52 .48 .46 .44 25 / 1200 11 lbs. S-4310 10 x 8 x 4" 200 LB. TEST .45 .45 .45 .45 .45 25 / 900 11 lbs. S-21012 10 x 8 x 4" 32 ECT LIGHTWEIGHT .52 .45 .41 .39 .38 25 / 1200 9 lbs. S-4517 10 x 8 x 5" .64 .55 .50 .48 .46 25 / 900 11 lbs. S-4103 10 x 8 x 6" 200 LB. TEST .47 .47 .47 .47 .47 25 / 900 12 lbs. S-18337 10 x 8 x 6" 32 ECT LIGHTWEIGHT .40 .40 .40 .40 .40 25 / 900 10 lbs. S-14261 10 x 8 x 6" WHITE .91 .76 .70 .67 .63 25 / 900 12 lbs. S-16709* 10 x 8 x 6" 275 LB. TEST .97 .85 .74 .71 .67 25 / 750 17 lbs. S-4518 10 x 8 x 7" .66 .61 .54 .50 .48 25 / 500 13 lbs. S-4104 10 x 8 x 8" 200 LB. TEST .49 .49 .49 .49 .49 25 / 500 14 lbs. S-19062 10 x 8 x 8" 32 ECT LIGHTWEIGHT .42 .42 .42 .42 .42 25 / 900 12 lbs. S-17994 10 x 8 x 8" 8,6,4" .91 .76 .71 .69 .65 25 / 500 14 lbs. S-16710 10 x 8 x 10" .79 .66 .64 .55 .52 25 / 600 15 lbs. S-19101 10 x 8 x 12" .90 .76 .68 .66 .62 25 / 500 17 lbs. S-16711 10 x 9 x 4" .68 .61 .55 .49 .46 25 / 900 12 lbs. S-4977 10 x 9 x 6" .71 .65 .62 .54 .52 25 / 900 14 lbs. S-19102 10 x 9 x 8" .90 .79 .68 .63 .62 25 / 500 16 lbs. S-4519 10 x 9 x 9" .94 .84 .70 .66 .65 25 / 500 16 lbs. S-4942 10 x 10 x 2" .66 .63 .53 .47 .46 25 / 1200 12 lbs. S-4311 10 x 10 x 3" .67 .64 .54 .48 .47 25 / 500 13 lbs. S-4346 10 x 10 x 4" 200 LB. TEST .48 .48 .48 .48 .48 25 / 500 13 lbs. S-20460 10 x 10 x 4" 32 ECT LIGHTWEIGHT .40 .40 .40 .40 .40 25 / 900 11 lbs. S-4106 10 x 10 x 5" 200 LB. TEST .71 .66 .61 .52 .49 25 / 500 14 lbs. S-21588 10 x 10 x 5" 32 ECT LIGHTWEIGHT NEW .60 .56 .52 .43 .41 25 / 900 12 lbs. S-4094 9 x 9 x 9" $.55 per box any bundle qty. SEE RED AND SAVE ON POPULAR SIZES ! ORDER BY 6 PM FOR SAME DAY SHIPPING S-4598 9 x 9 x 18" SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-19856 9 x 9 x 12"

Previous Page
Next Page