Fall Winter US 2016 Page 699 Tape/Adhesives

Shipping Supply Specialists PHONE 1-800-295-5510 699 STRAPPING TAPE Versatile - Bundle odd-shaped materials, unitize and seal packages. Secure loose parts during shipment. Economy - Ideal for light-duty applications. Industrial - An economical alternative to plastic or metal strapping. Heavy Duty - Superior palletizing, bundling and carton sealing strength for your heaviest loads. DISPENSERS Durable plastic or lifetime guaranteed metal. CALL FOR VOLUME PRICING FREE Metal Dispenser with 1 or more cases of Uline Strapping Tape. AMERICAN RG16 HEAVY DUTY - 330 LB. TENSILE STRENGTH MEETS FED. SPEC. ASTM-D5330 TYPE II HEAVY DUTY - 300 LB. TENSILE STRENGTH INDUSTRIAL - 170 LB. TENSILE STRENGTH ECONOMY - 100 LB. TENSILE STRENGTH H-149 H-108 H-380 1" Plastic 1" Metal 2" Metal MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-202 1/2" x 60 yds. 72 17 $2.80 $2.50 $2.10 $1.90 $1.70 S-203 3/4" x 60 yds. 48 17 3.20 2.90 2.70 2.60 2.40 S-204 1" x 60 yds. 36 17 3.80 3.60 3.30 3.20 3.10 S-511 2" x 60 yds. 24 22 7.10 6.70 $5.50 per roll S-11787 3" x 60 yds. 12 17 11.50 10.70 9.90 9.50 8.90 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-504 1/2" x 60 yds. 72 18 $3.70 $3.50 $3.30 $3.00 $2.80 S-505 3/4" x 60 yds. 48 19 4.80 4.50 4.20 3.70 3.50 S-506 1" x 60 yds. 36 19 6.20 5.60 5.30 4.80 4.50 S-513 2" x 60 yds. 24 25 11.30 10.40 9.70 9.20 8.80 S-15777 3" x 60 yds. 12 19 17.10 15.90 14.80 13.90 13.10 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-3301 1/2" x 60 yds. 72 23 $4.80 $4.60 $4.30 $4.10 $3.80 S-3302 3/4" x 60 yds. 48 23 6.60 6.20 5.90 5.60 5.30 S-3303 1" x 60 yds. 36 23 8.60 8.20 7.80 7.40 7.00 S-3304 2" x 60 yds. 24 30 17.30 16.30 15.60 14.80 13.90 MODEL NO. DESCRIPTION PRICE EACH EXTRA BLADES H-149 1" Plastic $9 H-149B 10 Blades $20/PKG. H-108 1" Metal 10 H-108B 20 Blades 22/PKG. H-380 2" Metal 11 H-380B 10 Blades 20/PKG. H-1162 3" Metal 15 H-1162B 10 Blades 22/PKG. Strong - Glass filaments reinforce tape to give super strength. Superior holding power over twine or glue closures. MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-5734 1/2" x 60 yds. 72 14 $2.40 $2.00 $1.60 $1.50 $1.40 S-5735 3/4" x 60 yds. 48 15 2.90 2.60 2.30 2.00 1.80 S-5736 1" x 60 yds. 36 14 3.50 3.10 $2.40 per roll S-5737 2" x 60 yds. 24 18 6.40 5.90 5.20 5.00 4.30 S-7180 3" x 60 yds. 12 14 9.20 8.40 7.60 7.20 6.70

Previous Page
Next Page