Fall Winter US 2016 Page 696 Tape/Adhesives

696 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 GENERAL PURPOSE HIGH TEMPERATURE 3M 200/201+ - Utility grade for holding and bundling. Withstands 200F for up to 30 minutes. 3M 2307 - For industrial applications. Removes cleanly from stainless steel and powder coatings. Withstands 200F for 1 hour. 3M 234 - Heavy-duty Scotch brand. General purpose industrial applications. Withstands 250F for up to 30 minutes. 3M 232 - Tough high-performance professional grade for masking or bundling. Takes 250F for up to 30 mins. 3M 231 - Excellent for reducing paint edge buildup. Leaves no adhesive residue. Can handle 300F for 30 mins. 3M 233+/401+ - This automotive tape neatly conforms to curves. Clean removal. Withstands 250F for 30 minutes. Scotch 3M 234 and 3M 232 Tartan 3M 2307 Tartan 3M 200/201+ 3M 200/201+ - 19 lb. tensile strength. 3M 2307 - 23 lb. tensile strength. MEETS MIL SPEC. ASTM-D6123 3M 234 - 27 lb. tensile strength. MEETS MIL SPEC. ASTM-D6123 3M 232 - 27 lb. tensile strength. MEETS MIL SPEC. ASTM-D6123 3M 231 - 28 lb. tensile strength. MEETS MIL SPEC. ASTM-D6123 3M 233+/401+ - 25 lb. tensile strength. MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72 144+ S-6537 1/2" x 60 yds. 4.4 72 12 $1.90 $1.80 $1.70 $1.60 S-6538 3/4" x 60 yds. 48 12 2.40 2.30 2.20 2.10 S-6539 1" x 60 yds. 36 12 3.05 2.85 2.75 2.50 S-6540 2" x 60 yds. 24 18 5.80 $4.85 per roll S-10298 3" x 60 yds. 12 12 9.05 8.30 7.90 7.45 S-10299 4" x 60 yds. 8 10 12.40 11.25 10.70 9.95 S-2279 1/2" x 60 yds. 5.2 72 14 $2.50 $2.40 $2.15 $2.05 S-1847 3/4" x 60 yds. 48 14 3.20 3.00 2.80 2.70 S-1848 1" x 60 yds. 36 14 3.85 3.60 3.40 3.30 S-3050 1 1 /2" x 60 yds. 24 14 5.90 5.50 5.15 4.85 S-1849 2" x 60 yds. 24 19 7.65 7.25 6.85 6.40 S-3051 3" x 60 yds. 12 14 11.40 10.85 10.15 9.50 S-10277 1/2" x 60 yds. 5.9 72 15 $4.85 $4.60 $4.50 $4.30 S-5697 3/4" x 60 yds. 48 15 6.30 6.10 6.00 5.80 S-5698 1" x 60 yds. 36 16 8.00 7.75 7.45 7.15 S-10279 1 1 /2" x 60 yds. 24 16 11.75 11.45 11.15 10.70 S-5699 2" x 60 yds. 24 20 15.75 15.25 14.80 14.30 S-5700 3" x 60 yds. 12 15 23.50 22.90 22.15 21.40 S-10273 1/2" x 60 yds. 7.6 72 16 $6.10 $5.90 $5.70 $5.50 S-7830 3/4" x 60 yds. 48 16 8.10 7.80 7.60 7.40 S-7831 1" x 60 yds. 36 16 10.20 9.90 9.60 9.20 S-7832 2" x 60 yds. 24 22 19.90 19.30 18.80 18.20 S-10276 3" x 60 yds. 12 16 30.00 29.00 28.00 27.20 S-5123 3/4" x 60 yds. 6.3 48 16 $7.90 $7.55 $7.35 $7.15 S-5124 1" x 60 yds. 36 17 9.75 9.45 9.15 8.80 S-10282 1 1 /2" x 60 yds. 24 16 14.70 14.20 13.75 13.35 S-5125 2" x 60 yds. 24 22 19.55 18.80 18.25 17.75 S-5126 3" x 60 yds. 12 16 29.20 28.35 27.50 26.55 S-15920 1/4" x 60 yds. 6.7 96 15 $3.70 $3.60 $3.50 $3.30 S-15007 1/2" x 60 yds. 48 11 3.80 3.70 3.60 3.40 S-7833 3/4" x 60 yds. 48 17 4.50 4.30 4.10 4.00 S-7834 1" x 60 yds. 24 11 6.10 5.90 5.70 5.60 S-10296 1 1 /2" x 60 yds. 16 11 8.90 8.60 8.30 8.00 S-7835 2" x 60 yds. 12 11 12.00 11.60 11.20 10.80 S-10297 3" x 60 yds. 8 12 19.10 18.50 17.80 17.20 MASKING TAPE

Previous Page
Next Page