Fall Winter US 2016 Page 690 Tape/Adhesives

690 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MARSH TAPE DISPENSERS New sleek design and added features. Now handles Jumbo 1,000' tape rolls. Giant 70 oz. water bottles. MANUAL Cuts tape lengths up to 36". H-1359 - Heated water bottle quickly activates glue. ELECTRONIC Convenient keypad for fastest possible carton closure. Electronic circuit board eliminates adjustments. No mechanical parts. Pre-set 20 different lengths up to 96". Heated water bottle. TAPE DISPENSERS DEFINITE LENGTH TAPE DISPENSERS Highly recommended for repetitive taping of boxes, Indestructos and Literature Mailers. MANUAL: Lever adjusts for consistent lengths from 1/2" to 4". Works with strapping and masking tapes. ELECTRONIC: Sturdy, durable workhorse. Automatically cuts and shoots the exact length from 3/4" to 39 1 /4". Works with strapping, poly and masking tapes up to 2" wide and 100 yds. long. 18 MONTH WARRANTY H-1358 MANUAL H-1360 ELECTRONIC MANUAL Seals carton after carton without breaking down. Sturdy corrosion-resistant body with high quality blades. Cuts tape lengths up to 43". 45 oz. water bottle. ELECTRONIC One touch measures, moistens and cuts tape automatically. Dispenses 2 1 /2 feet of tape per second. Cuts tape lengths up to 46". Switch adds extra 2" increments. 45 oz. water bottle. BATTERY OPERATED Totally portable. Move anywhere in your warehouse. Approximately 7,000 cuts before 2-hr. charge is needed. Includes battery pack and charger. Battery lasts up to 2,000 charges. 1 YEAR WARRANTY FREE OFFER Order a Uline Tape Dispenser and receive a FREE case of S-2350 Uline Tape upon request. H-725 MANUAL H-1036 ELECTRONIC H-2243 BATTERY H-2317 MANUAL H-99 ELECTRONIC MODEL NO. DESCRIPTION FITS TAPE WIDTHS SHPG. WT. PRICE EACH EXTRA BRUSH EXTRA WATER BOTTLE 1 2+ H-1358 Manual 1 - 3" 28 lbs. $359 $339 H-1358B $22 H-1358WB $20 H-1359 Manual w/ Heater 28 lbs. 420 400 H-1360 Electronic 36 lbs. 1,010 959 MODEL NO. DESCRIPTION SIZE CORE SIZE MAX. TAPE WIDTH MAX ROLL DIAM. LBS. EACH PRICE EACH 1 2+ H-2317 Manual 3M M920 11 x 4 x 7" 3" 1" 5" 6 $312 $302 H-99 Electronic 8 x 5 x 5" 2" 7" 645 615 MODEL NO. DESCRIPTION FITS TAPE WIDTHS SHPG. WT. PRICE EACH EXTRA BRUSH EXTRA WATER BOTTLE 1 2+ H-725 Manual 1 /2 - 4" 22 lbs. $279 $269 H-725B $51 H-725WB $21 H-1036 Electronic 35 lbs. 879 849 H-2243 Battery Operated 38 lbs. 1,179 1,139 H-2244 Battery $229 H-2245 Charger $239

Previous Page
Next Page