Fall Winter US 2016 Page 684 Tape/Adhesives

684 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 VINYL TAPE "Do-it-all tape" color codes, masks, seals, splices and marks hazardous or restricted areas. Conforms to curved and irregular surfaces. Maintains color even with heavy abrasion. Aggressive adhesive. Residue-free removal. DELUXE SAFETY TAPE Guaranteed to withstand your roughest warehouse traffic. Beveled edges prevent tearing by forklift trucks or floor scrubbers. Easier to apply than paint. Heavy-duty PVC tape. Sticks tight, removes cleanly. Angles - Precut corners indicate pallet location. ANGLES TAPE ANTI-SLIP FLOOR SIGNS Big bold warning signs alert and inform employees from the ground up. Use on high-traffic walkways, stairways and doorways. Easy peel-and-stick adhesive. Durable overlaminated vinyl with anti-slip surface. LARGE 17" DIAMETER *Only available in Yellow or Yellow/Black 2" x 36 yds. S-16012 Yellow/Black 5.4 24 $59 $58 $57 $56 3" x 36 yds. S-16013 12 87 86 85 84 MODEL NO. SIZE LBS./ ROLL PRICE PER ROLL MODEL NO. SIZE QTY./ BOX PRICE PER BOX 1 2+ 1 2+ S-19801 2" x 100' 6 $137 $127 S-19126 6 x 6 x 2" 24 $36 $32 S-21259* 3" x 100' 9 153 143 S-19125 4" x 100' 12 169 159 MODEL NO. DESCRIPTION MODEL NO. DESCRIPTION SIZE (DIAM.) PRICE EACH 1 3 5+ S-19290 Caution Forklift Traffic S-20846 Exit 17" $28 $26 $24 S-19291 Keep Aisles Clear S-20847 Fire Extinguisher S-19292 Safety Glasses Required S-20848 Hard Hat Area S-19293 Stop 3M 471 OSHA Safety Color Compliant 3M 5702 SPECIFY COLOR: TAPE - 60 MIL MIGHTY LINE ANGLES - 45 MIL Black/White Red/White Green White Yellow/Blk Yellow Red Blue *Not available in Clear. Not available in Orange. SIZE MODEL NO. COLOR MIL ROLLS/ CASE PRICE PER ROLL (MIN. 3) 3 6 12 24+ 1/4" x 36 yds.* S-10250 Specify Color: White, Red, Yellow, Blue, Orange, Green, Black or Clear 5.2 6 N/A $11 $10 $9 1/2" x 36 yds. S-10251 72 $15 14 13 12 3/4" x 36 yds. S-10252 48 18 17 16 15 1" x 36 yds. S-10253 5.2 36 21 20 19 18 2" x 36 yds. S-10254 24 39 38 37 36 3" x 36 yds. S-10255 12 59 58 57 56

Previous Page
Next Page