Fall Winter US 2016 Page 682 Tape/Adhesives

682 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Help prevent injuries from slipping and falling. Grit sandpaper surface with adhesive back. Grease and water resistant. Extra-wide rolls up to 3 ft. ideal for ramps and walkways. Temperature range -20 to 150F. Made in Alaska. Originally used for safety in the oil fields. Temp. range -40 to 200F. 5 times tougher than ordinary grit tapes. Steel studs shrug off oil, ice and snow. Tough rubber with rust-resistant studs. Adhesive back. OUTDOOR USE HEAVY DUTY Heavy Duty - Thicker, extra-coarse surface with aggressive adhesive. For muddy, greasy and oily areas. ANTI-SLIP TAPE ANTI-SLIP TREADS Abrasive pre-cut strips prevent slips, trips and falls. Convenient 6 x 24" size for steps. Sandpaper-like grit surface with adhesive back. SPECIFY COLOR: Yellow or Black MODEL NO. ROLL SIZE MIL COLOR PRICE PER ROLL 1 3 6+ S-19020 3/4" x 60' 22 Black $16 $15 $14 S-14681 1" x 60' 22 21 19 S-7187 2" x 60' 39 37 35 S-19956 3" x 60' 55 53 51 S-7188 4" x 60' 69 67 65 S-14682 6" x 60' 104 101 97 S-17180 12" x 60' 207 201 195 S-21290 18" x 60' 243 235 227 S-19021 24" x 60' 280 270 260 S-21291 36" x 60' 427 412 397 S-19022 1" x 60' 27 Yellow 24 22 20 S-13765 2" x 60' 42 40 38 S-13767 4" x 60' 75 73 71 S-17181 6" x 60' 113 110 107 S-17182 1" x 60' 27 Yellow/ Black 23 22 20 S-13764 2" x 60' 42 40 38 S-19957 3" x 60' 64 62 60 S-13766 4" x 60' 75 73 71 S-15798 6" x 60' 110 108 105 S-15799 2" x 60' 27 Clear 46 44 42 MODEL NO. SIZE MIL (BASE/STUDS) QTY./ CASE PRICE PER CASE 1 2+ S-19963 2 x 24" 60/185 10 $185 $175 S-19964 5 x 24" 295 285 MODEL NO. DESCRIPTION MIL SIZE STRIPS/ CASE PRICE PER CASE 1 4+ S-9778 Black 27 6 x 24" 50 $119 $109 S-19961 "Caution" 6 x 24" 24 130 120 S-19962 "Watch Your Step" S-21292 2" x 60' 35 Black $44 $42 $40 S-21293 4" x 60' 79 76 73 S-21294 6" x 60' 117 113 110 S-21295 12" x 60' 225 217 210

Previous Page
Next Page