Fall Winter US 2016 Page 677 Tape/Adhesives

Shipping Supply Specialists PHONE 1-800-295-5510 677 PROTECTION TAPES CARPET Protect carpeting from damage while moving. Clear film with adhesive backing. Easy to remove. Leaves no residue. Applicator unrolls film onto carpet in one easy step. GLASS Protect windows, mirrors and high gloss surfaces from moving damage and paint oversprays. Peels away from the surface. Eliminates scraping and scratching. Use indoors and outdoors. Poly film with light adhesive leaves no residue. HARD SURFACE Protect floors from damage during maintenance and painting. Safely covers hardwood, laminate, marble and tile surfaces. Blue-tinted poly film with medium tack adhesive backing. Removes easily. Leaves no residue. COUNTERTOP Protect marble, granite and laminate surfaces during construction and remodeling. Guards against scratches, abrasion and paint overspray. Removes easily, leaves no residue. PROTECTS FOR UP TO 45 DAYS Order 5+ rolls and pay only $135 for H-3796 applicator. PROTECTS FOR UP TO 45 DAYS PROTECTS FOR UP TO 30 DAYS SPECIFY COLOR: Blue or Clear MODEL NO. ROLL SIZE MIL LBS./ ROLL PRICE PER ROLL 1 2 4+ S-7076 24" x 200' 2.5 7 $54 $50 $45 S-12922 24" x 500' 16 108 99 90 S-19221 30" x 200' 8 69 63 57 S-7589 36" x 200' 9 $68 per roll any qty. S-11726 36" x 500' 25 140 129 117 S-12923 48" x 200' 12 92 85 77 S-14522 48" x 500' 31 171 158 145 H-3796 24, 30 and 36" Tape Applicator $159 each H-2187 48" Tape Applicator $149 each MODEL NO. ROLL SIZE MIL LBS./ ROLL PRICE PER ROLL 1 2 4+ S-19222 3" x 200' 1.6 1 N/A N/A $10 S-19223 6" x 200' 1 N/A $19 15 S-12924 10" x 200' 3 $25 21 16 S-10513 12" x 200' 3 28 24 18 S-7588 24" x 200' 5 37 33 28 S-9779 36" x 200' 8 47 43 37 S-14523 48" x 200' 10 56 52 47 MODEL NO. ROLL SIZE MIL LBS./ ROLL PRICE PER ROLL 1 2 4+ S-19224 12" x 200' 3.0 4 $45 $39 $35 S-12213 24" x 200' 7 56 47 42 S-13762 24" x 500' 16 114 100 90 S-12214 36" x 200' 11 66 56 51 S-13763 36" x 500' 25 138 124 114 S-14524 48" x 200' 14 85 75 66 MODEL NO. ROLL SIZE MIL LBS./ ROLL PRICE PER ROLL 1 2 4+ S-14527 24" x 200' 3.0 6 $51 $44 $37 S-14528 36" x 200' 9 75 66 56

Previous Page
Next Page