Fall Winter US 2016 Page 673 Tape/Adhesives

Shipping Supply Specialists PHONE 1-800-295-5510 673 VHB TAPES 21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives. Incredible VHB strength guarantees a secure bond. Temperature range is -40 to 200F. Water, solvent and UV resistant. 3M 4920, 4929, 4930, 4949, 4950 and 4959 3M's general purpose VHB tape. Recommended for bonding unpainted metals such as outdoor signs. 4920, 4930, 4950 and 4959 - White acrylic foam with acrylic adhesive. 4929 and 4949 - Black acrylic foam with acrylic adhesive. 3M 4926, 4936, 4941, 4956 and 4991 Soft conformable foam molds to irregular surfaces. Bonds well to painted metals, plastic and glass such as mirrors. 4926, 4936, 4941, 4956 and 4991 - Dark gray foam with acrylic adhesive. 3M 4611 Bonds bare metal surfaces. Use in painting, powder coating or high- temperature baking. Dark gray foam with acrylic adhesive. 3M 4611 3M 4956 PANEL DISPLAY BONDED WITH VHB TAPE 3M 4920 Additional 3M VHB TAPES, see uline.com DOUBLE-SIDED ACRYLIC FOAM TAPE MODEL NO. DESC. SIZE TENSILE STRENGTH MIL ROLLS/ CASE PRICE PER ROLL 1 3 6+ S-10120 3M 4920 1/2" x 72 yds. 160 lbs. 15 18 $154 $147 $142 S-10121 3/4" x 72 yds. 12 203 195 189 S-10122 1" x 72 yds. 9 255 244 235 S-10138 3M 4929 1/2" x 72 yds. 160 lbs. 25 18 166 160 155 S-10139 3/4" x 72 yds. 12 221 213 205 S-10140 1" x 72 yds. 9 277 268 258 S-10126 3M 4930 1/2" x 72 yds. 160 lbs. 25 18 156 149 144 S-10127 3/4" x 72 yds. 12 206 198 192 S-10128 1" x 72 yds. 9 261 251 241 S-18639 3M 4949 1/4" x 36 yds. 140 lbs. 45 36 64 62 60 S-10144 1/2" x 36 yds. 18 95 89 86 S-10145 3/4" x 36 yds. 12 126 122 118 S-10146 1" x 36 yds. 9 158 152 147 S-10117 3M 4950 1/2" x 36 yds. 140 lbs. 45 18 82 80 77 S-10118 3/4" x 36 yds. 12 109 105 101 S-10119 1" x 36 yds. 9 135 130 125 S-14884 2" x 36 yds. 6 273 261 252 S-14945 3M 4959 1/2" x 36 yds. 75 lbs. 120 18 110 106 101 S-14946 3/4" x 36 yds. 12 148 141 134 S-14947 1" x 36 yds. 9 187 179 169 S-10147 3M 4926 1/2" x 72 yds. 95 lbs. 15 18 159 153 147 S-18637 3/4" x 72 yds. 12 211 204 196 S-11905 1" x 72 yds. 9 261 252 242 S-10132 3M 4936 1/2" x 72 yds. 90 lbs. 25 18 165 159 153 S-10133 3/4" x 72 yds. 12 222 214 206 S-10134 1" x 72 yds. 9 277 267 257 S-10114 3M 4941 1/2" x 36 yds. 85 lbs. 45 18 82 80 77 S-10115 3/4" x 36 yds. 12 107 104 100 S-10116 1" x 36 yds. 9 136 132 125 S-17643 2" x 36 yds. 6 273 263 252 S-10135 3M 4956 1/2" x 36 yds. 80 lbs. 62 18 87 85 82 S-10136 3/4" x 36 yds. 12 117 113 109 S-10137 1" x 36 yds. 9 146 141 136 S-16180 3M 4991 1/2" x 36 yds. 70 lbs. 90 18 102 99 96 S-16181 1" x 36 yds. 9 170 164 158 S-14942 3M 4611 1/2" x 36 yds. 90 lbs. 45 18 49 47 45 S-14943 3/4" x 36 yds. 12 63 61 58 S-14944 1" x 36 yds. 9 80 76 72

Previous Page
Next Page