Fall Winter US 2016 Page 663 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 663 VCI POLY PRODUCTS Avoid using messy oil or grease when shipping metal parts. Corrosion inhibitor is embedded in durable polyethylene film. VCI POLY BAGS Open ended bags protect metal parts from rust. Heat sealable with Poly Bag Sealers, see pages 152-153. VCI POLY TUBING Make your own custom-length VCI bags. Heavy-duty poly resists tearing. Heat sealable, odorless and non-toxic. VCI RECLOSABLE POLY BAGS Ship small to medium-sized metal gears and parts. Zip top seals tight. Multi-metal protection. VCI GUSSETED POLY BAGS Protect bigger items or use as container liners. S-15448 works well as a Gaylord liner. S-15449 makes a good pallet cover. Perforated roll for easy dispensing. POLY BAGS POLY TUBING RECLOSABLE GUSSETED POLY BAGS - 4 MIL RECLOSABLE POLY BAGS - 4 MIL GUSSETED POLY BAGS - 4 MIL POLY TUBING - 4 MIL VCI POLY SHEETING Create custom packaging for larger engine parts, bearings and other metal components. Provide corrosion protection - Outdoors up to 6 months, indoors up to 12 months. 4 MIL MODEL NO. SIZE QTY./ CARTON LBS./ CARTON PRICE PER CARTON 1 3 6+ S-15305 3 x 5" 1,000 4 $49 $45 $41 S-7055 4 x 6" 8 59 55 49 S-7056 6 x 8" 13 94 86 78 S-16730 8 x 10" 32 134 123 111 S-7057 9 x 12" 29 179 163 149 S-15306 10 x 12" 250 9 55 50 44 S-20162 12 x 12" 10 63 58 52 S-13032 12 x 18" 16 101 93 84 S-20163 12 x 20" 16 103 95 86 S-13033 18 x 24" 31 175 159 147 S-20164 20 x 20" 27 158 144 133 S-16731 24 x 36" 100 23 143 130 118 MODEL NO. SIZE QTY./ CARTON LBS./ CARTON PRICE PER CARTON 1 3 6+ S-14096 3 x 5" 1,000 5 $81 $76 $69 S-14097 4 x 6" 8 98 93 85 S-14098 6 x 8" 14 146 139 127 S-16732 8 x 10" 23 225 213 197 S-14099 9 x 12" 31 252 239 223 S-20165 10 x 12" 250 9 97 90 82 S-16733 12 x 18" 15 133 127 116 MODEL NO. SIZE W x D x H BAGS/ ROLL LBS./ ROLL PRICE PER ROLL 1 2 5+ S-20166 14 x 10 x 25" 250 41 $254 $244 $235 S-20167 23 x 17 x 46" 100 50 288 279 269 S-20168 35 x 35 x 72" 40 54 308 298 289 S-15448 40 x 36 x 80" 25 44 269 259 249 S-20169 50 x 48 x 80" 20 42 284 274 264 S-15449 54 x 44 x 96" 20 58 327 318 309 MODEL NO. SIZE LBS./ ROLL PRICE PER ROLL 1 3 6+ S-19544 4" x 500' 6 $62 $58 $54 S-19545 8" x 500' 12 108 101 94 MODEL NO. SIZE LBS./ ROLL PRICE PER ROLL 1 3 6+ S-20170 20" x 500' 17 $81 $77 $72 S-15446 36" x 500' 26 134 127 119 S-15447 48" x 500' 35 179 169 158

Previous Page
Next Page