Fall Winter US 2016 Page 661 Warehouse Supplies

PACKETS Shipping Supply Specialists PHONE 1-800-295-5510 661 DESICCANTS KRAFT BAGS Designed for machine parts, document storage, chemicals and clothing. TYVEK BAGS Recommended for shipping pharmaceuticals, electronic components and food. Meets FDA specifications for contact with food and drugs. Tyvek provides a tear-proof, dust-free packet. SILICA GEL PACKET - Fast and extra adsorbent silica gel. Meets FDA specifications for food and drug products. Provides superior adsorption. Remains dry at maximum saturation. Silica gel can adsorb 15% of its weight in water vapor in 2 hours. TYVEK BAG PACKETS KRAFT BAG - 5 GALLON PAILS TYVEK BAG - 34 GALLON DRUMS SILICA GEL PACKET - 5 GALLON PAILS CLAY Protect shipments from moisture and corrosion. Activated clay desiccants control humidity and eliminate risk of mildew or rust damage in sealed containers. Non-corrosive, non-toxic. Adsorbs up to 20% of its weight in water vapor in 6 hours. Works best at temperatures below 120F. KRAFT BAG HUMIDITY CONTROL 5 GAL. PAIL 34 GAL. DRUM ALL BAGS MEET MIL. SPEC. MIL-D-3464E TYPE I AND II. QPL CERTIFIED. ISO 9001. 5 gal. pails ship via UPS. 34 gal. drums ship via motor freight. KRAFT BAG - 34 GALLON DRUMS TYVEK BAG - 5 GALLON PAILS MODEL NO. UNIT SIZE BAG DIMENSIONS PROTECTS CU. FT. BAGS/ CNTR. LBS./ CNTR. PRICE PER CONTAINER 1 2 4+ S-1055 1/6 1 x 2 1 /2 x 1 /4" .14 1,200 24 $103 $97 $90 S-1056 1/3 1 x 3 1 /2 x 1 /4" .28 700 25 81 77 72 S-1057 1/2 3 x 3 x 1 /4" .42 550 27 93 87 82 S-1058 1 3 x 4 x 1 /4" .83 300 27 70 66 62 S-1059 2 3 x 6 x 3 /8" 1.67 150 27 52 49 46 S-2855 1 3 x 4 x 1 /4" .83 1,300 114 $254 $239 $223 S-2856 2 3 x 6 x 3 /8" 1.67 800 136 213 201 188 S-1604 4 5 x 5 1 /2 x 1 /2" 3.33 500 162 207 194 182 S-5163 1/6 1 x 2 1 /2 x 1 /4" .14 1,200 24 $100 $94 $88 S-5164 1/3 1 x 3 1 /2 x 1 /4" .28 700 25 90 84 79 S-5165 1/2 3 x 3 x 1 /4" .42 550 27 101 95 89 S-5166 1 3 x 4 x 1 /4" .83 300 27 81 76 71 S-5167 2 3 x 6 x 3 /8" 1.67 150 27 67 63 59 S-8029 1 3 x 4 x 1 /4" .83 1,300 114 $258 $243 $228 S-8030 2 3 x 6 x 3 /8" 1.67 800 136 247 232 219 S-8031 4 5 x 5 1 /2 x 1 /2" 3.33 500 162 229 215 203 S-1605 8 5 x 8 x 1 1 /8" 6.67 300 193 222 210 200 S-1606 16 5 3 /4 x 10 x 1 1 /2" 13.33 150 189 173 163 153 MODEL NO. GRAM SIZE BAG DIMENSIONS PROTECTS CU. IN. BAGS/ CNTR. LBS./ CNTR. PRICE PER CONTAINER 1 2 4+ S-8032 1/2 5/8 x 1 9 /32" 24 6,000 12 $143 $131 $118 S-3902 1 7/8 x 1 1 /2" 47 5,000 18 137 123 112 S-3903 2 7/8 x 2 1 /8" 94 3,000 18 124 112 102 S-3904 3 1 1 /16 x 2 1 /16" 141 2,000 19 109 103 92 S-3905 5 1 1 /16 x 2 3 /4" 235 1,250 20 97 87 78 S-3906 10 1 1 /2 x 3 1 /4" 470 600 18 134 121 109

Previous Page
Next Page