Fall Winter US 2016 Page 660 Warehouse Supplies

660 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 DESICCANT BAGS CONTAINER DRI II Protects against condensation damage in long distance railroad or cargo shipments. Calcium chloride traps moisture. ISO 9001 certified. Individual Bags - 32 bags recommended per 20 ft. container. Continu-Strip - 6 adhesive-backed bags per strip for applying to container walls. EZ Hang Pole - Long desiccant bag with wooden spine and hook for easy hanging inside containers. Extends your reach without stools or stepladders. Cargo Bag - Large bags with clip-on hook to hang or suspend in containers, rail cars and barges. STRING SEWN Hang inside crates or tie to large equipment during shipping or storage. Activated clay adsorbs moisture. Tough non-woven rayon/polyester bag. DRI-CARD DESICCANTS Small, flat shape fits in tight packages. Highly visible in powders. Widely used in food, pharmaceutical and diagnostic industries. Calcium chloride adsorbs moisture. Cards hold up to 50% of their weight in moisture. DESI VIEW DESICCANTS Shows at a glance when desiccant needs replacing. Color changes from blue to pink. Protect electronics, aerospace and industrial products during transit or storage. Blue silica gel turns pink when moisture capacity has been reached. One side of bag is Tyvek , other side is clear film. TYVEK BAG S-5168 S-14045 CONTINU-STRIP S-7933 EZ HANG POLE S-15068 FDA COMPLIANT MEETS MIL. SPEC. MIL-D-3464E TYPE I AND II 5 GALLON PAIL FDA COMPLIANT MODEL NO. DESCRIPTION GRAM SIZE BAGS TO FIT CONTAINER BAG DIMENSIONS BAGS/ CTN. LBS./ CTN. PRICE/CARTON 20 FT. 40 FT. 1 2+ S-5168 Individual Bags 125 32 64 10 x 5 3 /4 x 1" 32 9 $58/carton S-7933 Continu-Strip 750 72 24 $139 $129 S-15068 EZ Hang Pole 750 4 8 8 x 39 x 1 1 /2" 6 11 163 153 S-14045 Cargo Bag 1,500 3 6 18 x 22 x 1 1 /2" 6 25 197 183 MODEL NO. BAG DIMENSIONS UNIT SIZE PROTECTS CU. FT. BAGS/ DRUM LBS./ DRUM PRICE PER DRUM 1 2 4+ S-11204 4 3 /4 x 9 1 /2 x 1 1 /2" 16 13.33 150 188 $290 $272 $254 S-2854 8 3 /4 x 12 1 /2 x 2 1 /4" 80 66.67 30 194 222 205 191 MODEL NO. GRAM SIZE CARD SIZE PROTECTS CU. IN. QTY./ CTN. LBS./ CTN. PRICE/CARTON METRIC INCHES 1 2 4+ S-19581 0.50 40 x 40 x 0.5 mm 1.57 x 1.57 x .02" 75 900 2 $45 $43 $41 S-19582 1.21 60 x 60 x 0.5 mm 2.36 x 2.36 x .02" 170 1,200 5 90 86 81 S-19583 2.43 85 x 85 x 0.5 mm 3.35 x 3.35 x .02" 340 800 7 102 97 91 MODEL NO. UNIT SIZE BAG DIMENSIONS PROTECTS CU. FT. BAGS/ CNTR. LBS./ CNTR. PRICE/CONTAINER 1 2 4+ S-20190 1/3 3 x 3 1 /2" 0.28 700 15 $229 $214 $199 S-20191 2 5 x 4 3 /4" 1.67 150 22 149 140 130

Previous Page
Next Page